Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Door Hardware

23 Results Found that Include 81 Products

Results per page:  16 | 32 | 48
Door Silencer,Pk10
  • TM

    Grainger Choice

  • BATTALION
  • Door Silencer, Pk10 Door Silencer,Pk10
  • Item # 4JG85
  • Mfr. Model # 4JG85
  • Door Silencer, Color Gray, Height 1/2 In., Material Rubber, Package Quantity 10

  • Category : Door Stops
  • TM

    Grainger Choice

  • BATTALION
  • Template Hinge Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Tee Hinge Tee Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
  • TM

    Grainger Choice

  • BATTALION
  • Non Template Hinge Non Template Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Latching Fixed Staple Corner Hasp, 6" Length, Steel, N
  • TM

    Grainger Choice

  • BATTALION
  • Latching Fixed Staple Corner Hasp, 6" Length, Steel, Natural Finish Fixed Staple Corner Hasp
  • Item # 1RBL3
  • Mfr. Model # 1RBL3
  • Fixed Staple Corner Hasp, Hasp Style Latching, Material Steel, Finish Natural, Length 6 In., Width 1-1/2 In.,...More

  • Category : Hasps
Zinc Plated Fill Plate, Universal, Width 1-1/8", Lengt
  • TM

    Grainger Choice

  • BATTALION
  • Strap Hinge Strap Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Tee and Strap Hinges
Slide Barrel Bolt,Black,2-1/2 In
  • TM

    Grainger Choice

  • BATTALION
  • Slide Barrel Bolt, Black, 2-1/2 In Barrel Slide Bolt
  • Item # 1VZZ1
  • Mfr. Model # 1VZZ1
  • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Black Finish, Material Steel, Length 2-1/2...More

  • Category : Door Bolts
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Brass Deadbolt Strike, Deadbolt, Width 1-1/4", Length
Latching Safety Rotating Eye Hasp, 3-1/4" Length, Stee
  • TM

    Grainger Choice

  • BATTALION
  • Latching Safety Rotating Eye Hasp, 3-1/4" Length, Steel, Brass Plated Finish Rotating Eye Hasp
  • Item # 1RBF8
  • Mfr. Model # 1RBF8
  • Rotating Eye Hasp, Hasp Style Latching Safety, Material Steel, Finish Brass Plated, Length 3-1/4 In., Width...More

  • Category : Hasps
Door Stop,Rigid,Zinc,Oil Rubbed Bronze
  • TM

    Grainger Choice

  • BATTALION
  • Door Stop, Rigid, Zinc, Oil Rubbed Bronze Rigid Door Stop
  • Item # 1XNL3
  • Mfr. Model # 1XNL3
  • Rigid Door Stop, Mounting Type Wall Mount, Finish Oil-Rubbed Bronze, Base Dia. 1 In., Projection 3-1/8 In.,...More

  • Category : Door Stops
Brass Lip Strike, Lockset, Width 1-1/8", Length 2-1&#x
  • TM

    Grainger Choice

  • BATTALION
  • Strike Latch Strike Latch
  • Multiple product options available

    Multiple product options available

  • Category : Screen Door Hardware
Brace, Silver Steel, Length 42", Width 3/8"
  • TM

    Grainger Choice

  • BATTALION
  • Brace, Silver Steel, Length 42", Width 3/8" Brace, Silver Steel, Length 42", Width 3/8"
  • Item # 1XMJ3
  • Mfr. Model # 1XMJ3
  • Brace, Door Type Screen and Storm Door, Length 42 In., Width 3/8 In., Height 7/16 In., Material Steel,...More

  • Category : Screen Door Hardware
Latching Rotating Eye Corner Hasp, 6" Length, Steel, Z
  • TM

    Grainger Choice

  • BATTALION
  • Latching Rotating Eye Corner Hasp, 6" Length, Steel, Zinc Plated Finish Rotating Eye Corner Hasp
  • Item # 1RBK9
  • Mfr. Model # 1RBK9
  • Rotating Eye Corner Hasp, Hasp Style Latching, Material Steel, Finish Zinc Plated, Length 6 In., Width 1-1/2...More

  • Category : Hasps
Chrome T-Strike, Lockset, Width 1-1/4", Length 2-3/4&q
Conventional Fixed Staple Hasp, 7/8" Length, Steel, Zi
  • TM

    Grainger Choice

  • BATTALION
  • Conventional Fixed Staple Hasp, 7/8" Length, Steel, Zinc Plated Finish Fixed Staple Hasp
  • Item # 1RBH7
  • Mfr. Model # 1RBH7
  • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Zinc Plated, Length 7/8 In., Width 1-1/2...More

  • Category : Hasps
  • TM

    Grainger Choice

  • BATTALION
  • Door Cover Plates Door Cover Plates
  • Multiple product options available

    Multiple product options available

  • Category : Door Cover Plates
Brass Fill Plate, Universal, Width 1-1/8", Length 2-1&
Brass Deadbolt Strike, Deadbolt, Width 1-1/4", Length
Chrome Deadbolt Strike, Deadbolt, Width 1-1/4", Length
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More