Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Door Cover Plates

6 results found that include 14 products

Let Grainger help you give your doors a finished look with a selection of door cover plates in a variety of finishes and sizes designed to cover lockset holes on doors, Grainger carries door cover plates that may also add an additional layer of security in doors where two or more locksets my be used, but are not installed.Close

Filter Results By

Viewing as

List Table
  • Door Cover Plates
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      These cover plates conceal old lock and cylinder holes in doors. They also add an additional layer of security on doors where two or more locksets may be used, but are not installed.

      Multiple product options available

  • Unfinished One Hole Cover Plate, Steel, Outside Dia. 2-3&#x
    Unfinished One Hole Cover Plate, Steel, Outside Dia. 2-3&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • One Hole Cover Plate, Color Gray, Unfinished Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With 1-3/4 In. Door Thickness, Hardware Not Included

    • Item # 451K39
    • Mfr. Model # 19-175-1
    • One Hole Cover Plate, Color Gray, Unfinished Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With...More

  • Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With 1-3/4 In. Door Thickness, Hardware Not Included

    • Item # 451K40
    • Mfr. Model # 19-174-1
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With...More

  • Brass Plated Two Hole Cover Plate, Steel, Outside Dia.
    Brass Plated Two Hole Cover Plate, Steel, Outside Dia.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Two Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With 1-3/4 In. Door Thickness, Hardware Not Included

    • Item # 451K41
    • Mfr. Model # 19-169-4
    • Two Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With...More

  • Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/4 In., For Use With 1-3/4 In. Door Thickness, Hardware Not Included

    • Item # 451K37
    • Mfr. Model # 19-177-4
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/4 In., For Use With...More

  • Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    Brass Plated One Hole Cover Plate, Steel, Outside Dia.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With 1-3/8 In. Door Thickness, Hardware Not Included

    • Item # 451K36
    • Mfr. Model # 19-175-4
    • One Hole Cover Plate, Color Silver, Brass Plated Finish, Material Steel, Outside Dia. 2-3/8 In., For Use With...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More