Skip Content

Door Closers

36 results found that include 733 products

Count on Grainger to carry top-quality, durable door closers. Many styles allow you to adjust sweep, latch speed and back check, which can make it easier to meet building specifications and comply with ADA barrier-free accessibility requirements. A pneumatic door closer is required for designated fire doors to control the spread of flames and smoke. Also find automatic door closers that can shut out drafts and help regulate room temperatures. Shop Grainger!Close

Filter Results By

Branch Availability
Closer Brand
Interior/Exterior
Hand Orientation
Closer Type
Closer Performance
Finish
Closer Mounting Style
Housing Length
Housing Depth
Housing Height
Automatic/Manual
Hydraulic/Pneumatic
ADA Compliant
Ligature Resistant
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Sargent Door Closers
    • Multiple product options available

      Sargent® 281 Series Powerglide® door closers are constructed of rugged cast-iron for interior or exterior doors in schools, hospitals, and other high-use applications. The standard arm models mount on the pull side of the door with arms mounted on the face of the frame.

      Sargent® 351 Series Powerglide® door closers are made with an aluminum body and are designed for use with doors exposed to strong drafts and winds. They are ideal for use in hospitals and schools. Standard arm models mount on the pull side of the door with the arms mounted on the face of the frame. Hold-open arms are friction-type holders that are easy to adjust and can hold doors open from 80° to 180°.

      Sargent® 1431 Series Powerglide® door closers are suitable for interior or exterior doors in commercial and office buildings, healthcare facilities, and schools. Universal models include brackets and arms to install closers in top jamb, standard, and parallel applications. Hold-open arms are friction-type holders that are easy to adjust and can hold doors open from 80° to 180°.

      Multiple product options available

  • LCN Surface Track Closers
    • Multiple product options available

      LCN surface track closers offer hydraulic operation and heavy duty performance. They are available for interior or exterior applications.

      Multiple product options available

  • Norton Door Closers
    • Multiple product options available

      Norton hydraulic door closers deliver rack and pinion operation with lightweight aluminum alloy construction. They also feature adjustments for closing, sweep, and latch speed, and back checks. The mechanisms feature large closer bodies and springs, along with advanced hydraulic flow for greater door control.

      Multiple product options available

  • Yale Door Closers
    • Multiple product options available

      Yale® door closers offer heavy-duty operation with lightweight aluminum alloy body construction, and larger bodies and springs. They feature adjustments for coding, sweep, latch, speed, and back check. Closers feature a standard arm which is suitable for doors with low exposure to wind and abuse. For regular, top jamb, and parallel arm installation.

      Multiple product options available

  • LCN Door Closers
    • Multiple product options available

      Available for interior or exterior doors, LCN door closers help provide smooth opening and closing in various environments. Select from hydraulic or pneumatic operation for use in heavy duty, light duty, or standard duty applications.

      Multiple product options available

  • LCN Security Door Closers
    • Multiple product options available

      LCN heavy-duty security door closers feature cast-iron cylinders, forged steel arms, all-weather fluid, and double heat-treated pinions that help provide long service life.

      1261 and 1461 Series Closers are nonhanded and can be mounted with parallel arms on either right or left swing doors. They do not include covers. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.

      4011 and 4111 Series Closers are handed and mounted hinge side; specify left or right handed. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.

      4040XP Series Closers are nonhanded and mounted on top jambs on either right or left swinging doors. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.

      Multiple product options available

  • Grainger Approved Door Closers
    • TM

      Grainger Choice

    • Multiple product options available

      Hydraulic door closers are fit for full-surface mounting and interior or exterior installation. They feature non-handed operation, making them suitable for left- or right-hand applications.

      Multiple product options available

  • Falcon Security Door Closers
    • Multiple product options available

      Falcon® security door closers are engineered for interior and exterior doors, offering hydraulic operation with all-weather fluid. They are adjustable for general speed, latch speed, and back check. Closers are nonhanded and can be mounted with the parallel arm on either right or left swinging doors.

      Multiple product options available

  • Corbin Door Closers
    • Multiple product options available

      Corbin Russin® door closers feature rugged design principles for high-traffic and high-abuse areas. Captured valves enhance security and help make closers vandal- and tamper-resistant. Universal models include brackets and arms to install closers in top jamb, standard, and parallel applications. Durable, steel rack-and-pinion construction helps provide effective door control during both opening and closing cycles. Standard arm design allows inside mounting of closer on out-swinging doors. Units install on the push side of the door with the arm parallel to the face of the door. Arms do not project from the opening. Use in healthcare facilities, office buildings, and schools.

      Multiple product options available

  • Townsteel Door Closers
    • Multiple product options available

      These mechanical devices make sure your doors close after they have been opened, usually at a slow speed to help ensure passerby safety.

      Multiple product options available

  • LCN Concealed Door Closers
    • Multiple product options available

      Concealed door closers are engineered to maintain a low profile, offering smooth door closing or hold-open capabilities without additional bulky hardware. Models are available with hydraulic or pneumatic operation for interior or exterior doors.

      Multiple product options available

  • Stanley Hold Open Arm Sets
    • Multiple product options available

      Arm sets are part of the door closer series, which control the opening and closing cycles of any doors they are attached to.

      Multiple product options available

  • Battalion Door Closers
    • TM

      Grainger Choice

    • Multiple product options available

      Non Hold Open door closers offer smooth operation for use in light-duty and standard-duty applications.

      Hold Open door closers are ideal for standard-duty applications, and are available in pneumatic and hydraulic operation.

      Multiple product options available

  • LCN Surface Closers
    • Multiple product options available

      Surface-mounted 4000 Series LCN closers feature modern design principles to help provide easy installation and superior performance. The hydraulic closers are suitable for heavy duty applications.

      Multiple product options available

  • Stanley Door Closers
    • Multiple product options available

      Hydraulic door closers feature delayed action and back check. Full cover models feature all-weather fluid for optimal performance in harsh climates.

      Multiple product options available

  • Ability One Door Closers
    • Multiple product options available

      Ability One Door Closers include heavy-duty models that are ideal for institutional environments. Choose from door saver, hold open, non-hold open, delayed action, and spring cushion stop closer type.

      Multiple product options available

  • Norton Pot-Belly Door Closers
    • Multiple product options available

      Pot-Belly door closers stay true to original style, providing a classic look in modern construction. They self-close after doors are opened, and include spring power adjustment, backcheck cushioning, and sweep/latch regulating valves.

      Multiple product options available

  • Norton Security Door Closers
    • Multiple product options available

      Rack and pinion closers feature adjustments for closing, sweep and latch speed, and backcheck. They incorporate security covers, and riveted security arm joints to prevent disassembly. Torx drive screws and security pins are included.

      Multiple product options available

  • Arrow Door Closers
    • Multiple product options available

      Engineered for interior and exterior applications, these door closers offer hydraulic operations and heavy-duty performance.

      Multiple product options available

  • Norton Powered Door Operators
    • Multiple product options available

      Norton® 5700 Series powered door operators function as standard, spring-force closers during close cycles, when doors are opened manually, and when power is lost or turned off. Hold-open time is adjustable from 0 to 30 sec. If doors are obstructed, the motors stop, and the doors close. They are ideal for doctors' offices, retirement facilities, schools, churches, and other applications where noise may be a concern. Nonhanded.

      Norton® 5800 Series operators are compact and electromagnetic, with low-energy operation. They are ideal for high-traffic manual opening applications that require automatic operation in schools, banks, and retail outlets. Simple to use, they do not require electrical wires for installation.

      Multiple product options available

  • Falcon Powered Door Operators
    • Multiple product options available

      Falcon® Powered Door Operators help provide automatic closing operation in standard duty applications. The swing operator design also helps provide non-handed operation, making the operators suitable for left- or right-hand applications.

      Multiple product options available

  • Norton Cam Action Door Closers
    • Multiple product options available

      Norton cam action door closers are suitable for interior and exterior application. They provide heavy duty performance and hydraulic operation. Non-handed orientation allows them to mount on right-hand and left-hand doors.

      Multiple product options available

  • Norton Electro-Mechanical Door Closers
    • Multiple product options available

      Designed with safety in mind, these electro-mechanical door closers utilize programmable motion sensors to keep doors open until movement is no longer detected. They are ideal for theaters, hospitals, doctor's offices, and elementary schools.

      Multiple product options available

  • LCN Powered Door Operators
    • Multiple product options available

      LCN powered door operators are designed for durability and extended performance when used in primarily automatic applications. The electromechanical gearbox acts as a manual closer when the door is not automated or when power is lost.

      Multiple product options available

  • Glynn Johnson Concealed Door Closers
    • Multiple product options available

      Concealed door closers are engineered to maintain a low profile, offering smooth door closing or hold-open capabilities without additional bulky hardware. They are suitable for both interior and exterior doors.

      Multiple product options available

  • Rixson Concealed Door Closers
    • Multiple product options available

      Overhead concealed door closers for doors up to 200-lb allow use of continuous or template hinges, or intermediate and bottom pivots to hang doors.

      Multiple product options available

  • Dexter Door Closers
    • Multiple product options available

      Dexter Door Closers are designed for interior and exterior applications. They include models designed for heavy duty, medium duty, and light duty applications.

      Multiple product options available

  • Automatic Hydraulic Norton 5610-Series Door Operator for Restroo
    Norton Door Operator for Restrooms
    • NORTON DOOR CLOSERS
    • Ideal for retrofit applications, these door operators help provide a simple way to achieve touchless environments in public restrooms. The pull-side mounted units can be operated manually or activated by wall switches, or radio frequency devices. Easy to install, set-up and adjust, they are perfect for handicap accessible offices, classrooms and dorm rooms, and touch free applications like public restrooms, labs and examination rooms.

    • Item # 45J038
    • Mfr. Model # 5610K1 x 689
    • Door Operator for Restrooms, Norton 5610 Closer Series, Interior, Automatic, Hydraulic, Closer Performance...More

  • Maxgrade Commercial Door Closers
    • Multiple product options available

      Maxgrade Commercial Door Closers include models with standard arm operation that allows doors to swing 180°, conditions permitting. Hold open, and non hold open models are available for various environments.

      Multiple product options available

  • Norton Overhead Door Closers
    • Multiple product options available

      The Norton® Overhead Door Closers are concealed to help provide aesthetically pleasing hardware along with a high degree of vandal resistance. These heavy-duty door closers are best suited for high-profile applications such as office buildings or conference centers. The 7970 closers offer the necessary concealment and tamper resistance required in detention and psychiatric facilities.

      Multiple product options available

  • Automatic/Manual Hydraulic D4990-Series Low Energy Door Operator
    Stanley Low Energy Door Operators
    • STANLEY
    • The STANLEY® Low Energy Door Operators can be activated with the press of a switch and may be be used with electric locking systems. These door operators are intended for high traffic manual opening applications that occasionally require automatic operation to meet ADA requirements like retail outlets, banks, schools, or universities.

    • Item # 457C06
    • Mfr. Model # D-4990 628
    • Low Energy Door Operator, D4990 Closer Series, Interior, Automatic/Manual, Hydraulic, Closer Performance...More

  • Automatic Pneumatic Arrow DC300-Series Screen Door Closer, Mediu
    Primeline Screen Door Closure
    • PRIMELINE
    • Primeline Screen Door Closers are designed to automatically close screen doors, and to withstand medium-duty environments.

    • Item # 436C30
    • Mfr. Model # K 5073
    • Screen Door Closer, Arrow DC300 Closer Series, Interior and Exterior, Automatic, Pneumatic, Closer...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More