Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Operation Type
Finish
Bolt Head Dia.
Material
Width
Length
Throw Size
Bolt Length
Height
Brand
Price
Shop By
Ratings

Door Bolts

26 results found that include 74 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Barrel Slide Bolt Barrel Slide Bolt
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Chain Bolt Chain Bolt
  • Multiple product options available

    Multiple product options available

Bolt,Flush,1 In Width
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Flush, 1 In Width Bolt,Flush,1 In Width
  • Item # 5U619
  • Mfr. Model # 5U619
  • Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Throw Size 3/4 In., Hardware Included

Padlockable Spring Bolt,6.5 In,1 In Thrw
  • TM

    Grainger Choice

  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In Thrw Padlockable Spring Bolt,6.5 In,1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

  • TM

    Grainger Choice

  • Window Barrel Slide Bolt Window Barrel Slide Bolt
  • Multiple product options available

    Multiple product options available

Bolt,Foot,6 In L
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Foot, 6 In L Bolt,Foot,6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Bolt,Spring,6 In
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Spring, 6 In Bolt,Spring,6 In
  • Item # 4PE78
  • Mfr. Model # 4PE78
  • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

  • TM

    Grainger Choice

  • Heavy Duty Barrel Slide Bolt Heavy Duty Barrel Slide Bolt
  • Multiple product options available

    Multiple product options available

Catch,Transom,2 In
  • TM

    Grainger Choice

  • BATTALION
  • Catch, Transom, 2 In Catch,Transom,2 In
  • Item # 4PB99
  • Mfr. Model # 4PB99
  • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height 1...More

SB Series, Surfacebolt, US26D
  • IVES
  • SB Series, Surfacebolt, US26D SB Series, Surfacebolt, US26D
  • Item # 5VRF2
  • Mfr. Model # SB453 US26D
  • Surface Bolt, Dull Chromium Finish, Material Steel/Brass, Length 2-1/32 In., Width 3/4 In., Height 12 In.,...More

Latch Sliding Door Deadbolt
Slide Bolt,Steel,L 3 7/16 In
  • TM

    Grainger Choice

  • BATTALION
  • Slide Bolt, Steel, L 3 7/16 In Slide Bolt,Steel,L 3 7/16 In
  • Item # 1XMP7
  • Mfr. Model # 1XMP7
  • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

  • TM

    Grainger Choice

  • Residential Grade Flush Bolt Residential Grade Flush Bolt
  • Multiple product options available

    Multiple product options available

Bolt,Surface
  • TM

    Grainger Choice

  • BATTALION
  • Bolt, Surface Bolt,Surface
  • Item # 4JG72
  • Mfr. Model # 4JG72
  • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

Chrome T Handle,Chrome
  • TM

    Grainger Choice

  • BATTALION
  • Chrome T Handle, Chrome Chrome T Handle,Chrome
  • Item # 1RBH8
  • Mfr. Model # 1RBH8
  • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height 3-29/32 In., Bolt Length...More

Surface Bolt,Brass,3 in. Lx11/16 in. W
Results per page:  16 | 32 | 48

Get high-quality door bolts from Grainger to help keep rooms and buildings and their contents secure. Choose a brass-plated door guard with chain to help provide extra protection. Find a wide range of spring-loaded barrel bolts, slide bolts, latching automatic flushbolts and more in an assortment of structural materials and sizes to help find the right fit for your application. Shop Grainger today for door bolts to help provide greater security.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More