Skip Content

Door Bolts

33 results found that include 81 products

Get high-quality door bolts from Grainger to help keep rooms and buildings and their contents secure. Choose a brass-plated door guard with chain to help provide extra protection. Find a wide range of spring-loaded barrel bolts, slide bolts, latching automatic flushbolts and more in an assortment of structural materials and sizes to help find the right fit for your application. Shop Grainger today for door bolts to help provide greater security.Close

Filter Results By

Branch Availability
Item
Operation Type
Finish
Bolt Head Dia.
Material
Width
Length
Throw Size
Bolt Length
Height
Brand
Price
Shop By
Ratings

Viewing as

List
  • Barrel Slide Bolt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Heavy Duty Barrel Slide Bolt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Padlockable Spring Bolt,6.5 In,1 In Thrw
    Padlockable Spring Bolt,6.5 In,1 In Thrw
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4PB95
    • Mfr. Model # 4PB95
    • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

  • Slide Bolt,Steel,L 3 7/16 In
    Slide Bolt,Steel,L 3 7/16 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1XMP7
    • Mfr. Model # 1XMP7
    • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

  • Window Barrel Slide Bolt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Manual Flush Bolt
    • IVES
    • Multiple product options available

      Multiple product options available

  • Surface Bolt
    • ROCKWOOD
    • Multiple product options available

      Multiple product options available

  • Chain Bolt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Lever Extension Flush Bolt
    • ROCKWOOD
    • Multiple product options available

      Multiple product options available

  • Manual Flush Bolt
    • KABA ILCO
    • Multiple product options available

      Multiple product options available

  • Chrome T Handle,Chrome
    Chrome T Handle,Chrome
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1RBH8
    • Mfr. Model # 1RBH8
    • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height , Bolt Length 5/16 In.,...More

  • Bolt,Foot,6 In L
    Bolt,Foot,6 In L
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4PE10
    • Mfr. Model # 4PE10
    • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height , Bolt Length 6 In., Bolt Head Dia....More

  • Catch,Transom,2 In
    Catch,Transom,2 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4PB99
    • Mfr. Model # 4PB99
    • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height ,...More

  • Bolt,Spring,6 In
    Bolt,Spring,6 In
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4PE78
    • Mfr. Model # 4PE78
    • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

  • Dust Proof Strike
    • ROCKWOOD
    • Multiple product options available

      Multiple product options available

  • Automatic Flush Bolt
    • IVES
    • Multiple product options available

      Multiple product options available

  • Slide Bolt
    • LAMP
    • Multiple product options available

      Multiple product options available

  • Heavy Duty Surface Bolt
    • ROCKWOOD
    • Multiple product options available

      Multiple product options available

  • Barrel Bolt
    • LAMP
    • Multiple product options available

      Multiple product options available

  • SB Series, Surfacebolt, US26D
    SB Series, Surfacebolt, US26D
    • IVES
    • Item # 5VRF2
    • Mfr. Model # SB453-8-TB US26D
    • Surface Bolt, Dull Chromium Finish, Material Steel/Brass, Length 2-1/32 In., Width 3/4 In., Height , Bolt...More

  • Latch Sliding Door Deadbolt
    Latch Sliding Door Deadbolt
    • DOOR JAMB ARMOR
    • Item # 5ENY4
    • Mfr. Model # AML-SDD-10000
    • Height , Hardware Included

  • Automatic Flush Bolt
    • ROCKWOOD
    • Multiple product options available

      Multiple product options available

  • Slide Bolt,Manual Lever,Zinc,1-5/16" L
    Slide Bolt,Manual Lever,Zinc,1-5/16" L
    • PRIMELINE
    • Item # 54DR89
    • Mfr. Model # GD 52145
    • Slide Bolt, Operation Type Manual Lever, Zinc Finish, Material Stainless Steel, Length 1-5/16 In., Width...More

  • SPRING LOADED BARREL BOLT
    SPRING LOADED BARREL BOLT
    • LAMP
    • Item # 5CHZ9
    • Mfr. Model # BSS3-240
    • Barrel Bolt, Operation Type Spring Loaded, Satin/Plain Finish, Material 304 Stainless Steel/303 Stainless...More

  • Residential Grade Flush Bolt
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Multiple product options available

  • Bolt,Flush,1 In Width
    Bolt,Flush,1 In Width
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5U619
    • Mfr. Model # 5U619
    • Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Height , Throw Size 3/4 In., Hardware...More

  • Surface Bolt,Brass,3 in. Lx11/16 in. W
    Surface Bolt,Brass,3 in. Lx11/16 in. W
    • LCN
    • Item # 46TZ37
    • Mfr. Model # 40B3 3IN
    • Surface Bolt, Operation Type Manual Lever, Brass Finish, Material Brass, Length 3 In., Width 11/16 In.,...More

  • Bolt,Surface
    Bolt,Surface
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 4JG72
    • Mfr. Model # 4JG72
    • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Height , Hardware Included

  • Electric Bolt Lock,Fail Secure,5" Length
    Electric Bolt Lock,Fail Secure,5" Length
    • SECURITY DOOR
    • Item # 28XP03
    • Mfr. Model # 210HV
    • Electric Bolt Lock, Operation Type Fail Secure, Anodized Finish, Material Aluminum, Length 5 In., Height ,...More

  • Electric Bolt Lock,Fail Safe,10" Length
    Electric Bolt Lock,Fail Safe,10" Length
    • SECURITY DOOR
    • Item # 28XN51
    • Mfr. Model # 1091AIVB
    • Electric Bolt Lock, Operation Type Fail Safe, Aluminum Finish, Material Stainless Steel, Length 10 In.,...More

  • Electric Bolt Lock,Fail Safe,8" Length
    Electric Bolt Lock,Fail Safe,8" Length
    • SECURITY DOOR
    • Item # 28XN50
    • Mfr. Model # 1091AIV
    • Electric Bolt Lock, Operation Type Fail Safe, Aluminum Finish, Material Stainless Steel, Length 8 In., Height...More

  • Slide Bolt,Manual Lever,Zinc,1-5/16" L
    Slide Bolt,Manual Lever,Zinc,1-5/16" L
    • PRIMELINE
    • Item # 54DT08
    • Mfr. Model # GD 52241
    • Slide Bolt, Operation Type Manual Lever, Zinc Finish, Material Steel, Length 1-5/16 In., Width 4-13/16 In.,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More