Skip Content

$1000-$1500 Door and Door Frames

85 results found that include 364 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Steel Door,Mortise,RHR,36 x 80 In.
    Steel Door,Mortise,RHR,36 x 80 In.
    • SECURALL
    • Item # 23Y720
    • Mfr. Model # HDQM18-36X80-1.5-PLH
    • Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded,...More

    • Category : Security Doors With Frames
  • Steel Door,Mortise,LHR,36 x 80 In.
    Steel Door,Mortise,LHR,36 x 80 In.
    • SECURALL
    • Item # 23Y721
    • Mfr. Model # HDQM18-36X80-1.5-PRH
    • Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded,...More

    • Category : Security Doors With Frames
  • Security Double Doors
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Half Glass Steel Door with Glass
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Metal Door With Glass,Type 1,80 x 32 In
    Metal Door With Glass,Type 1,80 x 32 In
    • CECO
    • Item # 5EHZ9
    • Mfr. Model # CHMD X HG28 68 X MORT-CE-16GAWG
    • Hollow Metal Door with Glass, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation...More

    • Category : Security Doors
  • Half Glass Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Security Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Half Glass Hollow Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Cylindrical
    Six Panel Steel Door,80x36,Cylindrical
    • CECO
    • Item # 3TJG6
    • Mfr. Model # CSPD-FL3068-CYL-CE
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Flush Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Mortise
    Six Panel Steel Door,84x36,Mortise
    • CECO
    • Item # 3TJH8
    • Mfr. Model # CSPD-FL3070-MORT-ST
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Narrow Light Steel Door with Glass
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Vision Light Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Inspection Door, 14 x 20 In
    Inspection Door, 14 x 20 In
    • TSUBAKI
    • Item # 1DYF8
    • Mfr. Model # R3SG
    • One-Touch Inspection Door(R), Height 20.75 In, Width 15 In, Depth 2.5 In, Actual Door Size 14 In x 20 In,...More

    • Category : Inspection Service Doors
  • Steel Door With Louvers
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Vision Lite Hollow Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Vision Light Steel Door with Glass
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Mortise
    Six Panel Steel Door,80x36,Mortise
    • CECO
    • Item # 3TJG7
    • Mfr. Model # CSPD-FL3068-MORT-CE
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Narrow Lite Hollow Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Cylindrical
    Six Panel Steel Door,84x36,Cylindrical
    • CECO
    • Item # 3TJG8
    • Mfr. Model # CSPD-FL3070-CYL-CE
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Half Glass Steel Door with Glass
    • CURRIES
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Narrow Light Steel Door
    • CECO
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Mortise
    Six Panel Steel Door,84x36,Mortise
    • CECO
    • Item # 3TJG9
    • Mfr. Model # CSPD-FL3070-MORT-CE
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Half Glass Steel Door
    • CURRIES
    • Multiple product options available

      Multiple product options available

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Cylindrical
    Six Panel Steel Door,80x36,Cylindrical
    • CECO
    • Item # 3TJH1
    • Mfr. Model # CSPD-FL3068-CYL-CU
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Cylindrical
    Six Panel Steel Door,80x36,Cylindrical
    • CECO
    • Item # 3TJH5
    • Mfr. Model # CSPD-FL3068-CYL-ST
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Mortise
    Six Panel Steel Door,84x36,Mortise
    • CECO
    • Item # 3TJH4
    • Mfr. Model # CSPD-FL3070-MORT-CU
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Cylindrical
    Six Panel Steel Door,84x36,Cylindrical
    • CECO
    • Item # 3TJH3
    • Mfr. Model # CSPD-FL3070-CYL-CU
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,84x36,Cylindrical
    Six Panel Steel Door,84x36,Cylindrical
    • CECO
    • Item # 3TJH7
    • Mfr. Model # CSPD-FL3070-CYL-ST
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Cylindrical, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Mortise
    Six Panel Steel Door,80x36,Mortise
    • CECO
    • Item # 3TJH2
    • Mfr. Model # CSPD-FL3068-MORT-CU
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Six Panel Steel Door,80x36,Mortise
    Six Panel Steel Door,80x36,Mortise
    • CECO
    • Item # 3TJH6
    • Mfr. Model # CSPD-FL3068-MORT-ST
    • Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal...More

    • Category : Security Doors
  • Access Doors
    • Multiple product options available

      Multiple product options available

    • Category : Access Doors
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More