Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Overall Height
Top Step Height
Walk-Thru Included
Material
Overall Width
Exit
Load Capacity
Brand
Price
Shop By
Ratings

Dock and Fixed Ladders

10 Results Found that Include 256 Products

Results per page:  16 | 32 | 48
  • VESTIL
  • Alternating Tread Stairs Alternating Tread Stairs
  • Multiple product options available

    Alternating Tread Stairs, Walk-Thru Included Yes, Overall Width 23-1/2", Material Steel, Load Capacity 350 lb., Stair Width 9" and Finish Yellow Powder Coat; Varies by...More

  • COTTERMAN
  • Fixed Ladder Fixed Ladder
  • Multiple product options available

    Fixed Ladder, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated Steel, Tread...More

  • COTTERMAN
  • Fixed Ladder with Safety Cage Fixed Ladder with Safety Cage
  • Multiple product options available

    Fixed Ladder w/Safety Cage, Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 16", Stair Angle 90°, Stair Width 16", Tread Corrugated...More

  • COTTERMAN
  • Cotterman Walk-Thru Dock Ladder Cotterman Walk-Thru Dock Ladder
  • Multiple product options available

    Walk-Thru Dock Ladder, Load Capacity 300 lb., Material Steel, Step Width 24", Handrail Height 42", Tube Dia. 1-1/4", Tube Wall Thickness 16GA, Finish Gray Powder Coat...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Side Step Dock Ladder Grainger Approved Side Step Dock Ladder
  • Multiple product options available

    Side Step Dock Ladder, Load Capacity 300 lb., Material Steel, Tube Dia. 1" and Standards OSHA and ANSI; Varies by Number of Steps and Overall Length

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Grainger Approved Walk-Thru Dock Ladder Grainger Approved Walk-Thru Dock Ladder
  • Multiple product options available

    Walk-Thru Dock Ladder, Load Capacity 300 lb., Material Steel, Handrail Height 42", Tube Dia. 1" and Standards OSHA and ANSI; Varies by Number of Steps and Overall Length

  • TRI-ARC
  • Tri-Arc Walk-Thru Dock Ladder Tri-Arc Walk-Thru Dock Ladder
  • Multiple product options available

    Walk-Thru Dock Ladder, Load Capacity 300 lb., Material Aluminum, Step Width 18", Handrail Height 42", Tube Dia. 3/4", Tube Wall Thickness SCH 40, Finish Aluminum and...More

Results per page:  16 | 32 | 48

Fixed ladders from Grainger help provide stability and safe climbing. Ladders with safety cages help enable safer landing access at heights greater than 12'. Choose from caged ladders with and without walk thru and with left or right entry. Straight ladders feature an exclusive rung joint connection that helps increase rigidity for greater safety and stability. Combination shoes offer slip-resistant rubber pads for hard surfaces on one side and spur plates for penetrable surfaces on the other. Shop a wide range of fixed ladders at Grainger to find the type, height and load capacity to fit your application.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More