Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Size
Material
Color
Brand
Price
Shop By

Disposable Lids

32 Results Found that Include 163 Products

Results per page:  16 | 32 | 48
Hot Cup Lid,Sip-Through,PK500
  • DIXIE
  • Dome Lid Dome Lid
  • Multiple product options available

    Multiple product options available

Tear Back Lid,8 oz.,White,PK1000
Cold Cup Lid,For 16 Oz,Clear,PK1000
Portion Cup Lid,Flat,PK2400
  • PACTIV
  • Portion Cup Lid, Flat, PK2400 Portion Cup Lid,Flat,PK2400
  • Item # 6AJN0
  • Mfr. Model # YLS-2FR
  • Portion Cup Lid, Flat, Size Fits 2 Oz Portion Cup, Material Polystyrene, Color Clear, For Use With 6CHH0,...More

  • DIXIE
  • Flat Lid Flat Lid
  • Multiple product options available

    Multiple product options available

Reclosable Cup Lid,12 to 16 oz,PK1000
Slotted Lid,9 to 16 oz.,Plastic,PK1000
Cold/Hot Cup Lid,12-24oz,White,PK1500
  • SOLO CUP
  • Cold/Hot Cup Lid, 12-24oz, White, PK1500 Cold/Hot Cup Lid,12-24oz,White,PK1500
  • Item # 22YL91
  • Mfr. Model # LGXW2-0007
  • Cold/Hot Cup Lid, Size 12 to 24 oz., Material Plastic, Color White, For Use With Mfr. No. X12-0041,...More

  • CARLISLE DINEX
  • Lid Lid
  • Multiple product options available

    Multiple product options available

Cold Cup Lid ,12 to 22 oz.,Clear,PK1000
  • STALKMARKET
  • Cold Cup Lid , 12 to 22 oz., Clear, PK1000 Cold Cup Lid
  • Item # 23AR40
  • Mfr. Model # PLCC-FL
  • Cold Cup Lid, Straw Slotted, Size 12 to 22 oz., Material Plastic, Color Clear, For Use With Mfr. No. PLCC-FL...More

Cold Cup Lid,PK1020
  • PACTIV
  • Cold Cup Lid, PK1020 Cold Cup Lid,PK1020
  • Item # 6AJN3
  • Mfr. Model # YLP-20C
  • Cold Cup Lid, Flat, Straw Slot, Size Fits 12-14 oz. Cups, Material Polystyrene, Color Clear, For Use With...More

Dome Lid,16 oz.,Polystyrene,White,PK1200
Results per page:  16 | 32 | 48

Disposable lids from Grainger fit disposable cups for hot and cold drinks. Packaged in cost-saving bulk quantities, these plastic lids offer sip-through choices from straw slots and drink-through vents to fold-back and tear-off tabs. Choose the style you want in sizes that correlate with the disposable cups you order. Let disposable lids from Grainger top off your hot and cold drink sales!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More