Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Palm Thickness
Color Family
Size
Material
Powdered/Powder Free
Latex Content
Glove Finish Type
Length
Cuff
Glove Finish Location
Aloe Inner Surface
Ambidextrous/Hand-Specific
Metal Detectable
Brand
Price
Shop By
Ratings

Disposable Gloves

37 Results Found that Include 243 Products

Results per page:  16 | 32 | 48
  • MICROFLEX
  • High Five Nitrile Disposable Gloves, Powder Free, 8 mil High Five Nitrile Disposable Gloves, Powder Free, 8 mil
  • Multiple product options available

    Extra thick for extra protection. 100% nitrile, powder-free gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions.

    Economy—Suitable for applications where gloves are frequently replaced.

    Flock-Lined—Moisture-absorbing flock lining keeps hand dry and comfortable. Improves overall grip.

    Disposable Gloves, Nitrile, Powder Free, 8 mil, Textured Finish, Blue, Unlined, Rolled / Beaded Cuff, Grade Exam/Medical, Standards NFPA 1999, 2003 Edition, ASTM...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powder Free, 7.9 mil Microflex Latex Disposable Gloves, Powder Free, 7.9 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powder Free, 14.2 mil Microflex Latex Disposable Gloves, Powder Free, 14.2 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • High Five Nitrile Disposable Gloves, Powder Free, 7 mil High Five Nitrile Disposable Gloves, Powder Free, 7 mil
  • Multiple product options available

    100% nitrile, powder-free teal gloves offer superior resistance to punctures, abrasion, and chemicals. Certified as a Class 1 Medical Device as designated by FDA 510(k). Contain no natural rubber proteins known to cause allergic reactions. Use in applications where gloves are frequently changed.

    Disposable Gloves, Nitrile, Powder Free, 7 mil, Length 12 In., Textured Finish, Teal, Unlined, Rolled / Beaded Cuff, Special Features Ambidextrous, Non Sterile, Grade...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powdered, 4.7 mil Microflex Latex Disposable Gloves, Powdered, 4.7 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powdered finish to help with easy donning.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Ansell Nitrile Disposable Gloves, Powder Free, 2.8 mil Ansell Nitrile Disposable Gloves, Powder Free, 2.8 mil
  • Multiple product options available

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications such as food and pharmaceutical applications.

    Economy–These gloves are suitable for applications in which gloves are frequently replaced.

    Fatigue-Reducing–These gloves are designed to conform to the hand to help in reducing pressure and fatigue.

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • MICROFLEX
  • Microflex Chloroprene Disposable Gloves, Powder Free, 5.1 mil Microflex Chloroprene Disposable Gloves, Powder Free, 5.1 mil
  • Multiple product options available

    These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures, and helps to maintain high tensile strength. The textured fingertips also help to improve grip, and the polymer inner coating helps with easy donning.

    These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures,...More

  • MICROFLEX
  • Microflex Nitrile Disposable Gloves, Powder Free, 3.1 mil Microflex Nitrile Disposable Gloves, Powder Free, 3.1 mil
  • Multiple product options available

    Microflex® UltraSense® powder-free disposable nitrile gloves have the fit and feel of latex. Nitrile reduces the risk of allergic reactions. Nonstick properties resists tape and adhesives. Textured fingers for an excellent grip. Polymer coating makes donning easy.

    Disposable Gloves, Nitrile, Powder Free, 4.3(Finger), 3.1(Palm), 2.8(Cuff) mil, Length 9-2/3 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • Ansell Nitrile Disposable Gloves, Powder Free, 3 mil Ansell Nitrile Disposable Gloves, Powder Free, 3 mil
  • Multiple product options available

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications such as food and pharmaceutical applications.

    Economy–These gloves are suitable for applications in which gloves are frequently replaced.

    Fatigue-Reducing–These gloves are designed to conform to the hand to help in reducing pressure and fatigue.

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

  • MICROFLEX
  • Microflex Nitrile Disposable Gloves, Powder Free, 4.3 mil Microflex Nitrile Disposable Gloves, Powder Free, 4.3 mil
  • Multiple product options available

    These powder-free, disposable nitrile gloves help to reduce the risk of allergic reactions. They also feature textured fingers to provide a firm grip in wet or dry applications. The interior polymer coating helps to provide easy on/off. Nonstick properties resist adhesives. Use in laboratories, kitchens, industrial plants, and auto body or machine shops.

    Disposable Gloves, Nitrile, Powder Free, 7.1(Finger), 4.7(Palm), 3.9(Cuff) mil, Length 9-2/3 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • MICROFLEX
  • Microflex Nitrile Disposable Gloves, Powder Free, 2.6 mil Microflex Nitrile Disposable Gloves, Powder Free, 2.6 mil
  • Multiple product options available

    Microflex® Tranquility® rejuvenating nitrile gloves provide added comfort and soothing protection for hard-working hands. Powder-free disposable nitrile gloves reduce the risk of allergic reactions. Textured fingertips for a firm grip.

    Disposable Gloves, Nitrile, Powder Free, 3.5(Finger), 2.4(Palm), 2.0(Cuff) mil, Length 9-2/5 In., Textured Finger Tips Finish, White, Unlined, Rolled / Beaded Cuff,...More

  • MICROFLEX
  • Microflex Nitrile Disposable Gloves, Powder Free, 5.5 mil Microflex Nitrile Disposable Gloves, Powder Free, 5.5 mil
  • Multiple product options available

    These powder-free, adhesive-resistant, disposable nitrile gloves help to reduce the risk of allergic reactions. The textured fingers also help to provide a firm grip in wet or dry applications. The interior polymer coating helps to make gloves easy to put on and take off. The extended cuff helps to protect wrists and forearms from irritants and contaminants in laboratories, kitchens, industrial plants, and auto body or machine shops.

    Disposable Gloves, Nitrile, Powder Free, 7.9(Finger), 5.5(Palm), 4.3(Cuff) mil, Length 11-3/5 In., Textured Finger Tips Finish, Blue, Unlined, Rolled / Beaded Cuff,...More

  • MICROFLEX
  • Microflex Chloroprene Disposable Gloves, Powder Free, 6.3 mil Microflex Chloroprene Disposable Gloves, Powder Free, 6.3 mil
  • Multiple product options available

    These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures, and helps to maintain high tensile strength. The textured fingertips also help to improve grip, and the polymer inner coating helps with easy donning.

    These powder-free gloves are certified as a Class 1 medical device as designated by FDA 510(k). The neoprene construction offers resistance to chemicals and punctures,...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powdered, 5.9 mil Microflex Latex Disposable Gloves, Powdered, 5.9 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powdered finish to help with easy donning.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powdered, 5.5 mil Microflex Latex Disposable Gloves, Powdered, 5.5 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powdered finish to help with easy donning.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powder Free, 5.9 mil Microflex Latex Disposable Gloves, Powder Free, 5.9 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Microflex Latex Disposable Gloves, Powder Free, 9.1 mil Microflex Latex Disposable Gloves, Powder Free, 9.1 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • MICROFLEX
  • Microflex Nitrile Disposable Gloves, Powdered, 7.1 mil Microflex Nitrile Disposable Gloves, Powdered, 7.1 mil
  • Multiple product options available

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications such as food and pharmaceutical applications.

    Economy–These gloves are suitable for applications in which gloves are frequently replaced.

    Fatigue-Reducing–These gloves are designed to conform to the hand to help in reducing pressure and fatigue.

    These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber...More

11-13/32" Powder Free Unlined Textured Latex Disposable
  • MICROFLEX
  • 11-13/32" Powder Free Unlined Textured Latex Disposable Gloves, Natural, Size 2XL, 50PK 11-13/32" Powder Free Unlined Textured Latex Disposable Gloves, Natural, Size 2XL, 50PK
  • Disposable Gloves, Latex, Size 2XL, Powder Free, Palm Thickness 9.10 mil, Finger Thickness 3.1 mil, Cuff Thickness 3 mil, Length 11-13/32 In., Glove Finish Type Textured, Glove Finish Location Fully, Natural, Unlined, Cuff Extended/Beaded, Aloe Inner Surface No, Ambidextrous, Metal Detectable No, Standards NFPA Certified, Package Quantity 50

  • Item # 49CD36
  • Mfr. Model # SY-911
  • Disposable Gloves, Latex, Size 2XL, Powder Free, Palm Thickness 9.10 mil, Finger Thickness 3.1 mil, Cuff...More

  • MICROFLEX
  • High Five Latex Disposable Gloves, Powdered, 4.5 mil High Five Latex Disposable Gloves, Powdered, 4.5 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powdered finish to help with easy donning.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More