Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Disposable Cups

35 results found that include 284 products

Filter Results By

Branch Availability
Disposable Cup Sub-category
Item
Capacity
Disposable Foodware Pattern
Basic Foodware Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
5 oz. Disposable Cold Cup, Waxed Paper, White, PK 100
  • TM

    Grainger Choice

  • Cone Cups

    Cone Cups
  • Multiple product options available

    Multiple product options available

6 oz. Disposable Cone Cup, Paper, White, PK 200
  • GATORADE
  • 6 oz. Disposable Cone Cup, Paper, White, PK 200

    6 oz. Disposable Cone Cup, Paper, White, PK 200
  • Item # 3UZY1
  • Mfr. Model # 49972
  • Disposable Cone Cup, Capacity 6 oz., Disposable Foodware Color White, Disposable Foodware Pattern...More

4 oz. Disposable Cone Cup, Paper, White, PK 5000
  • Hot Cup

    Hot Cup
  • Multiple product options available

    Multiple product options available

  • Hot Cup

    Hot Cup
  • Multiple product options available

    Multiple product options available

9 oz. Disposable Cold Cup, Plastic, Clear, PK 1000
8 oz. Disposable Cold/Hot Cup, Paper, White, PK 1000
  • DIXIE
  • 8 oz. Disposable Cold/Hot Cup, Paper, White, PK 1000

    8 oz. Disposable Cold/Hot Cup, Paper, White, PK 1000
  • Item # 22YJ58
  • Mfr. Model # 5338CDWR
  • Disposable Cold/Hot Cup, Capacity 8 oz., Disposable Foodware Color White, Disposable Foodware Pattern Coffee...More

  • Cup

    Cup
  • Multiple product options available

    Multiple product options available

  • Hot Cup

    Hot Cup
  • Multiple product options available

    Multiple product options available

  • Hot Cup

    Hot Cup
  • Multiple product options available

    Multiple product options available

  • Cups

    Cups
  • Multiple product options available

    Multiple product options available

12 oz. Disposable Cold Cup, Waxed Paper, White, PK 100
  • SQWINCHER
  • 12 oz. Disposable Cold Cup, Waxed Paper, White, PK 100

    Disposable Cup
  • Item # 12R148
  • Mfr. Model # 200101
  • Disposable Cold Cup, Capacity 12 oz., Disposable Foodware Color White, Disposable Foodware Pattern Sqwincher,...More

32 oz. Disposable Cold/Hot Cup, Paper, Gray/White, PK&
  • QORPAK
  • 32 oz. Disposable Cold/Hot Cup, Paper, Gray/White, PK 500

    Cold Cup
  • Item # 21RR92
  • Mfr. Model # PAP-05235
  • Disposable Cold/Hot Cup, Capacity 32 oz., Disposable Foodware Color Beige/White/Burgundy, Disposable Foodware...More

  • Hot Cup

    Hot Cup
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48

Paper and polystyrene disposable cups from Grainger save on dishwashing energy and breakage and efficiently handle hot and cold drinks. Keep coffee, tea and other hot drinks hot, and maintain the chill of cold drinks such as milk and soda. Choose from numerous capacities, ranging from 4-oz. paper cone cups to 16-oz. white polystyrene cups and sizes in between. Get your disposable cups from Grainger and enjoy easy online ordering and fast delivery!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More