Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Number of Compartments
Width
Depth
Height
Diameter
Material
Brand
Price
Shop By

Disposable Carry-Out Containers

49 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
9" x 9" x 3 1/4" Polystyrene Foam Carry
9" x 9" x 3 1/2" Molded Fiber Carry-Out
5-2/5" Paper Food Container, White; PK500
3" x 4-37/64" x 3" Polypropylene Deli Contai
9" x 9" Molded Fiber Container, White; PK250
2 7/8" Polystyrene Disposable Container, White; PK500
7" x 2" x 2" Plastic Carry-Out Container, Bl
3-4/5" Paper Food Container, Symphony; PK500
5 3/4" x 6" x 3" Polypropylene Carry-Out
8 1/4" x 8 5/16" x 2 7/8" Pol
9" x 9" x 3 1/4" Polystyrene Foam Carry
5 3/4" x 5 3/4 x 3 1/4" Polystyren
9/32" x 4-21/32" x 9/32" Polypropylene
6" x 8 1/4" x 2" PET Plastic Carry-Out&
2" Polystyrene Disposable Container, White; PK500
9" x 1 5/8" Foil Carry-Out Container w/Lid,&
3" Polystyrene Disposable Container, White; PK1000
8-1/2" x 8-1/2" Plastic Plate Dome Lid, Clea
5" x 9" x 3" Non Polycoated Paper Carry
10-1/8" x 10-1/8" Plastic Plate Dome Lid, Cl
4-1/2" x 7" x 2-3/4" Non Polycoated Pap
7 1/2" x 6 1/2" x 2" Polypropylene
3-5/8" x 4-1/8" x 1-1/4" Polycoated Pap
7" x 9" Plastic Platter Dome Lid, Clear; PK2
9" x 6" x 6-1/2" Non Polycoated Paper H
7 1/2" x 6 1/2" x 2 1/4" Poly
7-3/8" x 1-3/4" x 9" Polystyrene Food C
5-1/2" x 5-1/2" x 1-3/8" Non Polycoated
9" x 11" Plastic Platter Dome Lid, Clear; PK
8-1/2" x 5-1/2" x 3-1/2" Non Polycoated
4" Polystyrene Disposable Container, White; PK500
5" Polystyrene Disposable Container, White; PK500
Results per page:  16 | 32 | 48

Get disposable food containers from Grainger and make takeout and deli orders quick and easy. Available in a variety of shapes and sizes, these heavy-duty paper, plastic and polystyrene containers are perfect for delicatessens, restaurants and food store delis. Choose the size you need in flat polystyrene containers with hinged lids, short and tall round paper containers with separate lids, microwavable plastic containers with clear plastic lids, round aluminum pan style containers and plastic deli combo containers. Stock up on disposable food containers from Grainger and help ensure you’ll have what you need when you need it!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More