Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Disposable and Chemical Resistant Clothing

23 results found that include 69 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Beard Cover,White,Universal,PK100
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Shoe Covers, Waterproof No, Size Universal, Color White and Seam Style Serged; Varies by Slip Resistant Sole and Height

  • Category : Shoe and Boot Covers
Lightweight Disposable Gown,Elastic,PK15
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Hairnet and Size Universal; Varies by Color

  • Category : Hairnets, Bouffants, and Beard Nets
Bouffant Cap,White,21 in. dia.,PK1000
Universal Chemical-Resistant Boot Covers
4-3/4" x 4-1/2" x 7" PETG Hairnet Dispe
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 3UZG1
  • Mfr. Model # 3UZG1
  • Hairnet Dispenser, PETG, Clear, Height 7 In., Depth 4-1/2 In., Width 4-3/4 In., Wall Mounting Yes, For Use...More

  • Category : Shoe Cover and Hairnet Dispensers
Bib Apron, Blue, 45" Length, 35" Width, PVC Mater
  • TM

    Grainger Choice

  • CONDOR
  • Item # 1N866
  • Mfr. Model # 1N866
  • Bib Apron, Length 45 In., Width 35 In., Blue, PVC, 8 mil Thickness, Ties Closure Type, Number of Pockets 0,...More

  • Category : Chemical Resistant and Disposable Aprons
16" Shoe Covers, Slip Resistant Sole: Yes, Waterproof&
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Hooded Disposable Coveralls, Closure Type Zipper and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Fits Waist Size, Fits Chest Size, Inseam and...More

  • Category : Chemical Resistant and Disposable Coveralls
Navy Blue Polypropylene Disposable Lab Coat, Size: L
Navy Blue Polypropylene Disposable Lab Coat, Size: XL
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Collared Disposable Coveralls, Closure Type Zipper and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Fits Waist Size, Fits Chest Size,...More

  • Category : Chemical Resistant and Disposable Coveralls
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Shirt, Closure Type Snap Front and Seam Style Serged; Varies by Size, Color and Fabric Weight

  • Category : Disposable Shirts
8 to 10-1/2 Foot Chaps, Slip Resistant Sole: No,&
Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
O-Ring
Navy Blue Polypropylene Disposable Lab Coat, Size: 2XL
Collared Chemical Resistant Coveralls with Elastic Cuff, Gray,&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More