Skip Content

Disposable and Chemical Resistant Clothing

21 results found that include 49 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Lightweight Disposable Gown,Elastic,PK15
Lightweight Disposable Gown,Elastic,PK15
Shoe Covers
  • TM

    Grainger Choice

  • Multiple product options available

    Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Color Blue, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 4 mil, Seam Style Heat Sealed, Package...More

  • Category : Shoe and Boot Covers
Chemical Resistant Sleeve Apron, Neoprene Material
Disposable Collared Shirt
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Collared Shirt, Polypropylene, White, Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged and Open; Varies by Size

  • Category : Disposable Shirts
4-3/4" x 4-1/2" x 7" PETG Hairnet Dispe
Hairnet Dispenser
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 3UZG1
  • Mfr. Model # 3UZG1
  • Hairnet Dispenser, PETG, Clear, Height 7 In., Depth 4-1/2 In., Width 4-3/4 In., Wall Mounting Yes, For Use...More

  • Category : Shoe Cover and Hairnet Dispensers
ChemMax 1 Chemical Resistant Sleeves, 18"L, 12 mil Thi
Chemical Resistant Sleeves
Chemical Resistant Bib Apron, White, 44" Length, 28"&#
Chemical Resistant Bib Apron, ChemMax 2 Material
CONDOR Hooded Coverall, Dry Particulate, Reduced Spray Level
Barrier Isolation Gown,XL,PK50
Barrier Isolation Gown,XL,PK50
Polypropylene Disposable Sleeves, 18"L, 7.5 mil Thickness,
Disposable Sleeves
Disposable Shirt
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Shirt, Closure Type Snap Front and Seam Style Serged; Varies by Size, Color and Fabric Weight

  • Category : Disposable Shirts
Polypropylene Bouffant, 21" Diameter, Size: Universal, Pack
Polypropylene Bouffant
Polypropylene, Size: Universal, Package Quantity 100
Disposable Hood
Nylon/Polyester Hairnet, 18" Diameter, Size: 18",
Nylon/Polyester Hairnet
Exam Shorts, XL, Blue, Spunbond and Meltblown Material, PK&
Exam Shorts
O-Ring
O-Ring
Hooded Disposable Coveralls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More