Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Disposable and Chemical Resistant Clothing

18 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • CONDOR
  • Hairnet Hairnet
  • Multiple product options available

    Hairnet; Varies by Size and Color

  • Category : Hairnets, Bouffants, and Beard Nets
Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • TM

    Grainger Choice

  • CONDOR
  • Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6" Height Shoe Covers
  • Item # 2KTU3
  • Mfr. Model # 2KTU3
  • Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Size Universal, Height 6 In., Color White, Closure Type...More

  • Category : Shoe and Boot Covers
Bib Apron, Green, 48" Length, 38" Width, PVC Mate
Beard Cover,Hvywt Nylon,White,PK100
Disposable Apron, White, 46" Length, 28" Width, Polyet
8 to 10-1/2 Foot Chaps, Slip Resistant Sole: No,&
16-1/2" Shoe Cover, Slip Resistant Sole: No, Wate
  • TM

    Grainger Choice

  • CONDOR
  • 16-1/2" Shoe Cover, Slip Resistant Sole: No, Waterproof: No, 6-1/2" Height Shoe Cover
  • Item # 32KF95
  • Mfr. Model # 32KF95
  • Shoe Cover, Slip Resistant Sole No, Waterproof No, Size 16-1/2 In., Height 6-1/2 In., Color White, Closure...More

  • Category : Shoe and Boot Covers
Universal Boot Covers, Slip Resistant Sole: No, Waterproof&
Pirelli Exhaust Valve
Apron, Translucent, 36" Length, 27" Width, Vikem Vinyl
Bouffant Cap,White,21 in. dia.,PK1000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hairnet Hairnet
  • Multiple product options available

    Hairnet and Size Universal; Varies by Color

  • Category : Hairnets, Bouffants, and Beard Nets
Disposable Hood,Polyester Taffata,2XL
Pirelli Diaphragm for Exhaust Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More