Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Disposable and Chemical Resistant Clothing

17 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Bib Apron, Black, 45" Length, 35" Width, Exterior:
Bib Apron, Green, 48" Length, 38" Width, PVC Mate
Disposable Sleeves,Clear,18 In. L,PK100
  • TM

    Grainger Choice

  • CONDOR
  • Disposable Sleeves, Clear, 18 In. L, PK100 Disposable Sleeves
  • Item # 4XUA1
  • Mfr. Model # 4XUA1
  • Disposable Sleeves, Material Polyethylene, Length 18 In., Thickness 1.25 mil, Elastic Cuff Style, Color...More

  • Category : Chemical Resistant and Disposable Sleeves
  • TM

    Grainger Choice

  • CONDOR
  • Hairnet Hairnet
  • Multiple product options available

    Hairnet; Varies by Size and Color

  • Category : Hairnets, Bouffants, and Beard Nets
Beard Cover,Hvywt Nylon,White,PK100
  • TM

    Grainger Choice

  • CONDOR
  • Disposable Apron Disposable Apron
  • Multiple product options available

    Disposable Apron, White, Ties and Number of Pockets 0; Varies by Material, Length and Width

  • Category : Chemical Resistant and Disposable Aprons
Chemical Resistant Sleeves,Vinyl,PK12
Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof
  • TM

    Grainger Choice

  • CONDOR
  • Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6-41/64" Height Shoe Covers
  • Item # 30ZD81
  • Mfr. Model # 30ZD81
  • Shoe Covers, Slip Resistant Sole Yes, Waterproof No, Size Universal, Height 6-41/64 In., Color Blue, Closure...More

  • Category : Shoe and Boot Covers
Chemical Resistant Sleeves,White,PK100
  • TM

    Grainger Choice

  • CONDOR
  • Boot Cover Boot Cover
  • Multiple product options available

    Multiple product options available

  • Category : Shoe and Boot Covers
Diaphragm for Auer Exhaust Valves
  • TM

    Grainger Choice

  • CONDOR
  • Disposable Pants Disposable Pants
  • Multiple product options available

    Disposable Pants and Serged; Varies by Size, Color, Material and Fabric Weight

  • Category : Disposable Pants
  • 3M
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    Hooded Disposable Coveralls, Ankle Style Elastic and Closure Type 2-Way Zipper/Storm Flap; Varies by Color Family, Size, Material, Color, Cuff Style, Seam Style, Fits...More

  • Category : Chemical Resistant and Disposable Coveralls
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More