Skip Content

Disposable and Chemical Resistant Clothing

44 results found that include 631 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Condor Vinyl Disposable Gloves, Powder Free, 4 mil
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Gloves, Vinyl, Powder Free, 4 mil, Length 9 In., Smooth Finish, Clear, Unlined, Straight Cuff, Grade Food, Standards US Government 21 CFR 170-199...More

  • Category : Disposable Gloves
Lightweight Nylon Hairnet
Polypropylene Beard Net
Polypropylene Bouffant
Chemical Resistant Bib Apron, Nylon/PVC/Vinyl Material
CONDOR Hooded Coverall, Dry Particulate, Reduced Spray Level
Lightweight Nylon Beard Net, 18" Diameter, Size: Unive
Lightweight Nylon Beard Net
Disposable Sleeves
Nylon/Polyester Bouffant
Disposable Bib Apron, Denim Material
Chemical Resistant Sleeves
  • TM

    Grainger Choice

  • Multiple product options available

    Chemical Resistant Sleeves, Material Microporous Laminate, Thickness 9.4 mil, Seam Style Sonic Welded, Elastic, Color White and Standards ANSI/ISEA 101-1996; Varies by...More

  • Category : Chemical Resistant and Disposable Sleeves
Chemical Resistant Bib Apron, Black, 45" Length, 35"&#
Chemical Resistant Bib Apron, Rubber Material
Chemical Resistant Bib Apron, Nitrile Material
Heavyweight Nylon Beard Net
Disposable Hood
Lab Coat
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Lab Coat, Polypropylene, Snaps, Number of Pockets 2 and Serged; Varies by Size and Color

  • Category : Disposable Lab Coats, Smocks, and Jackets
CONDOR Collared Coverall, Dry Particulate Level of Protection
Disposable Sleeve Apron, Polyethylene/Polypropylene Material
Shoe Covers
  • TM

    Grainger Choice

  • Multiple product options available

    Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Color Blue, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 4 mil, Seam Style Heat Sealed, Package...More

  • Category : Shoe and Boot Covers
Nylon/Polyester Hairnet
Chemical Resistant Sleeve Apron, Neoprene Material
Disposable Collared Shirt
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Collared Shirt, Polypropylene, White, Closure Type Snaps, Fabric Weight 35 oz., Seam Style Serged and Open; Varies by Size

  • Category : Disposable Shirts
CONDOR Collared Coverall, Dry Particulate, Reduced Spray Level&#
Cleanroom Sleeves
Disposable Lab Coat
Boot Covers
  • TM

    Grainger Choice

  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Height 18", Color White, Closure Type Elastic Top, Material PVC, Thickness 5.5 mil, Seam Style Heat Sealed, Package...More

  • Category : Shoe and Boot Covers
11-1/2" x 9-1/2" x 9-1/2" Acrylic All&#
11-1/2" x 9-1/2" x 9-1/2" Acrylic All&#
CONDOR Hooded Coverall, Dry Particulate Level of Protection
Disposable Bib Apron, White, 28" Length, 36" Width,&#x
Disposable Bib Apron, Microporous Film Laminate Material
Disposable Bib Apron, Polyethylene/Polypropylene Material
Hairnet Dispenser
Disposable Pants
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Pants and Serged; Varies by Size, Color, Material and Fabric Weight

  • Category : Disposable Pants
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More