Skip Content

Disposable and Chemical Resistant Clothing

11 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Chemical Resistant Bib Apron, Black, 45" Length, 35"&#
Chemical Resistant Bib Apron, Rubber Material
Lightweight Nylon Hairnet, 20" Diameter, Size: Universal,&#
Lightweight Nylon Hairnet
Heavyweight Nylon Beard Net, Size: Universal, Package Quant
Heavyweight Nylon Beard Net
Cotton, Stretch Knit Disposable Hood, 13" Length, Cream,&#x
Disposable Hood
Disposable Sleeve Apron, Polyethylene/Polypropylene Material
Shoe Covers
  • TM

    Grainger Choice

  • Multiple product options available

    Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Color Blue, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 4 mil, Seam Style Heat Sealed, Package...More

  • Category : Shoe and Boot Covers
Chemical Resistant Sleeves
  • TM

    Grainger Choice

  • Multiple product options available

    Chemical Resistant Sleeves, Material Microporous Laminate, Thickness 9.4 mil, Seam Style Sonic Welded, Elastic, Color White and Standards ANSI/ISEA 101-1996; Varies by...More

  • Category : Chemical Resistant and Disposable Sleeves
Boot Covers
  • TM

    Grainger Choice

  • Multiple product options available

    Boot Covers, Slip Resistant Sole Yes, Waterproof Yes, Height 18", Color White, Closure Type Elastic Top, Material PVC, Thickness 5.5 mil, Seam Style Heat Sealed, Package...More

  • Category : Shoe and Boot Covers
Disposable Pants
  • TM

    Grainger Choice

  • CONDOR
  • Multiple product options available

    Disposable Pants and Serged; Varies by Size, Color, Material and Fabric Weight

  • Category : Disposable Pants
Polyethylene/Polypropylene Disposable Sleeves, 18"L, 1.25 mil&#x
Disposable Sleeves
Nylon/Polyester Hairnet
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More