Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Dispensing Guns

12 results found that include 17 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • MILWAUKEE Cordless Caulk Guns

    MILWAUKEE Cordless Caulk Guns
  • Multiple product options available

    Cordless Caulk Gun Kit, Battery Included, Battery Type Li-Ion, Handle Type T-Handle and Battery Type Li-ion; Varies by Voltage, Capacity, Cartridge Type and Application...More

  • Category : Cordless Caulking Guns
Dual Cartridge Manual Applicator For Use With 3NVK5 and
  • DEWALT Cordless Caulk Guns

    DEWALT Cordless Caulk Guns
  • Multiple product options available

    Cordless Caulk Gun, Bare Tool (No Battery), Voltage 18.0, Application Speed 0 to 135 Sec/Cartridge, Expels 25 in./min., Battery Included No, Battery Pack Replacement...More

  • Category : Cordless Caulking Guns
TC Applicator,5/8x2in.,2.6 to 3.5 lb./hr
Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • 3M
  • Hot Melt Applicator, 5/8 x 2in, 2.6 lb./hr

    Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • Item # 2JBX4
  • Mfr. Model # 89447
  • Hot Melt Applicator PG LT Quadrack(TM), 150 Watts, Voltage 120, 2.6 lbs/hour Feed, Glue Stick Capacity 5/8 x...More

  • Category : Glue Guns
Mixing Nozzle,6mm,Helical,PK36
  • 3M
  • Mixing Nozzle, 6mm, Helical, PK36

    Mixing Nozzle
  • Item # 2VCY4
  • Mfr. Model # 87982
  • Mixing Nozzle, 1:1/2:1 Mixing Ratio, Nozzle Type Helical, For Use With 2JBK3, 2JBN2, 2JBX2, 6mm Nozzle,...More

  • Category : Epoxy Applicator Accessories
Glue Gun,7/16 in. Size,1 lb./hr. Output
  • SUREBONDER
  • Glue Gun, 7/16 in. Size, 1 lb./hr. Output

    Glue Gun,7/16 in. Size,1 lb./hr. Output
  • Item # 49AC27
  • Mfr. Model # Pro2-60KIT
  • Glue Gun, Hot Melt, Size 7/16 In., Output 1 lb./hr., 60 Watts, Voltage 18, Feed Trigger, Glue Stick Capacity...More

  • Category : Glue Guns
LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • LT Applicator, 5/8x2in., 2.6 to 3.5 lb./hr

    LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 4YX13
  • Mfr. Model # POLYGUN LT
  • LT Applicator, Size 5/8, Output 2.6 to 3.5 lb./hr., 150 Watts, Voltage 120, Glue Stick Capacity 5/8 In. x 2...More

  • Category : Glue Guns
Hot Melt Applicator T Tip Assembly,PK3
Spray Foam Dispensing Unit,24 In,Black
EPx10to1 Mixing Nozzle,10to1 Ratio,PK36
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More