Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Dispensing Guns

23 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
Luer Lock Dispensing Syringe For Use With Disposable, Reusa
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Luer Lock Dispensing Syringe For Use With Disposable, Reusable, Dispensing Needles Dispensing Syringe
  • Item # 5FVE3
  • Mfr. Model # 5FVE3
  • Dispensing Syringe, Luer Lock, High Density Polypropylene, Translucent, Capacity 50CC, Dispenses Adhesive,...More

  • Category : Dispensing Needles and Syringes
Stepped Tip Epoxy Applicator Nozzles, Mixer For Use With&#x
Caulk Gun,High Thrust,Blue/Black,10.3 oz
  • TM

    Grainger Choice

  • WESTWARD
  • Caulk Gun, High Thrust, Blue/Black, 10.3 oz Caulk Gun, Smooth Rod
  • Item # 13J317
  • Mfr. Model # 13J317
  • Caulk Gun, Smooth Rod, Revolving Barrel, Blue and black, Size 10 oz., Steel Construction, Includes Spout...More

  • Category : Caulk Guns
Electric Glue Gun,50W,0.45 in.,Trigger
  • DEWALT
  • Electric Glue Gun, 50W, 0.45 in., Trigger Electric Glue Gun,50W,0.45 in.,Trigger
  • Item # 31CN66
  • Mfr. Model # DWHTGR50
  • Glue Gun, Electric, Size 0.45 In., Output 50 Glue Sticks Per hr., 50 Watts, Voltage 120, Feed Manual, Glue...More

  • Category : Glue Guns
Caulk Gun
50mL Static Mix Nozzle,PK10
  • LOCTITE
  • 50mL Static Mix Nozzle, PK10 50mL Static Mix Nozzle,PK10
  • Item # 36D063
  • Mfr. Model # 1034575
  • Characteristics (6) 18 In. long; 6.5 mm Inside Diameter, 20 Elements;Mixing Ratio 10:1;Nozzle Type Stepped...More

  • Category : Epoxy Applicator Accessories
Mixing Nozzle,PK6
  • 3M
  • Mixing Nozzle, PK6 Mixing Nozzle
  • Item # 2KVB2
  • Mfr. Model # 8193
  • Mixing Nozzle, Large Diameter, 1:1 or 2:1 Mixing Ratio, Nozzle Type 3/8 In Tapered, For Use With 200 mL...More

  • Category : Epoxy Applicator Accessories
Repair Mixers/Nozzles,Use2WKR4,Pk6
Electric Glue Gun,80W,0.45 in.,Trigger
  • STANLEY
  • Electric Glue Gun, 80W, 0.45 in., Trigger Glue Gun
  • Item # 31CN65
  • Mfr. Model # STHT72317
  • Glue Gun, Electric, Size 0.45 In., Output 5.5 to 7.5 lb./hr., 80 Watts, Voltage 120, Feed Manual, Glue Stick...More

  • Category : Glue Guns
Spout Tip Adhesive Gun For Use With Adhesive
Dispensing Unit Cleaner, Includes Spray Adapter, For Use Wi
Manual Epoxy Applicator For Use With 10 oz. Cartridges
Rigid Tubing
Push Disk,For 3EAE1,1 to 1 Mix Ratio
  • NEWBORN
  • Push Disk, For 3EAE1,1 to 1 Mix Ratio Push Disk
  • Item # 4NUU4
  • Mfr. Model # P-85-68
  • Push Disk, For Pneumatic Dual Component Applicators, 1:1 Mixing Ratio, For Use With 3EAE1 When Using 1500mL,...More

  • Category : Epoxy Applicator Accessories
Caulk Gun Barrell, Pneumatic
Silver 303 Stainless Steel Male Luer Lock to Male Luer
Black Polypropylene Syringe, 3cc Size, 10 PK
  • VITA NEEDLE CO.
  • Black Polypropylene Syringe, 3cc Size, 10 PK Syringe
  • Item # 30WK18
  • Mfr. Model # G720
  • Syringe, Disposable, Polypropylene, Black, Size 3cc, Apply UV Sensitive Compounds Such As Adhesives While...More

  • Category : Dispensing Needle and Syringe Accessories
Silver 316 Stainless Steel Female Luer Barb Adapter, Large&
Silver 316 Stainless Steel Female Luer 1/4-28, 1/4-28&
E-Z Click Injection Fitting,Use w/2WLG5
Silver 316 Stainless Steel Male Luer 1/4-28, 1/4-28&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More