Skip Content

Disinfectants and Sanitizers

129 results found that include 208 products

Grainger industrial disinfectant and sanitizer products help you keep your facility sparkling clean and fresh. They’re ideal when used for keeping cafeterias and break rooms safe and germ free. Combine these powerful cleaning agents with a stainless steel polish or industrial ice melter to make short work of defrosting and cleaning refrigeration systems and food service appliances. Disinfectants and sanitizers fight harmful mold and bacteria, which make them a popular addition to your bathroom cleaner as well. Get your disinfectant and sanitizer products at Grainger.Close

Filter Results By

Branch Availability
Cleaner Chemical Product Grouping
Primary Chemical
Wet Contact Time
Recommended Dilution
Cleaner Form
Size
Fragrance
Cleaner Container Type
Flash Point
Standards
Ready to Use/Concentrated
Chemicals For Use On Surface
Chemical Series
RTU Yield per Container
VOC Content
Net Weight
Item
Brand
Price
Shop By
Ratings

Viewing as

List
  • Germicidal Foaming Cleaner, 20 oz. Aerosol Can
    Germicidal Foaming Cleaner, 20 oz. Aerosol Can
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 24Y904
    • Mfr. Model # 24Y904
    • Germicidal Foaming Cleaner, Recommended Dilution Ready to Use, Size 20 oz., RTU Yield per Container 18 oz.,...More

  • Germicidal Bleach, 121 oz. Jug
    Germicidal Bleach, 121 oz. Jug
    • CLOROX
    • Item # 41H893
    • Mfr. Model # 30966
    • Germicidal Bleach, Recommended Dilution 3/4 c. to 1 gal. Water, Size 121 oz., Net Weight 121 oz., Fragrance...More

  • Cleaner and Disinfectant
    • CLOROX HEALTHCARE
    • Multiple product options available

      Multiple product options available

  • Disinfectant Spray
    • LYSOL
    • Multiple product options available

      Multiple product options available

  • Cleaner and Disinfectant
    • Multiple product options available

      Multiple product options available

  • Disinfectant/Deodorizer
    • Multiple product options available

      Multiple product options available

  • Disinfectant, 20 oz. Aerosol Can
    Disinfectant, 20 oz. Aerosol Can
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 53CW04
    • Mfr. Model # 53CW04
    • Disinfectant, Recommended Dilution Ready To Use, Size 20 oz., Net Weight 15.5 oz., RTU Yield per Container...More

  • Germicidal Foam Cleaner, 20 oz. Aerosol Can
    Germicidal Foam Cleaner, 20 oz. Aerosol Can
    • CRC
    • Item # 4JB53
    • Mfr. Model # 14430
    • Germicidal Foam Cleaner, Recommended Dilution Ready to Use, Size 20 oz., Net Weight 19 oz., RTU Yield per...More

  • Clorox Clean Up Disinfectant Cleaner with Bleach Refill, 1&
    Clorox Clean Up Disinfectant Cleaner with Bleach Refill, 1&
    • CLOROX
    • Item # 22D030
    • Mfr. Model # 35420
    • Clorox Clean Up Disinfectant Cleaner with Bleach Refill, Recommended Dilution Ready to Use, Size 1 gal.,...More

  • Disinfectant Spray, 20 oz. Aerosol Can
    Disinfectant Spray, 20 oz. Aerosol Can
    • CLAIRE
    • Item # 53DH39
    • Mfr. Model # CL081
    • Disinfectant Spray, Recommended Dilution Ready to Use, Size 20 oz., Net Weight 15.5 oz., RTU Yield per...More

  • Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle
    Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle
    • SPIC AND SPAN
    • Item # 4XKT3
    • Mfr. Model # PGC 58775
    • Cleaner and Disinfectant, Recommended Dilution Ready to Use, Size 32 oz., Container Type Trigger Spray...More

  • Clorox Disinfectant Cleaner, 32 oz. Trigger Spray Bottle
    Clorox Disinfectant Cleaner, 32 oz. Trigger Spray Bottle
    • CLOROX
    • Item # 22D029
    • Mfr. Model # 35417
    • Clorox Disinfectant Cleaner, Recommended Dilution Ready to Use, Size 32 oz., Fragrance Bleach, Container Type...More

  • Disinfectant/Sanitizer
    • SIMPLE GREEN
    • Multiple product options available

      Multiple product options available

  • Bleach
    • Multiple product options available

      Multiple product options available

  • Disinfectant Foam Cleaner, 24 oz. Aerosol Can
    Disinfectant Foam Cleaner, 24 oz. Aerosol Can
    • LYSOL
    • Item # 1XEH3
    • Mfr. Model # REC 02775
    • Disinfectant Foam Cleaner, Recommended Dilution Ready to Use, Size 24 oz., Fragrance Fresh and Clean,...More

  • Cleaner and Disinfectant, 1 gal. Bottle
    Cleaner and Disinfectant, 1 gal. Bottle
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 49NW11
    • Mfr. Model # 117718
    • Cleaner and Disinfectant, Recommended Dilution 1:64, Size 1 gal., Net Weight 8.97 lb., RTU Yield per...More

  • Sanitizer
    • Multiple product options available

      Multiple product options available

  • Germicidal Cleaner, 1 gal. Jug
    Germicidal Cleaner, 1 gal. Jug
    • MICROBAN
    • Item # 4GHV8
    • Mfr. Model # 221592905
    • Germicidal Cleaner, Recommended Dilution 2 oz./gal., Size 1 gal., Fragrance Mint, Container Type Jug,...More

  • Institutional Disinfectant, 1 gal. Bottle
    Institutional Disinfectant, 1 gal. Bottle
    • MICROBAN
    • Item # 18C527
    • Mfr. Model # 221552000
    • Institutional Disinfectant, Recommended Dilution Ready to Use, Size 1 gal., RTU Yield per Container 1 gal.,...More

  • Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can
    Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can
    • CITRACE
    • Item # 22D024
    • Mfr. Model # 49100
    • Germicidal Disinfectant Cleaner, Recommended Dilution Ready to Use, Size 14 oz., Fragrance Bleach, Container...More

  • Disinfectant Spray, 19 oz. Aerosol Can
    Disinfectant Spray, 19 oz. Aerosol Can
    • CLOROX
    • Item # 22D011
    • Mfr. Model # 38504
    • Disinfectant Spray, Recommended Dilution Ready to Use, Size 19 oz., Fragrance Fresh Scent, Container Type...More

  • Cleaner and Disinfectant
    • CAVICIDE
    • Multiple product options available

      Multiple product options available

  • Cleaner and Disinfectant
    • TM

      Grainger Choice

    • TOUGH GUY
    • Multiple product options available

      Multiple product options available

  • Disinfectant/Sanitizer, 64 oz. Bottle
    Disinfectant/Sanitizer, 64 oz. Bottle
    • CLOROX
    • Item # 53DN09
    • Mfr. Model # 31009
    • Disinfectant/Sanitizer, Recommended Dilution 1:9 to 1:400, Size 64 oz., Net Weight 64 oz., RTU Yield per...More

  • Cleaner and Disinfectant, 24 oz. Aerosol Can
    Cleaner and Disinfectant, 24 oz. Aerosol Can
    • LYSOL
    • Item # 22C495
    • Mfr. Model # REC95524
    • Cleaner and Disinfectant, Size 24 oz., Fragrance Characteristic, Container Type Aerosol Can, Standards EPA,...More

  • Disinfectant
    • CLOROX
    • Multiple product options available

      Multiple product options available

  • Sanitizing Cleaner, 32 oz. Trigger Spray Bottle
    Sanitizing Cleaner, 32 oz. Trigger Spray Bottle
    • DIVERSEY
    • Item # 5KRJ0
    • Mfr. Model # 4277285
    • Sanitizing Cleaner, Recommended Dilution Ready to Use, Size 32 oz., RTU Yield per Container Ready to Use,...More

  • Sanitizing Spray, 32 oz. Trigger Spray Bottle
    Sanitizing Spray, 32 oz. Trigger Spray Bottle
    • CLOROX
    • Item # 22D010
    • Mfr. Model # 01698
    • Sanitizing Spray, Recommended Dilution Ready to Use, Size 32 oz., Fragrance Bleach, Container Type Trigger...More

  • Neutral Disinfectant Cleaner, 1.5 gal. Jug
    Neutral Disinfectant Cleaner
    • DIVERSEY
    • Item # 15V141
    • Mfr. Model # 5283046
    • Neutral Disinfectant Cleaner, Recommended Dilution 1:64, Size 1.5 gal., RTU Yield per Container 97.5 gal.,...More

  • Cleaner and Disinfectant
    • BEST SANITIZERS, INC.
    • Multiple product options available

      Multiple product options available

  • 32 oz. Cleaner and Disinfectant, 8 PK
    32 oz. Cleaner and Disinfectant, 8 PK
    • FANTASTIK
    • Item # 32GR63
    • Mfr. Model # 652513
    • Cleaner and Disinfectant, Size 32 oz., Recommended Dilution Ready to Use, Net Weight 32 oz., Container Type...More

  • TB Quat Disinfectant, 1 qt. Bottle
    TB Quat Disinfectant, 1 qt. Bottle
    • 3M
    • Item # 3HB90
    • Mfr. Model # TB QUAT
    • TB Quat Disinfectant, Recommended Dilution Ready to Use, Size 1 qt., Fragrance Lemon, Container Type Bottle,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More