Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Disinfectants and Sanitizers

108 results found that include 179 products

Grainger industrial disinfectant and sanitizer products help you keep your facility sparkling clean and fresh. They’re ideal when used for keeping cafeterias and break rooms safe and germ free. Combine these powerful cleaning agents with a stainless steel polish or industrial ice melter to make short work of defrosting and cleaning refrigeration systems and food service appliances. Disinfectants and sanitizers fight harmful mold and bacteria, which make them a popular addition to your bathroom cleaner as well. Get your disinfectant and sanitizer products at Grainger.Close

Filter Results By

Branch Availability
Sub-Category
Item
Recommended Dilution
Size
Container Type
Fragrance
Net Weight
RTU Yield per Container
VOC Content
Flash Point
Standards
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Bleach, 1 gal. Bottle
Bleach, 1 gal. Bottle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 33NT68
  • Mfr. Model # 33NT68
  • Bleach, Recommended Dilution Ready to Use, Size 1 gal., Net Weight 128 oz., RTU Yield per Container Ready to...More

Germicidal Foaming Cleaner, 20 oz. Aerosol Can
Germicidal Foaming Cleaner, 20 oz. Aerosol Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 24Y904
  • Mfr. Model # 24Y904
  • Germicidal Foaming Cleaner, Recommended Dilution Ready to Use, Size 20 oz., RTU Yield per Container 18 oz.,...More

Germicidal Bleach, 121 oz. Jug
Germicidal Bleach, 121 oz. Jug
Bleach
  • Multiple product options available

    Multiple product options available

Disinfectant Spray
Disinfecting Wipes Bottle
Disinfecting Wipes Bottle
  • DIVERSEY
  • Item # 32GR52
  • Mfr. Model # 5627427
  • Disinfecting Wipes, Recommended Dilution Ready to Use, Net Weight 28 oz., RTU Yield per Container Ready to...More

Germicidal Foam Cleaner, 20 oz. Aerosol Can
Germicidal Foam Cleaner, 20 oz. Aerosol Can
Multiuse Cleaner, 1 gal. Bottle
Multiuse Cleaner, 1 gal. Bottle
Clorox Disinfectant Cleaner, 32 oz. Trigger Spray Bottle
Clorox Disinfectant Cleaner, 32 oz. Trigger Spray Bottle
Clorox Clean Up Disinfectant Cleaner with Bleach Refill, 1&
Clorox Clean Up Disinfectant Cleaner with Bleach Refill, 1&
Disinfectant Spray, 20 oz. Aerosol Can
Disinfectant Spray, 20 oz. Aerosol Can
  • CLAIRE
  • Item # 53DH39
  • Mfr. Model # CL081
  • Disinfectant Spray, Recommended Dilution Ready to Use, Size 20 oz., Net Weight 15.5 oz., RTU Yield per...More

1 gal. Peroxide Powered Cleaner and Degreaser, 1 EA
1 gal. Peroxide Powered Cleaner and Degreaser, 1 EA
Disinfectant/Sanitizer, 64 oz. Bottle
Disinfectant/Sanitizer, 64 oz. Bottle
  • CLOROX
  • Item # 53DN09
  • Mfr. Model # 31009
  • Disinfectant/Sanitizer, Recommended Dilution 1:9 to 1:400, Size 64 oz., Net Weight 64 oz., RTU Yield per...More

Germicidal Bleach , 64 oz. Jug
Germicidal Bleach , 64 oz. Jug
Germicidal Cleaner, 1 gal. Jug
Germicidal Cleaner, 1 gal. Jug
Cleaner with Bleach, 32 oz. Trigger Spray Bottle
Cleaner with Bleach, 32 oz. Trigger Spray Bottle
Disinfectant, 32 oz. Bottle
Disinfectant
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 36XX42
  • Mfr. Model # 36XX42
  • Disinfectant, Recommended Dilution 1:64, Size 32 oz., Net Weight 2.24 oz., RTU Yield per Container 16 gal.,...More

Sanitizing Cleaner, 32 oz. Trigger Spray Bottle
Sanitizing Cleaner, 32 oz. Trigger Spray Bottle
Disinfectant Spray, 19 oz. Aerosol Can
Disinfectant Spray, 19 oz. Aerosol Can
Cleaner and Disinfectant
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

Cleaner and Disinfectant, 24 oz. Aerosol Can
Cleaner and Disinfectant, 24 oz. Aerosol Can
Cleaner and Disinfectant, 1 qt. Trigger Spray Bottle
Cleaner and Disinfectant, 1 qt. Trigger Spray Bottle
Powdered Bleach, 17.5 lb. Pail
Powdered Bleach, 17.5 lb. Pail
Bleach Disinfectant, 32 oz. Spray Bottle
Bleach Disinfectant, 32 oz. Spray Bottle
  • CLOROX HEALTHCARE
  • Item # 52LC52
  • Mfr. Model # 31478
  • Bleach Disinfectant, Recommended Dilution Ready to Use, Size 32 oz., Net Weight 32 oz., RTU Yield per...More

Sanitizer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More