Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Range
Dial Size (In.)
Connection Size
Accuracy (%)
Socket Material
Case Material
Case Color
Display
Display Units
Powered By
Operating Temp. Range (F)
Features
Includes
Brand
Price
Shop By
Ratings

Digital Pressure and Vacuum Gauges

16 Results Found that Include 357 Products

Results per page:  16 | 32 | 48
Digital Vacuum Gauge,12000-15 micron
  • TEST PRODUCTS INTL.
  • Digital Vacuum Gauge, 12000-15 micron Digital Vacuum Gauge,12000-15 micron
  • Item # 3KNP6
  • Mfr. Model # 605
  • Digital Vacuum Gauge, Range 12000 to 15 micron, Connection Size 1/4 In. male flare, Connection Location...More

Digital Pressure Gauge, 1000 PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 1000 PSI MG-MD Digital Pressure Gauge, 1000 PSI MG-MD
  • Item # 3JYX8
  • Mfr. Model # MG-1000-A-MD-R
  • Digital Pressure Gauge, 1000 PSI MG-MD, Dial Size 3 In., Range 0-1000, Connection Size 1/4-18 NPT W/22 MM HEX...More

Digital Pressure Gauge, 50 PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 50 PSI MG-MD Digital Pressure Gauge, 50 PSI MG-MD
  • Item # 3JYX2
  • Mfr. Model # MG-50-A-MD-R
  • Digital Pressure Gauge, 50 PSI MG-MD, Dial Size 3 In., Range 0-50, Connection Size 1/4-18 NPT W/22 MM HEX...More

Pressure Meter Prandl Set
  • WOHLER
  • Pressure Meter Prandl Set Pressure Meter Prandl Set
  • Item # 6NVZ5
  • Mfr. Model # 7197
  • Pressure Meter Prandl Set, Dial Size (In.) 1-1/2 x 3/4, Range +/-100 hPa, Connection Size 1/4 In. NPT,...More

Pressure Meter,1-1/2 x 3/4
  • WOHLER
  • Pressure Meter, 1-1/2 x 3/4 Pressure Meter,1-1/2 x 3/4
  • Item # 6NVZ4
  • Mfr. Model # 3663
  • Pressure Meter, Dial Size (In.) 1-1/2 x 3/4, Range +/-17 bar, Connection Size 1/4 In. NPT, Connection...More

Digital Pressure Gauge, 500 PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 500 PSI MG-MD Digital Pressure Gauge, 500 PSI MG-MD
  • Item # 3JYX6
  • Mfr. Model # MG-500-A-MD-R
  • Digital Pressure Gauge, 500 PSI MG-MD, Dial Size 3 In., Range 0-500, Connection Size 1/4-18 NPT W/22 MM HEX...More

Digital Pressure Gauge, 15 PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 15 PSI MG-MD Digital Pressure Gauge, 15 PSI MG-MD
  • Item # 3JYW9
  • Mfr. Model # MG-15-A-MD-R
  • Digital Pressure Gauge, 15 PSI MG-MD, Dial Size 3 In., Range 0-15, Connection Size 1/4-18 NPT W/22 MM HEX...More

Digital Pressure Gauge, 100 PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 100 PSI MG-MD Digital Pressure Gauge, 100 PSI MG-MD
  • Item # 3JYX4
  • Mfr. Model # MG-100-A-MD-R
  • Digital Pressure Gauge, 100 PSI MG-MD, Dial Size 3 In., Range 0-100, Connection Size 1/4-18 NPT W/22 MM HEX...More

Digital Pressure Gauge, 5PSI MG-MD
  • SSI
  • Digital Pressure Gauge, 5PSI MG-MD Digital Pressure Gauge, 5PSI MG-MD
  • Item # 3JYW7
  • Mfr. Model # MG-5-A-MD-R
  • Digital Pressure Gauge, 5PSI MG-MD, Dial Size 3 In., Range 0-5, Connection Size 1/4-18 NPT W/22 MM HEX 316L ...More

Pressure Meter Pa Set
  • WOHLER
  • Pressure Meter Pa Set Pressure Meter Pa Set
  • Item # 6NVZ6
  • Mfr. Model # 4539
  • Pressure Meter Pa Set, Dial Size (In.) 1-1/2 x 3/4, Range +/-100 hPa, Connection Size 1/4 In. NPT, Connection...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More