Skip Content

Digital Pressure and Vacuum Gauges with Transmitters

22 results found that include 298 products

Filter Results By

Branch Availability
Digital Gauge with Transmitter Type
Gauge Nominal Dial Size
Basic Gauge Case Material
Gauge Connection Type
Gauge Connection Size
Gauge Primary Range Units
Gauge Primary Range Values
Digital Gauge Accuracy
Calibration Certificate
Case Material
Display Units
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Digital Pressure Gauge with Transmitter, 1/2", MNPT, G
Digital Pressure Gauge with Transmitter, 1/4", MNPT, G
30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,&
Digital Vacuum Gauge with Transmitter, 1/4", MNPT, Gau
  • ASHCROFT
  • Digital Vacuum Gauge with Transmitter, 1/4", MNPT, Gauge Connection Location: Bottom These gauges feature 4-20mA transmitters and 5-digit LCD readouts for 10 selectable units of measure and unlimited turndown. They include AA batteries and sockets made of stainless steel.

  • Item # 2AGB3
  • Mfr. Model # 302174SD02LXBLBKVAC/60
  • Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy...More

0 to 200 psi Digital Pressure Gauge with Transmitter,
0 to 200 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 200 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN2
  • Mfr. Model # DPG-206
  • Transducer with Display, Range 0 to 200 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

Digital Compound Gauge with Transmitter, 1/4", MNPT, G
Digital Compound Gauge with Transmitter, 1/2", MNPT, G
0 to 50 psi Digital Pressure Gauge with Transmitter, 3
0 to 50 psi Digital Pressure Gauge with Transmitter, 3
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 50 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTL9
  • Mfr. Model # DPG-204
  • Transducer with Display, Range 0 to 50 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 300 psi Digital Pressure Gauge with Transmitter,
0 to 300 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 300 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN3
  • Mfr. Model # DPG-207
  • Transducer with Display, Range 0 to 300 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 3000 psi Digital Pressure Gauge with Transmitter,
0 to 3000 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 3000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN6
  • Mfr. Model # DPG-210
  • Transducer with Display, Range 0 to 3000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

Digital Sanitary Vacuum Gauge with Transmitter, 2", Triclam
Digital Sanitary Vacuum Gauge with Transmitter, 1-1/2",
Digital Sanitary Compound Gauge with Transmitter, 1-1/2",&#
Digital Sanitary Pressure Gauge with Transmitter, 2", Tricl
Digital Sanitary Pressure Gauge with Transmitter, 1-1/2",&#
Digital Sanitary Compound Gauge with Transmitter, 2", Tricl
0 to 100 psi Digital Pressure Gauge with Transmitter,
0 to 100 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 100 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN1
  • Mfr. Model # DPG-205
  • Transducer with Display, Range 0 to 100 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 15 psi Digital Pressure Gauge with Transmitter, 3
0 to 15 psi Digital Pressure Gauge with Transmitter, 3
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 15 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTL7
  • Mfr. Model # DPG-202
  • Transducer with Display, Range 0 to 15 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 500 psi Digital Pressure Gauge with Transmitter,
0 to 500 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 500 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN4
  • Mfr. Model # DPG-208
  • Transducer with Display, Range 0 to 500 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 5000 psi Digital Pressure Gauge with Transmitter,
0 to 5000 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 5000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN7
  • Mfr. Model # DPG-211
  • Transducer with Display, Range 0 to 5000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,&
30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,&
  • DWYER INSTRUMENTS
  • Vacuum Transducer with Display, Range 30 to 0 In Hg Vac, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTL6
  • Mfr. Model # DPG-200
  • Vacuum Transducer with Display, Range 30 to 0 In Hg Vac, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required...More

0 to 30 psi Digital Pressure Gauge with Transmitter, 3
0 to 30 psi Digital Pressure Gauge with Transmitter, 3
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 30 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTL8
  • Mfr. Model # DPG-203
  • Transducer with Display, Range 0 to 30 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

0 to 1000 psi Digital Pressure Gauge with Transmitter,
0 to 1000 psi Digital Pressure Gauge with Transmitter,
  • DWYER INSTRUMENTS
  • Transducer with Display, Range 0 to 1000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V AC/DC, Process Connection 1/4 In NPT, Lead Length 36 In, Wetted Materials 316L Stainless Steel, Housing Aluminum, Operating Temp 0 to 158, NEMA Rating 4X, Thermal Error +/-0.016% Full Scale /deg F, Features 3 In Dial, Lower Connected, (2) SPDT Set Point Relays, Rated 0.5A @ 125 V AC, 1A @ 24 VDC, Display 4 Digit LCD, Includes Instructions

  • Item # 4FTN5
  • Mfr. Model # DPG-209
  • Transducer with Display, Range 0 to 1000 psi, Accuracy +/-0.25%, Output 4 to 20 mA, Power Required 12 to 24 V...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More