Skip Content

Digital Pressure and Vacuum Gauges with Transmitters

22 results found that include 297 products

Filter Results By

Branch Availability
Digital Gauge with Transmitter Type
Gauge Nominal Dial Size
Basic Gauge Case Material
Gauge Connection Type
Gauge Connection Size
Gauge Primary Range Units
Gauge Primary Range Values
Digital Gauge Accuracy
Calibration Certificate
Case Material
Display Units
Brand
Price
Shop By

Viewing as

List Table
  • Digital Pressure Gauge with Transmitter, 1/4", MNPT, G
    • Multiple product options available

      Digital Pressure Gauge with Transmitter, 1/4"", MNPT, Gauge Connection Location: Bottom

      Ashcroft Series gauges with 4-20mA transmitters feature 5-digit LCD readouts for 10 selectable units of measure, and unlimited turndown. They include AA batteries and sockets made of stainless steel.

      Weiss Series weatherproof digital pressure and vacuum gauges are able to withstand high pressures and harsh environments. They each feature sockets made of stainless steel, and blowout back safety designs. They are self-powered, and are capable of running continuously on as little as 10 lux (1 foot-candle).

      Multiple product options available

  • Digital Compound Gauge with Transmitter, 1/4", MNPT, G
    • WEISS
    • Multiple product options available

      Digital Compound Gauge with Transmitter, 1/4", MNPT, Gauge Connection Location: Bottom These weatherproof digital pressure and vacuum gauges are able to withstand high pressures and harsh environments. They each feature sockets made of stainless steel, and blowout back safety designs. They are self-powered, and are capable of running continuously on as little as 10 lux (1 foot-candle).

      Multiple product options available

  • Digital Pressure Gauge with Transmitter, 1/2", MNPT, G
    • WEISS
    • Multiple product options available

      Digital Pressure Gauge with Transmitter, 1/2", MNPT, Gauge Connection Location: Bottom These weatherproof digital pressure and vacuum gauges are able to withstand high pressures and harsh environments. They each feature sockets made of stainless steel, and blowout back safety designs. They are self-powered, and are capable of running continuously on as little as 10 lux (1 foot-candle).

      Multiple product options available

  • Digital Compound Gauge with Transmitter, 1/2", MNPT, G
    • WEISS
    • Multiple product options available

      Digital Compound Gauge with Transmitter, 1/2", MNPT, Gauge Connection Location: Bottom With sockets made of stainless steel, these weatherproof digital pressures and vacuum gauges are able to withstand high pressure and harsh environments. They are self-powered, and are capable of running continuously on as little as 10 lux (1 foot-candle). Solid-front construction with blowout back safety design.

      Multiple product options available

  • 0 to 100 psi Digital Pressure Gauge with Transmitter,
    0 to 100 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 100, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

    • Item # 4FTN1
    • Mfr. Model # DPG-205
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 100, Gauge Primary Range...More

  • 0 to 200 psi Digital Pressure Gauge with Transmitter,
    0 to 200 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 200, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal

    • Item # 4FTN2
    • Mfr. Model # DPG-206
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 200, Gauge Primary Range...More

  • 0 to 50 psi Digital Pressure Gauge with Transmitter, 3
    0 to 50 psi Digital Pressure Gauge with Transmitter, 3
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 50, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

    • Item # 4FTL9
    • Mfr. Model # DPG-204
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 50, Gauge Primary Range Units...More

  • 0 to 3000 psi Digital Pressure Gauge with Transmitter,
    0 to 3000 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 3000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum, Case Color Black, Display 4 Digit LCD

    • Item # 4FTN6
    • Mfr. Model # DPG-210
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 3000, Gauge Primary Range...More

  • 0 to 300 psi Digital Pressure Gauge with Transmitter,
    0 to 300 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 300, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum

    • Item # 4FTN3
    • Mfr. Model # DPG-207
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 300, Gauge Primary Range...More

  • Digital Sanitary Pressure Gauge with Transmitter, 1-1/2",&#
    • Multiple product options available

      Digital Sanitary Pressure Gauge with Transmitter, 1-1/2", Triclamp, Gauge Connection Location: Bottom Designed for food processing applications such as dairy and brewing tanks, these moisture-resistant gauges each feature plastic case material and stainless steel wetted parts. They are also suitable for pharmaceutical applications.

      Multiple product options available

  • Digital Sanitary Compound Gauge with Transmitter, 2", Tricl
    • CECOMP
    • Multiple product options available

      Digital Sanitary Compound Gauge with Transmitter, 2", Triclamp, Gauge Connection Location: Bottom These moisture-resistant gauges each feature ABS polycarbonate case construction and stainless steel wetted parts. They are ideal for food processing applications such as dairy and brewing tanks. They are also suitable for pharmaceutical applications.

      Multiple product options available

  • Digital Sanitary Vacuum Gauge with Transmitter, 1-1/2",
    • CECOMP
    • Multiple product options available

      Digital Sanitary Vacuum Gauge with Transmitter, 1-1/2", Triclamp, Gauge Connection Location: Bottom These moisture-resistant gauges each feature ABS polycarbonate case construction and stainless steel wetted parts, making them suitable for food processing applications such as dairy, brewing tanks, and pharmaceutical applications.

      Multiple product options available

  • Digital Sanitary Pressure Gauge with Transmitter, 2", Tricl
    • Multiple product options available

      Digital Sanitary Pressure Gauge with Transmitter, 2", Triclamp, Gauge Connection Location: Bottom These gauges each feature plastic case material and stainless steel wetted parts, which help to increase moisture resistance. They are ideal for food processing applications such as dairy and brewing tanks. They are also suitable for pharmaceutical applications.

      Multiple product options available

  • Digital Sanitary Vacuum Gauge with Transmitter, 2", Triclam
    • CECOMP
    • Multiple product options available

      Digital Sanitary Vacuum Gauge with Transmitter, 2", Triclamp, Gauge Connection Location: Bottom These gauges each feature ABS polycarbonate case construction, and stainless steel wetted parts, which help to increase moisture resistance. They are ideal for food processing applications such as dairy and brewing tanks. They are also suitable for pharmaceutical applications.

      Multiple product options available

  • Digital Sanitary Compound Gauge with Transmitter, 1-1/2",&#
    • CECOMP
    • Multiple product options available

      Digital Sanitary Compound Gauge with Transmitter, 1-1/2", Triclamp, Gauge Connection Location: Bottom These gauges each feature ABS polycarbonate case construction, and stainless steel wetted parts, which help to increase moisture resistance. They are ideal for food processing applications such as dairy and brewing tanks. They are also suitable for pharmaceutical applications.

      Multiple product options available

  • -30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,
    Digital Vacuum Gauge with Transmitter, 1/4", MNPT, Gau
    • ASHCROFT
    • Digital Vacuum Gauge with Transmitter, 1/4", MNPT, Gauge Connection Location: Bottom These gauges feature 4-20mA transmitters and 5-digit LCD readouts for 10 selectable units of measure and unlimited turndown. They include AA batteries and sockets made of stainless steel.

    • Item # 2AGB3
    • Mfr. Model # 302174SD02LXBLBKVAC/60
    • Digital Vacuum Gauge with Transmitter, 3 In., Gauge Primary Range Values -30 to 0, Gauge Primary Range Units...More

  • 0 to 500 psi Digital Pressure Gauge with Transmitter,
    0 to 500 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 500, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum

    • Item # 4FTN4
    • Mfr. Model # DPG-208
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 500, Gauge Primary Range...More

  • 0 to 15 psi Digital Pressure Gauge with Transmitter, 3
    0 to 15 psi Digital Pressure Gauge with Transmitter, 3
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 15, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

    • Item # 4FTL7
    • Mfr. Model # DPG-202
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 15, Gauge Primary Range Units...More

  • 0 to 1000 psi Digital Pressure Gauge with Transmitter,
    0 to 1000 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 1000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum, Case Color Black

    • Item # 4FTN5
    • Mfr. Model # DPG-209
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 1000, Gauge Primary Range...More

  • 0 to 30 psi Digital Pressure Gauge with Transmitter, 3
    0 to 30 psi Digital Pressure Gauge with Transmitter, 3
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 30, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, In HG, FT WC, FT Seawater, KPA, Ounces pre Inch Squared, IN H2O, mBar, cm WC, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel

    • Item # 4FTL8
    • Mfr. Model # DPG-203
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 30, Gauge Primary Range Units...More

  • -30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,
    -30 to 0 In. Hg Digital Vacuum Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Vacuum Gauge with Transmitter, 3 In., Gauge Primary Range Values -30 to 0, Gauge Primary Range Units In. Hg, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units Psi, Kg/cm Sq, Bar, In HG, Ft H2O, Ft Seawater, KPa, Oz/In Sq, In H2O, mBar, cm H2O, mm HG, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum

    • Item # 4FTL6
    • Mfr. Model # DPG-200
    • Digital Vacuum Gauge with Transmitter, 3 In., Gauge Primary Range Values -30 to 0, Gauge Primary Range Units...More

  • 0 to 5000 psi Digital Pressure Gauge with Transmitter,
    0 to 5000 psi Digital Pressure Gauge with Transmitter,
    • DWYER INSTRUMENTS
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 5000, Gauge Primary Range Units psi, Gauge Connection Size 1/4 In., Gauge Connection Type MNPT, Gauge Connection Location Bottom, Digital Gauge Accuracy +/-0.25 Percent, Display Units PSI, Kilograms per Centimeter Squared, Bar, Basic Gauge Wetted Parts Stainless Steel, Socket Material 316L Stainless Steel, Basic Gauge Case Material Metal, Case Material Aluminum, Case Color Black, Display 4 Digit LCD

    • Item # 4FTN7
    • Mfr. Model # DPG-211
    • Digital Pressure Gauge with Transmitter, 3 In., Gauge Primary Range Values 0 to 5000, Gauge Primary Range...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More