Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Multimeter Style
Instrument Counts
Basic DC Accuracy
Instrument Safety Rating
Max. AC Volts
Max. DC Volts
Max. AC Amps
Max. DC Amps
Audible Continuity
Max. Ohms
Instrument Frequency Counter Range
Capacitance Range
Temp. Range
Duty Cycle
Display
Bar Graph
Min./Max. Memory
Data Logging
Series
Price
Shop By
Ratings

Digital Multimeters

6 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
  • Digital Multimeters, Compact - Basic Features Digital Multimeters, Compact - Basic Features
  • Multiple product options available

    Measure AC and DC voltage, current, and resistance with these digital multimeters. The compact size helps make them ideal for carrying by many industry professionals. Use to obtain onsite readings quickly.

    Compact EX200 Series True RMS meters provide better accuracy for distorted waveforms. Include test leads and 9V battery.

    Compact EX300 Series Built-In NCV makes these meters an excellent choice for taking safe, accurate measurements.

    Fluke 110 Series True RMS meters feature large display, backlight, min./max./avg., hold, and adjustable range.

    Multiple product options available

  • Digital Multimeters, Full Size - General Features Digital Multimeters, Full Size - General Features
  • Multiple product options available

    These rugged, high-quality meters are designed for field professionals in a wide range of applications. They can help with troubleshooting and repair applications in standard electrical and electronic systems.

    Amprobe 500 Series Integrated flashlight and noncontact voltage. Each includes test leads, hook-and-loop strap, and case.

    Extech EX500 Series Designed for heavy use in industrial applications, they feature 1000V input protection, dual sensitivity frequency (electrical and electronic), and duty cycle. Waterproof to IP67 and dropproof to 6 ft. Each includes magnetic hanging strap and carrying case.

    Fluke 77 IV Digital Multimeters Feature average responding AC measurements and significant improvements over the original 70 series, with more measurement functions and conformity to the latest safety standards.

    Fluke 80 Series Industrial Multimeters Peak capture rate records transients as fast as 250 µs. Each features large display, backlight, min./max./avg., hold, adjustable range, and relative mode. Measure resistance, capacitance, and frequency.

    Fluke 170 Series feature true RMS voltage and current measurements, 6000-count resolution on digital display, analog bar graph display, continuity and diode measurement. They feature large display, min./max./avg., hold, and adjustable range. They measure resistance, capacitance, and frequency.

    Multiple product options available

  • Digital Multimeters, Full Size - Advanced Features - Harsh Environment Digital Multimeters, Full Size - Advanced Features - Harsh Environment
  • Multiple product options available

    Designed for heavy use in industrial applications, these rugged, high-quality meters offer reliability in measuring AC and DC voltage, current, and resistance. They are waterproof and dustproof for harsh conditions. The advanced feature sets make them ideal for field professionals in a wide range of applications.

    Fluke 27 II and 28 II Sealed Multimeters are 10-ft. drop-resistant. Built to work in tough environments, they are IP67 water- and dustproof for harsh conditions. 27 II provides average responding AC measurements. 28 II employs true RMS voltage and current measurement to check voltage and frequency on adjustable-speed motor drives.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More