Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Digital Multimeters

7 results found that include 51 products

Filter Results By

Branch Availability
Multimeter Style
Instrument Counts
Basic DC Accuracy
Instrument Safety Rating
Max. AC Volts
Max. DC Volts
Max. AC Amps
Max. DC Amps
Max. Ohms
Instrument Frequency Counter Range
Capacitance Range
Temp. Range
Duty Cycle
Display
Bar Graph
Min./Max. Memory
Data Logging
Series
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Compact Digital Multimeter Kit
  • EXTECH
  • Compact Digital Multimeter Kit

    Compact Digital Multimeter Kit
  • Digital Multimeter Kit, Compact, 2000 Instrument Counts, Basic DC Accuracy +/-0.70 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 200mA, Max. DC Amps 200mA, Audible Continuity Yes, Max. Ohms 20 megohm, Instrument Frequency Counter Range 0 Hz to 20 MHz, Duty Cycle No, Display LCD, Bar Graph No , Min./Max. Memory Max, Data Logging No, Calibration Certificate Included No, Includes Test Leads, Alligator Clips, Batteries, Soft Case

  • Item # 52ZK75
  • Mfr. Model # 381676A
  • Digital Multimeter Kit, Compact, 2000 Instrument Counts, Basic DC Accuracy +/-0.70 Percent of Reading + 2...More

EXTECH (R) GX900 Full Size - Advanced Features Di
  • EXTECH
  • EXTECH (R) GX900 Full Size - Advanced Features Digital Multimeter, -58° to 1832°F Temp. Range

    Digital Multimeters, Full Size - Advanced Features
  • Capture reliable data with advanced features in these full-size digital multimeters. They measure AC and DC voltage, current, and resistance. Use to obtain onsite readings quickly and accurately.

  • Item # 21YE17
  • Mfr. Model # GX900
  • Digital Multimeter, Full Size - Advanced Features, 50,000 Instrument Counts, Basic DC Accuracy +/-0.025...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More