Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Digital Multimeters

9 results found that include 25 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Multimeter Style
Instrument Counts
Basic DC Accuracy
Instrument Safety Rating
Max. AC Volts
Max. DC Volts
Max. AC Amps
Max. DC Amps
Max. Ohms
Instrument Frequency Counter Range
Capacitance Range
Temp. Range
Duty Cycle
Display
Bar Graph
Min./Max. Memory
Data Logging
Series
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
FLUKE (R) Fluke-87-V Full Size - Advanced Features
  • FLUKE
  • FLUKE (R) Fluke-87-V Full Size - Advanced Features Digital Multimeter, -328° to 1994°F Temp. Range

    Digital Multimeters, Full Size - Advanced Features - Explosive Environment
  • With advanced feature sets, these rugged, high-quality meters are ideal for field professionals in explosive environments. Use from the control room to the plant floor in petroleum, chemical, or pharmaceutical environments and other hazardous zones.

  • Item # 4EB18
  • Mfr. Model # Fluke-87-V
  • Digital Multimeter, Full Size - Advanced Features, 6000/19,999 Instrument Counts, Basic DC Accuracy +/-0.05...More

FLUKE (R) Fluke-289/FVF Full Size - Advanced Feat
  • FLUKE
  • FLUKE (R) Fluke-289/FVF Full Size - Advanced Features Digital Multimeter Kit, -328° to 1994°F Temp.

    Digital Multimeters, Full Size - Advanced Features
  • Capture reliable data with advanced features in these full-size digital multimeters. They measure AC and DC voltage, current, and resistance. Use to obtain onsite readings quickly and accurately.

  • Item # 1EVC7
  • Mfr. Model # FLUKE-289/FVF
  • Digital Multimeter Kit, Full Size - Advanced Features, 50,000 Instrument Counts, Basic DC Accuracy +/-0.025...More

AMPROBE (R) DM73C Pen - Basic Features Digital Mu
  • AMPROBE
  • AMPROBE (R) DM73C Pen - Basic Features Digital Multimeter, 32° to 104°F Temp. Range

    Digital Multimeters, Pen - Basic Features
  • Pen-style digital multimeters help to facilitate 1-handed testing of AC and DC voltage, current, and resistance for fault finding and field service work.

  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

FLUKE (R) Fluke-233 Full Size - Advanced Features
  • FLUKE
  • FLUKE (R) Fluke-233 Full Size - Advanced Features - Adjustable Display Wireless Digital Multimeter,

    Digital Multimeters, Full Size - Advanced Features - Adjustable Display
  • Designed for field professionals in a wide range of applications, these digital multimeters offer rugged, high-quality design elements with advanced feature sets. The removable magnetic displays can be positioned up to 30 ft. from the point of measurement. Each instrument operates as a conventional multimeter when the display is connected. Connection automatically turns off radio transmission.

  • Item # 4GUE7
  • Mfr. Model # Fluke-233 NIST
  • Wireless Digital Multimeter, Full Size - Advanced Features - Adjustable Display, 6000 Instrument Counts,...More

EXTECH (R) MN47 Compact - Basic Features Digital
  • EXTECH
  • EXTECH (R) MN47 Compact - Basic Features Digital Multimeter, -4° to 1400°F Temp. Range

    Digital Multimeters, Compact - Basic Features
  • Measure AC and DC voltage, current, and resistance with these digital multimeters. The compact size helps make them ideal for carrying by many industry professionals. Use to obtain onsite readings quickly.

  • Item # 5UER9
  • Mfr. Model # MN47
  • Digital Multimeter, Compact - Basic Features, 4000 Instrument Counts, Basic DC Accuracy +/-1.20 Percent of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More