Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Digital Multimeters

7 results found that include 7 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Multimeter Style
Instrument Counts
Basic DC Accuracy
Instrument Safety Rating
Max. AC Volts
Max. DC Volts
Max. AC Amps
Max. DC Amps
Max. Ohms
Instrument Frequency Counter Range
Capacitance Range
Temp. Range
Duty Cycle
Display
Bar Graph
Min./Max. Memory
Data Logging
Series
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Compact Digital Multimeter Kit
  • EXTECH
  • Compact Digital Multimeter Kit

    Compact Digital Multimeter Kit
  • Digital Multimeter Kit, Compact, 2000 Instrument Counts, Basic DC Accuracy +/-0.70 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 200mA, Max. DC Amps 200mA, Audible Continuity Yes, Max. Ohms 20 megohm, Instrument Frequency Counter Range 0 Hz to 20 MHz, Duty Cycle No, Display LCD, Bar Graph No , Min./Max. Memory Max, Data Logging No, Calibration Certificate Included No, Includes Test Leads, Alligator Clips, Batteries, Soft Case

  • Item # 52ZK75
  • Mfr. Model # 381676A
  • Digital Multimeter Kit, Compact, 2000 Instrument Counts, Basic DC Accuracy +/-0.70 Percent of Reading + 2...More

Full Size Digital Multimeter, 0° to 1000°F Temp. Ra
  • KLEIN TOOLS
  • Full Size Digital Multimeter, 0° to 1000°F Temp. Range

    Full Size Digital Multimeter, 0° to 1000°F Temp. Range
  • Digital Multimeter, Full Size, 4000 Instrument Counts, Basic DC Accuracy +/-1.00 Percent of Reading + 3 Digits, CAT IV 600V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 100 MHz, Capacitance Range 10 pF to 1000 uF, Temp. Range 0 Degrees to 1000 Degrees F, Duty Cycle Yes, Display LCD, Bar Graph No , Min./Max. Memory Yes, Data Logging No, Calibration Certificate Included No

  • Item # 52ZK84
  • Mfr. Model # MM600
  • Digital Multimeter, Full Size, 4000 Instrument Counts, Basic DC Accuracy +/-1.00 Percent of Reading + 3...More

FLIR (R) DM284 Full Size - Advanced Features Digi
  • FLIR
  • FLIR (R) DM284 Full Size - Advanced Features Digital Multimeter Kit, Thermal IGM 14° to 302°F (-10°

    FLIR (R) DM284 Full Size - Advanced Features Digital Multimeter Kit, Thermal IGM 14° to 302°F (-10°
  • Digital Multimeter Kit, Full Size - Advanced Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.09 Percent, CAT IV 600V, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10A, Audible Continuity Yes, Max. Ohms 50 megohm, Instrument Frequency Counter Range 0.01 Hz to 100 kHz, Capacitance Range 1 uF to 10 mF, Temp. Range Thermal IGM 14 Degrees to 302 Degrees F (-10 Degrees to 150 Degrees C), Type K -40 Degrees to 752 Degrees F (-40 Degrees to 400 Degrees C)

  • Item # 52MU67
  • Mfr. Model # DM284
  • Digital Multimeter Kit, Full Size - Advanced Features, 6000 Instrument Counts, Basic DC Accuracy +/-0.09...More

FLUKE® 787B Full Size - Advanced Features Digital Multi
  • FLUKE
  • FLUKE® 787B Full Size - Advanced Features Digital Multimeter, -4° to 131°F Temp. Range

    FLUKE® 787B Full Size - Advanced Features Digital Multimeter, -4° to 131°F Temp. Range
  • Digital Multimeter, Full Size - Advanced Features, 9999 Instrument Counts, Basic DC Accuracy +/-0.05 Percent of Reading + 2 Digits, CAT IV 300V, CAT III 600V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 1mA, Max. DC Amps 1, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.5 Hz to 50 kHz, Capacitance Range No, Temp. Range -4 Degrees to 131 Degrees F, Duty Cycle No, Display Backlit LCD, Bar Graph No , Min./Max. Memory No, Data Logging No

  • Item # 53DN34
  • Mfr. Model # FLUKE-787B/WWG
  • Digital Multimeter, Full Size - Advanced Features, 9999 Instrument Counts, Basic DC Accuracy +/-0.05 Percent...More

ToolSmart  Compact Digital Multimeter, -4° to 1832°F
  • GENERAL
  • ToolSmart Compact Digital Multimeter, -4° to 1832°F (-20° to 1000°C) Temp. Range

    ToolSmart Compact Digital Multimeter, -4° to 1832°F (-20° to 1000°C) Temp. Range
  • Digital Multimeter, Compact, 4000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits, CAT III 600V, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10A, Audible Continuity Yes, Max. Ohms 400 megohm, Instrument Frequency Counter Range 40 Hz to 400 Hz, Temp. Range -4 Degrees to 1832 Degrees F (-20 Degrees to 1000 Degrees C), Duty Cycle No, Display LCD, Bar Graph No , Min./Max. Memory Yes, Data Logging No, Calibration Certificate Included No

  • Item # 53CJ24
  • Mfr. Model # TS04
  • Digital Multimeter, Compact, 4000 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of Reading + 2 Digits,...More

Full Size Digital Multimeter, 0° to 1500°F Temp. Ra
  • KLEIN TOOLS
  • Full Size Digital Multimeter, 0° to 1500°F Temp. Range

    Full Size Digital Multimeter, 0° to 1500°F Temp. Range
  • Digital Multimeter, Full Size, 4000 Instrument Counts, Basic DC Accuracy +/-1.00 Percent of Reading + 3 Digits, CAT IV 600V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 40 megohm, Instrument Frequency Counter Range 0.001 Hz to 100 MHz, Capacitance Range 40 nF to 4000 uF, Temp. Range 0 Degrees to 1500 Degrees F, Duty Cycle Yes, Display LCD, Bar Graph Yes, Min./Max. Memory Yes, Data Logging No, Calibration Certificate Included No

  • Item # 52ZK85
  • Mfr. Model # MM700
  • Digital Multimeter, Full Size, 4000 Instrument Counts, Basic DC Accuracy +/-1.00 Percent of Reading + 3...More

Full Size - Advanced Features Digital Multimeter Kit, -40&d
  • TRIPLETT
  • Full Size - Advanced Features Digital Multimeter Kit, -40° to 1832°F (-40° to 1000°C) Temp. Range

    Full Size - Advanced Features Digital Multimeter Kit, -40° to 1832°F (-40° to 1000°C) Temp. Range
  • Digital Multimeter Kit, Full Size - Advanced Features, 60,000 Instrument Counts, Basic DC Accuracy +/-0.025, CAT III 1000V, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Audible Continuity Yes, Max. Ohms 6 megohm, Instrument Frequency Counter Range 60Hz to 60MHz, Capacitance Range 6 nf to 60 mF, Temp. Range -40 Degrees to 1832 Degrees F (-40 Degrees to 1000 Degrees C), Duty Cycle Yes, Display Backlit LCD, Bar Graph No , Min./Max. Memory Yes, Data Logging Yes

  • Item # 52RW40
  • Mfr. Model # 9065
  • Digital Multimeter Kit, Full Size - Advanced Features, 60,000 Instrument Counts, Basic DC Accuracy +/-0.025,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More