Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Multimeter Style
Instrument Counts
Basic DC Accuracy
Instrument Safety Rating
Max. AC Volts
Max. DC Volts
Max. AC Amps
Max. DC Amps
Max. Ohms
Instrument Frequency Counter Range
Capacitance Range
Temp. Range
Display
Bar Graph
Min./Max. Memory
Series
Price
Shop By
Ratings

Digital Multimeters

5 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
  • Digital Multimeters, Full Size - Basic Features Digital Multimeters, Full Size - Basic Features
  • Multiple product options available

    Use full size digital multimeters for troubleshooting electrical problems in residential, commercial, and industrial equipment. They are Ideal for devices such as motor controls, appliances, power supplies, and wiring systems.

    Amprobe® 37XR-A Performs component and logic tests. Features alligator clips on test leads and magnetic hanging strap.

    Amprobe 500 Series Integrated flashlight and noncontact voltage. Each includes test leads, hook-and-loop strap, and case.

    Extech® EX350 Series True RMS meters feature Low Impedance (LoZ) mode to help eliminate false readings caused by ghost voltages. The low pass filter attenuates high frequencies to reduce noise for accurate readings. The MicroAmp function is recommended for flame rod testing and built-in noncontact AC voltage detector. Includes test leads and 2 AA batteries.

    Extech® EX400 Series Multimeters Each include a Type K temperature probe, tilt stand, hook-and-loop hanging strap, and holster. Temp. range: -4° to 1382°F.

    Multiple product options available

  • Digital Multimeters, Full Size - General Features Digital Multimeters, Full Size - General Features
  • Multiple product options available

    These rugged, high-quality meters are designed for field professionals in a wide range of applications. They can help with troubleshooting and repair applications in standard electrical and electronic systems.

    Amprobe 500 Series Integrated flashlight and noncontact voltage. Each includes test leads, hook-and-loop strap, and case.

    Extech EX500 Series Designed for heavy use in industrial applications, they feature 1000V input protection, dual sensitivity frequency (electrical and electronic), and duty cycle. Waterproof to IP67 and dropproof to 6 ft. Each includes magnetic hanging strap and carrying case.

    Fluke 77 IV Digital Multimeters Feature average responding AC measurements and significant improvements over the original 70 series, with more measurement functions and conformity to the latest safety standards.

    Fluke 80 Series Industrial Multimeters Peak capture rate records transients as fast as 250 µs. Each features large display, backlight, min./max./avg., hold, adjustable range, and relative mode. Measure resistance, capacitance, and frequency.

    Fluke 170 Series feature true RMS voltage and current measurements, 6000-count resolution on digital display, analog bar graph display, continuity and diode measurement. They feature large display, min./max./avg., hold, and adjustable range. They measure resistance, capacitance, and frequency.

    Multiple product options available

Digital Multimeter, Pen - Basic Features Multimeter Style,
  • AMPROBE
  • Digital Multimeter, Pen - Basic Features Multimeter Style, Pen - Basic Features Multimeter Style Digital Multimeters, Pen - Basic Features
  • Pen-style digital multimeters help to facilitate 1-handed testing of AC and DC voltage, resistance, and current for fault finding and field service work.

  • Item # 1WKN7
  • Mfr. Model # DM73C
  • Digital Multimeter, Pen - Basic Features, 3400 Instrument Counts, Basic DC Accuracy +/-0.50 Percent of...More

Digital Multimeter, Full Size - Advanced Features - Harsh&#
  • Digital Multimeter, Full Size - Advanced Features - Harsh Environment Multimeter Style, Full Size - Digital Multimeters, Full Size - Advanced Features - Harsh Environment
  • Designed for heavy use in industrial applications, these rugged, high-quality meters offer reliability in measuring AC and DC voltage, current, and resistance. They are waterproof and dustproof for harsh conditions. The advanced feature sets make them ideal for field professionals in a wide range of applications.

    Fluke 27 II and 28 II Sealed Multimeters are 10-ft. drop-resistant. Built to work in tough environments, they are IP67 water- and dustproof for harsh conditions. 27 II provides average responding AC measurements. 28 II employs true RMS voltage and current measurement to check voltage and frequency on adjustable-speed motor drives.

  • Item # 2ATA7
  • Mfr. Model # HD160C
  • Digital Multimeter, Full Size - Advanced Features - Harsh Environment, 9999 Instrument Counts, Basic DC...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More