Skip Content

Digital and Infrared Rifle Scopes

12 results found that include 20 products

Filter Results By

Viewing as

List Table
  • Digital Rifle Scope, Thermal, 4.5X to 18X Magnification, 50
    Digital Rifle Scope, Thermal, 4.5X to 18X Magnification, 50
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 4.5X to 18X, Field of View 6 Degrees x 4.7 Degrees , Reticle Calibration Reticle, Objective Lens 50mm, Eye Relief 67mm, Length 8-13/16 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR64
    • Mfr. Model # 658175112396
    • Digital Rifle Scope, Thermal Sensor, Magnification 4.5X to 18X, Field of View 6 Degrees x 4.7 Degrees ,...More

  • Digital Rifle Scope, CMOS, 3X to 14X Magnification, 50mm&#x
    Digital Rifle Scope, CMOS, 3X to 14X Magnification, 50mm&#x
    • ATN CORP
    • Digital Rifle Scope, CMOS Sensor, Magnification 3X to 14X, Field of View 9 Degrees x 7 Degrees , Reticle Calibration Reticle, Objective Lens 50mm, Eye Relief 67mm, Length 11-9/16 In., Width 3-7/64 In., Height 3-13/32 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Features Smart Shooting Solution, Profile Manager, Smart Rangefinder, Video Recording, Recoil Activated Video, Smooth Zoom, Bluetooth and Wireless Connectivity

    • Item # 49RR59
    • Mfr. Model # 658175112242
    • Digital Rifle Scope, CMOS Sensor, Magnification 3X to 14X, Field of View 9 Degrees x 7 Degrees , Reticle...More

  • Digital Rifle Scope, CMOS, 5X to 20X Magnification, 60mm&#x
    Digital Rifle Scope, CMOS, 5X to 20X Magnification, 60mm&#x
    • ATN CORP
    • Digital Rifle Scope, CMOS Sensor, Magnification 5X to 20X, Field of View 9 Degrees x 7 Degrees , Reticle Calibration Reticle, Objective Lens 60mm, Eye Relief 67mm, Length 11-9/16 In., Width 3-7/64 In., Height 3-13/32 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Features Smart Shooting Solution, Profile Manager, Smart Rangefinder, Video Recording, Recoil Activated Video, Smooth Zoom, Bluetooth and Wireless Connectivity

    • Item # 49RR60
    • Mfr. Model # 658175112259
    • Digital Rifle Scope, CMOS Sensor, Magnification 5X to 20X, Field of View 9 Degrees x 7 Degrees , Reticle...More

  • Digital Rifle Scope, Thermal, 1.25X to 5X Magnification, 19
    Digital Rifle Scope, Thermal, 1.25X to 5X Magnification, 19
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 1.25X to 5X, Field of View 12.5 Degrees x 9.7 Degrees , Reticle Calibration Reticle, Objective Lens 19mm, Eye Relief 67mm, Length 6-55/64 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass

    • Item # 49RR62
    • Mfr. Model # 658175112297
    • Digital Rifle Scope, Thermal Sensor, Magnification 1.25X to 5X, Field of View 12.5 Degrees x 9.7 Degrees ,...More

  • Digital Rifle Scope, Thermal, 9X to 36X Magnification, 60mm
    Digital Rifle Scope, Thermal, 9X to 36X Magnification, 60mm
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 9X to 36X, Field of View 3 Degrees x 2.4 Degrees , Reticle Calibration Reticle, Objective Lens 60mm, Eye Relief 67mm, Length 8-13/16 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR65
    • Mfr. Model # 658175112327
    • Digital Rifle Scope, Thermal Sensor, Magnification 9X to 36X, Field of View 3 Degrees x 2.4 Degrees , Reticle...More

  • Digital Rifle Scope, Thermal, 2X to 8X Magnification, 25mm&
    Digital Rifle Scope, Thermal, 2X to 8X Magnification, 25mm&
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 2X to 8X, Field of View 12.5 Degrees x 9.5 Degrees , Reticle Calibration Reticle, Objective Lens 25mm, Eye Relief 67mm, Length 6-55/64 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR63
    • Mfr. Model # 658175112303
    • Digital Rifle Scope, Thermal Sensor, Magnification 2X to 8X, Field of View 12.5 Degrees x 9.5 Degrees ,...More

  • Digital Rifle Scope, Thermal, 1X to 10X Magnification, 19mm
    Digital Rifle Scope, Thermal, 1X to 10X Magnification, 19mm
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 1X to 10X, Field of View 32 Degrees x 25 Degrees , Reticle Calibration Reticle, Objective Lens 19mm, Eye Relief 67mm, Length 6-55/64 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR66
    • Mfr. Model # 658175112334
    • Digital Rifle Scope, Thermal Sensor, Magnification 1X to 10X, Field of View 32 Degrees x 25 Degrees , Reticle...More

  • Digital Rifle Scope, Thermal, 2.5X to 25X Magnification, 50
    Digital Rifle Scope, Thermal, 2.5X to 25X Magnification, 50
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 2.5X to 25X, Field of View 12.5 Degrees x 9.7 Degrees , Reticle Calibration Reticle, Objective Lens 50mm, Eye Relief 67mm, Length 8-13/16 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass

    • Item # 49RR68
    • Mfr. Model # 658175112341
    • Digital Rifle Scope, Thermal Sensor, Magnification 2.5X to 25X, Field of View 12.5 Degrees x 9.7 Degrees ,...More

  • Digital Rifle Scope, Thermal, 1.5X to 15X Magnification, 25
    Digital Rifle Scope, Thermal, 1.5X to 15X Magnification, 25
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 1.5X to 15X, Field of View 24 Degrees x 19 Degrees , Reticle Calibration Reticle, Objective Lens 25mm, Eye Relief 67mm, Length 6-55/64 In., Width 3-5/32 In., Height 3-9/64 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR67
    • Mfr. Model # 658175112402
    • Digital Rifle Scope, Thermal Sensor, Magnification 1.5X to 15X, Field of View 24 Degrees x 19 Degrees ,...More

  • Digital Rifle Scope, Thermal, 5X to 50X Magnification, 60mm
    Digital Rifle Scope, Thermal, 5X to 50X Magnification, 60mm
    • ATN CORP
    • Digital Rifle Scope, Thermal Sensor, Magnification 5X to 50X, Field of View 6 Degrees x 4.7 Degrees , Reticle Calibration Reticle, Objective Lens 60mm, Eye Relief 67mm, Length 10-43/64 In., Width 3-31/32 In., Height 3-15/32 In., Display Color OLED Matrix, SVGA, Power Required (4) AA Type Batteries, Thermal Sensitivity Less Than 50 mK, Features Smart Shooting Solution, Smart HD Channel, Wireless and Bluetooth Connectivity, Gyroscope, E-Barometer, Smooth Zoom, E-Compass, Includes Manual, Warranty

    • Item # 49RR69
    • Mfr. Model # 658175112358
    • Digital Rifle Scope, Thermal Sensor, Magnification 5X to 50X, Field of View 6 Degrees x 4.7 Degrees , Reticle...More

  • Digital and Infrared Rifle Scopes
  • Digital Rifle Scope, Thermal, 1X to 2X Magnification, 100mm
    Digital Rifle Scope, Thermal, 1X to 2X Magnification, 100mm
    • SIG SAUER
    • Digital Rifle Scope, Thermal Sensor, Magnification 1X to 2X, Field of View 3.4 Degrees x 4.7 Degrees , Reticle Multi-Reticle, Objective Lens 100mm, Eye Relief Unlimited, Length 4-5/16 In., Width 2-39/64 In., Height 2-45/64 In., Display Color LCD, Power Required (2) CR123A Type Batteries, Features 1000 yd. Detection Range, IPX6 Rating, 8 hr. Minimum Runtime, 206 x 156 / 12 Micron Thermal Core

    • Item # 413X59
    • Mfr. Model # SOE11001
    • Digital Rifle Scope, Thermal Sensor, Magnification 1X to 2X, Field of View 3.4 Degrees x 4.7 Degrees ,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More