Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DICKSON

201 products found

Filter Results By

Viewing as

List
  • Chart, 8 In, -50 to +50, 31 Day, PK60

    Brand
    DICKSON
    Item #
    1PRV4
    Mfr. Model #
    C406
    Chart,  8 In,  -50 to +50,  31 Day, PK6
    Web Price $56.50 / pkg. of 60
  • Circular Chart, 4 In, 0-100psi, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXJ7
    Mfr. Model #
    C012
    Circular Chart, 4 In, 0-100psi, 7 Day, PK60
    Web Price $52.75 / pkg. of 60
  • Chart Recorder Pens, Red, Pk6

    Brand
    DICKSON
    Item #
    1LXJ5
    Mfr. Model #
    P222
    Chart Recorder Pens, Red, Pk6
    Web Price $46.70 / pkg. of 6
  • Chart, 4 In, -22 to 122 F, 7 Day, PK60

    Brand
    DICKSON
    Item #
    3ELV4
    Mfr. Model #
    C206
    Chart, 4 In, -22 to 122 F, 7 Day, PK60
    Web Price $52.75 / pkg. of 60
  • Chart Recorder, 0 to 300 PSI

    Brand
    DICKSON
    Item #
    16A181
    Mfr. Model #
    PW476
    Chart Recorder, 0 to 300 PSI
    Web Price $615.00 / each
  • Temp Chart Recorder, 3 In

    Brand
    DICKSON
    Item #
    5KE59
    Mfr. Model #
    SC377
    Temp Chart Recorder, 3 In
    Web Price $266.50 / each
  • Recorder, Temp, 4 In, 0 to 100 F, Display

    Brand
    DICKSON
    Item #
    2HZD1
    Mfr. Model #
    SL4100
    Recorder, Temp, 4 In, 0 to 100 F, Display
    Web Price $335.50 / each
  • Chart Paper, 3 In, Pk60

    Brand
    DICKSON
    Item #
    3JG33
    Mfr. Model #
    C304
    Chart Paper, 3 In, Pk60
    Web Price $51.00 / pkg. of 60
  • 120/240VAC Wall Mount Plug-In Charger, 12VDC, 1000mA, 50/60Hz

    Brand
    DICKSON
    Item #
    49EL83
    Mfr. Model #
    R180
    120/240VAC Wall Mount Plug-In Charger, 12VDC, 1000mA, 50&#x
    Web Price $25.60 / each
  • Chart, 8 In, -20 to +120, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1APB5
    Mfr. Model #
    C417
    Chart,  8 In,  -20 to +120,  7 Day, PK6
    Web Price $54.50 / pkg. of 60
  • Recorder, Temp, 4 In, -22 to 122 F, Display

    Brand
    DICKSON
    Item #
    2HZD3
    Mfr. Model #
    SL4350
    Recorder, Temp, 4 In, -22 to 122 F, Display
    Web Price $326.00 / each
  • Chart Recorder, 0 to 100 PSI

    Brand
    DICKSON
    Item #
    16A179
    Mfr. Model #
    PW470
    Chart Recorder, 0 to 100 PSI
    Web Price $615.00 / each
  • Data Logger, Temperature and Humidity, USB

    Brand
    DICKSON
    Item #
    6ETG1
    Mfr. Model #
    TP425
    Data Logger, Temperature and Humidity, USB
    Web Price $270.50 / each
  • Circular Chart, 6 In, 0 to 100F, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXJ6
    Mfr. Model #
    C657
    Circular Chart, 6 In, 0 to 100F, 7 Day, PK60
    Web Price $54.00 / pkg. of 60
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD05
    Mfr. Model #
    TH8P3
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $907.00 / each
  • Circular Recorder, Display, Temp, 6 In

    Brand
    DICKSON
    Item #
    1NFH6
    Mfr. Model #
    KT6P2
    Circular Recorder, Display, Temp, 6 In
    Web Price $633.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM20
    Mfr. Model #
    KT8P0
    Temperature Chart Recorder, KThermocouple
    Web Price $570.00 / each
  • Data Logger, Pressure Range 0 to 100 PSI

    Brand
    DICKSON
    Item #
    2TLA3
    Mfr. Model #
    PR125
    Data Logger, Pressure Range 0 to 100 PSI
    Web Price $499.00 / each
  • Circular Chart, 6 In, -50 to 50, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXK5
    Mfr. Model #
    C651
    Circular Chart, 6 In, -50 to 50, 7 Day, PK60
    Web Price $54.00 / pkg. of 60
  • Replacement Pen Kit, 3 Red, 3 Blue

    Brand
    DICKSON
    Item #
    1APB2
    Mfr. Model #
    P246
    Replacement Pen Kit,  3 Red,  3 Blue
    Web Price $50.75 / each
  • Chart Recorder, 0 to 200 PSI

    Brand
    DICKSON
    Item #
    16A180
    Mfr. Model #
    PW474
    Chart Recorder, 0 to 200 PSI
    Web Price $611.00 / each
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD04
    Mfr. Model #
    TH8P2
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $779.00 / each
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD03
    Mfr. Model #
    TH8P0
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $664.00 / each
  • Circular Chart Recorder, Temperature, 6 In

    Brand
    DICKSON
    Item #
    1NFH4
    Mfr. Model #
    KT6P1
    Circular Chart Recorder, Temperature, 6 In
    Web Price $495.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM22
    Mfr. Model #
    KT8P3
    Temperature Chart Recorder, KThermocouple
    Web Price $760.00 / each
  • Circular Chart Recorder, Temperature, 6 In

    Brand
    DICKSON
    Item #
    2CHH3
    Mfr. Model #
    KT6P5
    Circular Chart Recorder, Temperature, 6 In
    Web Price $836.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM21
    Mfr. Model #
    KT8P2
    Temperature Chart Recorder, KThermocouple
    Web Price $638.00 / each
  • Kit, Card Reader

    Brand
    DICKSON
    Item #
    4LB64
    Mfr. Model #
    A220
    Kit, Card Reader
    Web Price $87.75 / each
  • Circular Recorder, Temp and Humidity, 6 In

    Brand
    DICKSON
    Item #
    1NFJ3
    Mfr. Model #
    TH6P3
    Circular Recorder, Temp and Humidity, 6 In
    Web Price $968.00 / each
  • Chart Recorder, 0 to 500 PSI

    Brand
    DICKSON
    Item #
    16A182
    Mfr. Model #
    PW479
    Chart Recorder, 0 to 500 PSI
    Web Price $553.00 / each
  • Temp Chart Recorder, 3 In

    Brand
    DICKSON
    Item #
    5KE61
    Mfr. Model #
    SC386
    Temp Chart Recorder, 3 In
    Web Price $312.50 / each
  • Temperature Chart Recorder, NIST

    Brand
    DICKSON
    Item #
    30ZX13
    Mfr. Model #
    KT8P0NIST
    Temperature Chart Recorder, NIST
    Web Price $639.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More