Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Valve Type
Body Material
Inlet/Outlet Size
Connection Style
Air Inlet Size
Max. Flow GPM
Max. Operating Pressure
Max. Temp.
Diaphragm Material
Ball Material
Check Seat Material
Max. Dia. Solids
Manifold Connection
Standards
Brand
Price
Shop By
Ratings

Diaphragm Pumps

15 Results Found that Include 73 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Double Diaphragm Pumps DAYTON Double Diaphragm Pumps
  • Multiple product options available

    Multiple product options available

Buna N Buna N Repair Pump Kit
  • TM

    Grainger Choice

  • Buna N Buna N Repair Pump Kit Repair Pump Kits
  • Item # 34TJ48
  • Mfr. Model # 34TJ48
  • Repair Pump Kit, Operation Type Air Operated, Body Material Buna N, Max. Temp. 180 Degrees F, Diaphragm...More

Polypropylene PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100&
  • TM

    Grainger Choice

  • DAYTON
  • Polypropylene PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Polypropylene PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV39
  • Mfr. Model # 49AV39
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Polypropylene,...More

Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm,&#x
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV49
  • Mfr. Model # 49AV49
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100&#
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV47
  • Mfr. Model # 49AV47
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV45
  • Mfr. Model # 49AV45
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Aluminum, Inlet/Outlet...More

Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100&#
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV43
  • Mfr. Model # 49AV43
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

PVDF PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • TM

    Grainger Choice

  • DAYTON
  • PVDF PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi PVDF PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV37
  • Mfr. Model # 49AV37
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material PVDF, Inlet/Outlet Size 1...More

Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm,&#
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV48
  • Mfr. Model # 49AV48
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

Aluminum Santoprene® Single Diaphragm Pump, 56 gpm, 100
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi Aluminum Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV46
  • Mfr. Model # 49AV46
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Aluminum, Inlet/Outlet...More

Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm,&#x
  • TM

    Grainger Choice

  • DAYTON
  • Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Stainless Steel PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV44
  • Mfr. Model # 49AV44
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Stainless Steel,...More

Aluminum PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi Aluminum PTFE/EPDM Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV42
  • Mfr. Model # 49AV42
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Aluminum, Inlet/Outlet...More

Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi Aluminum Hytrel Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV41
  • Mfr. Model # 49AV41
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Aluminum, Inlet/Outlet...More

Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100
  • TM

    Grainger Choice

  • DAYTON
  • Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV40
  • Mfr. Model # 49AV40
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Polypropylene,...More

Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100
  • TM

    Grainger Choice

  • DAYTON
  • Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi Polypropylene Santoprene® Single Diaphragm Pump, 56 gpm, 100 psi
  • Item # 49AV38
  • Mfr. Model # 49AV38
  • Diaphragm Pump, Operation Type Air Operated, Valve Type Ceramic Air, Body Material Polypropylene,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More