Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Dial Test Indicators

85 Results Found that Include 85 Products

Results per page:  16 | 32 | 48
Test Indicator,2 1/4 Dia,1 In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 2 1/4 Dia, 1 In Test Indicator,2 1/4 Dia,1 In
  • Item # 4KU81
  • Mfr. Model # 4KU81
  • Dial Test Indicator, Range 1.000 In., Graduations 0.001 In., Dial Reading 0-100, Dial Size 2-1/4 In., Dial...More

Dial Test Indicator,Hori,0 to 0.016 In
  • INTERAPID
  • Dial Test Indicator, Hori, 0 to 0.016 In Dial Test Indicator,Hori,0 to 0.016 In
  • Item # 5RCK8
  • Mfr. Model # 312B-3
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.016 In., Graduations 0.0001 In., Dial Reading...More

Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 5UAL5
  • Mfr. Model # 196A5Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.060 In
  • INTERAPID
  • Dial Test Indicator, Hori, 0 to 0.060 In Dial Test Indicator,Hori,0 to 0.060 In
  • Item # 5RCK7
  • Mfr. Model # 74.111370
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUJ6
  • Mfr. Model # 711FSZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.001 In., Dial Reading...More

Dial Test Indicator Set,Hori,0to0.030 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.030 In Dial Test Indicator Set,Hori,0to0.030 In
  • Item # 4LA92
  • Mfr. Model # 513-402T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial...More

Test Indicator,1 1/2 In Dia,0.06In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 1 1/2 In Dia, 0.06In Test Indicator,1 1/2 In Dia,0.06In
  • Item # 4KY12
  • Mfr. Model # 4KY12
  • Dial Test Indicator, Range 0.060 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial...More

Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ4
  • Mfr. Model # 196A1Z
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 In Dial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ5
  • Mfr. Model # 196B1
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 4LA91
  • Mfr. Model # 513-402-10E
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 2ZUK4
  • Mfr. Model # 709ACZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.2mm
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.2mm Dial Test Indicator,Hori,0 to 0.2mm
  • Item # 4CGR2
  • Mfr. Model # 513-405-10E
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading 0-100-0,...More

Test Indicator Set,Swl Hd,0 to 0.040 In
  • MITUTOYO
  • Test Indicator Set, Swl Hd, 0 to 0.040 In Test Indicator Set,Swl Hd,0 to 0.040 In
  • Item # 4CGT4
  • Mfr. Model # 513-518T
  • Dial Test Indicator Set, Indicator Style Swivel Head, Range 0 to 0.040 In., Graduations 0.001 In., Dial...More

Dial Test Indicator,Hori,0 to 0.008 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.008 In Dial Test Indicator,Hori,0 to 0.008 In
  • Item # 5C705
  • Mfr. Model # 513-403-10E
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading...More

Dial Test Indicator Set,Hori,0to0.008 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.008 In Dial Test Indicator Set,Hori,0to0.008 In
  • Item # 1ZRT1
  • Mfr. Model # 513-403T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial...More

Test Indicator,1 In Dia,0.03 In
  • TM

    Grainger Choice

  • WESTWARD
  • Test Indicator, 1 In Dia, 0.03 In Test Indicator,1 In Dia,0.03 In
  • Item # 4KU83
  • Mfr. Model # 4KU83
  • Dial Test Indicator, Range 0.030 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1 In., Dial...More

Dial Test Indicator,Hori,0 to 0.060 In
  • INTERAPID
  • Dial Test Indicator, Hori, 0 to 0.060 In Dial Test Indicator,Hori,0 to 0.060 In
  • Item # 5RCL0
  • Mfr. Model # 312B-2
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.8mm
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.8mm Dial Test Indicator,Hori,0 to 0.8mm
  • Item # 16X244
  • Mfr. Model # 513-404-10E
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.8mm, Graduations 0.01mm, Dial Reading 0-40-0,...More

Dial Test Indicator Set,Hori,0 to 0.2mm
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0 to 0.2mm Dial Test Indicator Set,Hori,0 to 0.2mm
  • Item # 16X246
  • Mfr. Model # 513-405-10T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading...More

Dial Test Indicator,Swl Hd,0 to 0.030 In
  • BROWN & SHARPE
  • Dial Test Indicator, Swl Hd, 0 to 0.030 In Dial Test Indicator,Swl Hd,0 to 0.030 In
  • Item # 49U620
  • Mfr. Model # 01889018
  • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.030 In., Graduations 0.005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.030 In
  • BROWN & SHARPE
  • Dial Test Indicator, Hori, 0 to 0.030 In Dial Test Indicator,Hori,0 to 0.030 In
  • Item # 5RCK9
  • Mfr. Model # 599-7030-5
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Vert,0 to 0.060 In
  • INTERAPID
  • Dial Test Indicator, Vert, 0 to 0.060 In Dial Test Indicator,Vert,0 to 0.060 In
  • Item # 5RCL3
  • Mfr. Model # 312B-1V
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.060 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.060 In Dial Test Indicator,Hori,0 to 0.060 In
  • Item # 4CGR5
  • Mfr. Model # 513-442
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Hori,0 to 0.060 In
  • STARRETT
  • Dial Test Indicator, Hori, 0 to 0.060 In Dial Test Indicator,Hori,0 to 0.060 In
  • Item # 2ZUK5
  • Mfr. Model # 709BCZ
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator Set,Hori,0to0.030 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.030 In Dial Test Indicator Set,Hori,0to0.030 In
  • Item # 4CGR3
  • Mfr. Model # 513-406T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial...More

Dial Test Indicator,Vert,0 to 0.040 In
  • MITUTOYO
  • Dial Test Indicator, Vert, 0 to 0.040 In Dial Test Indicator,Vert,0 to 0.040 In
  • Item # 33RK34
  • Mfr. Model # 513-518
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.040 In., Graduations 0.001 In., Dial Reading...More

Dial Test Indicator Set,Hori,0 to 1mm
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0 to 1mm Dial Test Indicator Set,Hori,0 to 1mm
  • Item # 16X247
  • Mfr. Model # 513-415E
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 1mm, Graduations 0.01mm, Dial Reading 0-50-0,...More

Dial Test Indicator,Vert,0 to 0.060 In
  • BROWN & SHARPE
  • Dial Test Indicator, Vert, 0 to 0.060 In Dial Test Indicator,Vert,0 to 0.060 In
  • Item # 38N930
  • Mfr. Model # 74.111378
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.060 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Swl Hd,0 to 0.030 In
  • MAHR-FEDERAL INC.
  • Dial Test Indicator, Swl Hd, 0 to 0.030 In Dial Test Indicator,Swl Hd,0 to 0.030 In
  • Item # 5RHE9
  • Mfr. Model # 4307950
  • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Swl Hd,0 to 0.020 In
  • MAHR-FEDERAL INC.
  • Dial Test Indicator, Swl Hd, 0 to 0.020 In Dial Test Indicator,Swl Hd,0 to 0.020 In
  • Item # 5RHF0
  • Mfr. Model # 4306950
  • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.020 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Swl Hd,0 to 0.020 In
  • MAHR-FEDERAL INC.
  • Dial Test Indicator, Swl Hd, 0 to 0.020 In Dial Test Indicator,Swl Hd,0 to 0.020 In
  • Item # 5RHF1
  • Mfr. Model # 4306960
  • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.020 In., Graduations 0.0005 In., Dial Reading...More

Dial Test Indicator,Swl Hd,0 to 0.008 In
  • MAHR-FEDERAL INC.
  • Dial Test Indicator, Swl Hd, 0 to 0.008 In Dial Test Indicator,Swl Hd,0 to 0.008 In
  • Item # 5RHF2
  • Mfr. Model # 4308960
  • Dial Test Indicator, Indicator Style Swivel Head, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading...More

Results per page:  16 | 32 | 48

Browse Grainger.com for dial test indicators. Our indicators lucidly show differences in angles and distance unseen and too minute for the naked eye. With Grainger Industrial Supply, the process of ensuring operational machinery by comparison of parts is a doable task. Allow our dial indicators to help you maintain accuracy in your work environment, whether it is in metal engineering, tool-making, manufacturing or otherwise, our dial test indicators. Browse through test indicator sets and stand-alone pieces.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More