Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

DEWALT

41 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
4-1/2" x 1/4" Depressed Center Wheel, Aluminum&#x
Drill Bit Set,29 PC
Pilot Point Drill Bit,Cobalt,13/64 In
  • DEWALT
  • Pilot Point Drill Bit, Cobalt, 13/64 In Pilot Point Drill Bit,Cobalt,13/64 In
  • Item # 1TFP8
  • Mfr. Model # DW1213
  • Pilot Point Drill Bit, Jobbers Length, Industrial Grade, Cobalt, Gold Ferrous Oxide Finish, Fractional Size...More

  • Category : Twist Drill Bits
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
Xenon Flashlight Replacement Bulb for Mfr. No. DW908, DW919
Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of To
  • DEWALT
  • 18.0 Volt Cordless Impact Wrench 18.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • Category : Cordless Impact Wrenches
Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

  • Category : Electric Sanders
Cordless Cutoff Tool Kit,20.0V
  • DEWALT
  • Cordless Cutoff Tool Kit, 20.0V 20.0 Volt Cordless Cutoff Tool
  • Item # 24T869
  • Mfr. Model # DCG412P2
  • Cordless Cutoff Tool Kit, Battery Included, Voltage 20.0, Size 4-1/2 In., Max. Wheel Dia. 4-1/2 In., 7000 No...More

  • Category : Cordless Angle Grinders
Drill Bit Set
1/4" Hex
  • DEWALT
  • 1/4" Hex DEWALT Cordless Impact Drivers
  • Item # 24T863
  • Mfr. Model # DCF895D2
  • Cordless Impact Driver Kit, Battery Included, Drive Configuration Straight, Voltage 20.0, Drive Size 1/4 In....More

  • Category : Cordless Impact Drivers
Cordless Wet/Dry Vacuum,2 gal.
  • Cordless Wet/Dry Vacuum, 2 gal. Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

  • Category : Cordless Vacuum Cleaners
Cordless Grease Gun, Voltage 20.0 Li-Ion, Bare Tool, Cartri
Cordless Grease Gun, Voltage 20.0 Li-Ion, Battery Included,
Pilot Point Drill Bit Set,Cobalt,29 Pc
Cordless Reciprocating Saw Kit,18.0V
  • DEWALT
  • Cordless Reciprocating Saw Kit, 18.0V 18.0 Volt Cordless Reciprocating Saw
  • Item # 4CY88
  • Mfr. Model # DC385K
  • Cordless Reciprocating Saw Kit, Battery Included, Voltage 18.0, Cutting Action Straight, Length of Stroke...More

  • Category : Cordless Reciprocating Saws
Battery Pack,9.6V,NiCd,1.7A/hr.
  • DEWALT
  • Battery Pack, 9.6V, NiCd, 1.7A/hr. Battery Pack,9.6V,NiCd,1.7A/hr.
  • Item # 3MJ64
  • Mfr. Model # DW9061
  • Battery Pack, Voltage 9.6, Cordless Tool Battery Type NiCd, Battery Capacity 1.7Ah, For Use With All...More

  • Category : Cordless Tool Batteries
3/8" Cordless Right Angle Drill/Driver, 20.0 Voltage,&
Battery Charger,NiCd,NiMH,Li-Ion
4-1/2" Grinding Wheel, Diamond Cup, 5/8"-11 Arbor
1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery&
  • DEWALT
  • 1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included DEWALT Cordless Hammer Drills
  • Item # 11A178
  • Mfr. Model # DCD985M2
  • Cordless Hammer Drill Kit, Battery Included, Voltage 20.0, Chuck Size 1/2 In., Brushless Motor No, No Load...More

  • Category : Cordless Hammer Drills
Cordless Combination Kit, Voltage 12.0 Li-Ion, Number of To
Cordless Band Saw,Bare Tool,18.0
  • DEWALT
  • Cordless Band Saw, Bare Tool, 18.0 18.0 Volt Cordless Band Saw
  • Item # 6XVZ0
  • Mfr. Model # DCS370B
  • Cordless Band Saw, Bare Tool, Voltage 18.0, Blade Length 32-7/8 In., Rectangle Capacity 2-1/2 In. x 2-1/2...More

  • Category : Cordless Band Saws
Deep Cut Portable Band Saw Kit, Variable Speeds, 350 S
  • DEWALT
  • Deep Cut Portable Band Saw Kit, Variable Speeds, 350 Surface Ft. per Min. High Dewalt Deep Cut Portable Band Saw
  • Item # 3GRF8
  • Mfr. Model # DWM120K
  • Deep Cut Portable Band Saw Kit, Speeds Variable, Surface Ft. per Min. High 350, Surface Ft. per Min. Low 100,...More

  • Category : Portable Band Saws
Cordless Rotary Hammer Drill Kit, 18.0 Voltage, 0 to 4
1-1/8" Blade Stroke Reciprocating Saw, 0 to 2700
  • DEWALT
  • 1-1/8" Blade Stroke Reciprocating Saw, 0 to 2700 Strokes per Minute, 9.0 lb. Reciprocating Saw
  • Item # 5TE13
  • Mfr. Model # DW311K
  • Reciprocating Saw, Blade Stroke 1-1/8 In., Strokes per Minute 0 to 2700, Amps 13.0, Adjustable Shoe Yes,...More

  • Category : Reciprocating Saws
Planer Kit,3 1/4 In
  • DEWALT
  • Planer Kit, 3 1/4 In Planer Kit,3 1/4 In
  • Item # 5VC66
  • Mfr. Model # DW680K
  • Planer Kit, Depth of Cut 3/32 Inch, No Load Speed 15000 RPM, Current @ 120 VAC 5.2 Amps, Bearing Ball/Roller,...More

  • Category : Electric Hand Planers
Grinder,Die,2 In
  • DEWALT
  • Grinder, Die, 2 In Grinder,Die,2 In
  • Item # 4LF08
  • Mfr. Model # DW888
  • Die Grinder, Current @ 120 VAC 5.0 Amps, No Load Speed 19000 RPM, Size 2 Inches, Cord 8 Feet, 2 Conductors,...More

  • Category : Electric Straight and Die Grinders
Jobsite Charger Radio,12V,20V,3.0A/hr
  • DEWALT
  • Jobsite Charger Radio, 12V, 20V, 3.0A/hr Jobsite Charger Radio,12V,20V,3.0A/hr
  • Item # 21RL65
  • Mfr. Model # DCR015
  • Jobsite Charger Radio, Bare Tool, Voltage 12.0 and 20.0, For Use With All 12V and 20V DEWALT(R) Batteries,...More

  • Category : Jobsite Radios
Compact Router Plunge Kit,1 1/4HP,7A
  • DEWALT
  • Compact Router Plunge Kit, 1 1/4HP, 7A Compact Router Plunge Kit,1 1/4HP,7A
  • Item # 5NAJ9
  • Mfr. Model # DWP611PK
  • Compact Router Plunge Kit, HP 1.25, Amps 7, Voltage 120, No Load RPM 16,000-27,000, Power Source AC, Tool...More

  • Category : Routers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More