Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

DEWALT

55 Results Found that Include 126 Products

Results per page:  16 | 32 | 48
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
  • DEWALT
  • DEWALT Cordless Impact Drivers DEWALT Cordless Impact Drivers
  • Multiple product options available

    Cordless Impact Driver, Drive Configuration: Straight, Voltage 18.0, Drive Size 1/4 In. Hex, Brushless Motor: No, No Load RPM 0 to 2400, Blows per Minute 0 to 2700. ...More

  • Category : Cordless Impact Drivers
Drill Bit Set,Titanium,21 pcs.
  • DEWALT
  • Drill Bit Set, Titanium, 21 pcs. Drill Bit Set,Titanium,21 pcs.
  • Item # 34GR21
  • Mfr. Model # DW1361
  • Drill Bit Set, Sizes (In.) 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 5/32, 11/64, 3/16, 13/64, 7/32,...More

  • Category : Twist Drill Bit Sets
Electric Battery Handheld Blower, 61 dBA
Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV79
  • Mfr. Model # DWE4887
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

  • Category : Electric Straight and Die Grinders
Fiberglass 100 ft. SAE Long Tape Measure
  • DEWALT
  • Fiberglass 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 24A336
  • Mfr. Model # DWHT34028
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/4 In., Blade Material Fiberglass, Case Type Open,...More

  • Category : Tape Measures
Drill Bit Set,Titanium,Speed Tip,21 pcs.
  • DEWALT
  • Drill Bit Set, Titanium, Speed Tip, 21 pcs. Drill Bit Set,Titanium,Speed Tip,21 pcs.
  • Item # 34GR19
  • Mfr. Model # DW1342
  • Drill Bit Set, Sizes (In.) 1/16, 7/64, 1/16, 1/8, 5/64, 9/64, 3/32, 5/32, 3/32, 11/64, 7/64, 3/16, 1/2, 3/8,...More

  • Category : Twist Drill Bit Sets
Drill Bit Set,Titanium,29 pcs.
Hole Saw Kit,HSS,3/4 To 2 1/2 In,13 Pc
  • DEWALT
  • Hole Saw Kit, HSS, 3/4 To 2 1/2 In, 13 Pc General Purpose Hole Saw Kit
  • Item # 1LPR4
  • Mfr. Model # D180005
  • General Purpose Hole Saw Kit, Number of Pieces 13, Tooth Material Bi-Metal, Arbor Design Included, Range of...More

  • Category : Hole Saw Kits
7" or 9" Angle Grinder, 15.0 Amps
  • DEWALT
  • 7" or 9" Angle Grinder, 15.0 Amps 7" or 9" Angle Grinder, 15.0 Amps
  • Item # 1EZ31
  • Mfr. Model # D28499X
  • Angle Grinder, Voltage 120VAC, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15.0 Amps, Spindle Thread Size...More

  • Category : Angle Grinders
Cordless Blower, 20.0 Voltage
Magnetic Drill Press, 120VAC, 2" Capacity Steel, 300/4
  • DEWALT
  • Magnetic Drill Press, 120VAC, 2" Capacity Steel, 300/450 No Load RPM DEWALT Magnetic Drill Presses
  • Item # 36TN84
  • Mfr. Model # DWE1622K
  • Magnetic Drill Press, Voltage 120VAC, Capacity Steel 2 In., Drill Travel 4-3/8 In., 3/4 In. Weld-On Spindle...More

  • Category : Magnetic Drill Presses
Drill Bit Set,HSS,Assorted,Black Oxide
  • DEWALT
  • Drill Bit Set, HSS, Assorted, Black Oxide Drill Bit Set,HSS,Assorted,Black Oxide
  • Item # 29EG54
  • Mfr. Model # DW1167
  • Drill Bit, Size (In.) Assorted, Decimal Size (In.) Assorted, Drilling Depth (In.) Assorted, Overall Length...More

  • Category : Twist Drill Bit Sets
Cordless Grease Gun Kit, Voltage 20.0 Li-Ion, Battery Inclu
Die Grinder,120V,1-1/2 in. dia.
  • DEWALT
  • Die Grinder, 120V, 1-1/2 in. dia. Die Grinder,120V,1-1/2 in. dia.
  • Item # 30RV80
  • Mfr. Model # DWE4887N
  • Die Grinder, 4.2 Amps @ 120V, No Load RPM 25,000, Wheel Dia. 1-1/2 In., Arbor Hole 1/4 In., Collet Capacity...More

  • Category : Electric Straight and Die Grinders
Steel 100 ft. SAE Tape Measure
  • DEWALT
  • Steel 100 ft. SAE Tape Measure Tape Measure
  • Item # 31CL10
  • Mfr. Model # DWHT34036
  • Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

  • Category : Tape Measures
  • DEWALT
  • DEWALT Cordless Impact Wrenches DEWALT Cordless Impact Wrenches
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included and Voltage 18.0; Varies by Drive Size, No Load RPM, Blows per Minute, Battery Type, Tool...More

  • Category : Cordless Impact Wrenches
Cordless Combination Kit, 20.0 Voltage, Number of Tools 2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More