Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Desktop Shelves and Stands

44 results found that include 65 products

Filter Results By

Branch Availability
Item
Material
Color
Weight Capacity
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Monitor Stand,Black/Silver,35 lb.
Mobile Adj. Stand,Black,44in H x 22in L
Mesh Laptop Stand,Metal,Black/Silver
Phone Planner Stand,Metal Mesh,Black
Monitor Stand,Black,6-1/4 In.
Phone Stand,Plastic,Black
  • OFFICEMATE
  • Phone Stand, Plastic, Black

    Phone Stand,Plastic,Black
  • Item # 1WEB1
  • Mfr. Model # 22802
  • Phone Stand, Plastic, Black, Weight Capacity 15 lb., Length 10-1/2 In., Width 12-1/4 In., Height 5-1/4 In.,...More

Phone Stand,Recycled,Black,Plastic
Laptop Stand,Black,15-3/4in H x 13in L
Dual Monitor Stand,Black,22 lb.,28 in. W
Phone Stand,Black,High-Impact Plastic
Monitor Stand,Black,Includes USB Port
Laptop Workstation w/USB
  • FELLOWES
  • Laptop Workstation w/USB

    Laptop Workstation w/USB
  • Item # 22W784
  • Mfr. Model # 8024601
  • Laptop Workstation w/USB, Steel, Black, Weight Capacity 15 lb., Width 12-1/8 In., Height 3 In., Depth 13-1/3...More

Laptop Riser w/USB,Black
  • FELLOWES
  • Laptop Riser w/USB, Black

    Laptop Riser w/USB,Black
  • Item # 22W783
  • Mfr. Model # 8020201
  • Laptop Riser w/USB, Plastic, Black, Weight Capacity 13 lb., Width 13-1/8 In., Height 7-1/2 In., Depth 10-5/8...More

Corner Monitor Riser,Plastic,Black/Slvr
Off-Surface Shelf,Black,10 In
Printer Stand,Black
  • VICTOR
  • Printer Stand, Black

    Printer Stand,Black
  • Item # 38Y741
  • Mfr. Model # 1130-5
  • Printer Stand, Wood, Black, Weight Capacity 50 lb., Length 15-1/4 In., Width 21-3/4 In., Height 7-3/4 In.,...More

Off Desk Shelf,Metal Mesh,Black
Monitor Stand, Spin,Plastic,Black
Monitor/Laptop Riser,Black
  • FELLOWES
  • Monitor/Laptop Riser, Black

    Monitor/Laptop Riser,Black
  • Item # 22W836
  • Mfr. Model # 8036601
  • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

Corner Monitor Stand,Pewter,Steel
Phone Stand,Black,10-1/2in. Dx5-1/4in. H
  • Phone Stand

    Phone Stand
  • Multiple product options available

    Phone Stand, Wood, Width 12-1/8", Height 4-3/4", Depth 10" and Includes Non-Dkid Protective Pads; Varies by Color

Laptop Riser,Black/Silver,Steel
Notebook Stand,Charcoal Gray,Plastic
Laptop Stand,White,15-3/4in H,20 lb
Results per page:  16 | 32 | 48

Shop Grainger for a monitor stand or laptop stand to create more space on your desk. Place your computer monitor on a monitor riser and stow the keyboard underneath it at the end of the day. A mesh laptop stand includes a cord organizer to help prevent wiring from tangling. Use a phone stand to create a special spot for phone books, right under the phone for added convenience. Desktop shelves and stands help you stay organized. Find a monitor stand or laptop stand to fit your needs at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More