Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Material
Color
Weight Capacity
Brand
Price
Shop By
Ratings

Desktop Shelves and Stands

41 Results Found that Include 62 Products

Results per page:  16 | 32 | 48
Monitor Stand,Black/Silver,35 lb.
Corner Monitor Riser,Plastic,Black/Slvr
Monitor Stand,Black,6-1/4 In.
Phone Stand,Recycled,Black,Plastic
Mobile Adj. Stand,Black,44in H x 22in L
Laptop Stand,Black,15-3/4in H x 13in L
Dual Monitor Stand,Black,22 lb.,28 in. W
Corner Monitor Stand,Pewter,Steel
Desk Riser,Black,Up to 15-1/2 in. L
  • VICTOR
  • Desk Riser, Black, Up to 15-1/2 in. L Desk Riser,Black,Up to 15-1/2 in. L
  • Item # 38EF09
  • Mfr. Model # DC300
  • Adjustable Desk Riser, Wood/Laminate Coating, Black, Weight Capacity 35 lb., Width 28 In., Height Up to...More

Mesh Laptop Stand,Metal,Black/Silver
Phone Planner Stand,Metal Mesh,Black
Laptop Riser w/USB,Black
  • FELLOWES
  • Laptop Riser w/USB, Black Laptop Riser w/USB,Black
  • Item # 22W783
  • Mfr. Model # 8020201
  • Laptop Riser w/USB, Plastic, Black, Weight Capacity 13 lb., Width 13-1/8 In., Height 7-1/2 In., Depth 10-5/8...More

Printer Stand,Black
  • VICTOR
  • Printer Stand, Black Printer Stand,Black
  • Item # 38Y741
  • Mfr. Model # 1130-5
  • Printer Stand, Wood, Black, Weight Capacity 50 lb., Length 15-5/16 In., Width 21-3/4 In., Height 7-7/8 In.,...More

Off Desk Shelf,Metal Mesh,Black
Phone Stand,Plastic,Black
  • OFFICEMATE
  • Phone Stand, Plastic, Black Phone Stand,Plastic,Black
  • Item # 1WEB1
  • Mfr. Model # 22802
  • Phone Stand, Plastic, Black, Weight Capacity 15 lb., Length 10-1/2 In., Width 12-1/4 In., Height 5-1/4 In.,...More

Off-Surface Shelf,Black,10 In
Monitor/Laptop Riser,Black
  • FELLOWES
  • Monitor/Laptop Riser, Black Monitor/Laptop Riser,Black
  • Item # 22W836
  • Mfr. Model # 8036601
  • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

Monitor Stand, Spin,Plastic,Black
Laptop Stand,Black,15-3/4in H,20 lb
Laptop Stand,White,15-3/4in H,20 lb
Laptop Stand,White,15-3/4in H x 13in L
  • ROLODEX
  • Phone Stand Phone Stand
  • Multiple product options available

    Phone Stand, Wood, Width 12-1/8", Height 4-3/4", Depth 10" and Includes Non-Dkid Protective Pads; Varies by Color

Laptop Stand,Bamboo
  • BUDDY PRODUCTS
  • Laptop Stand, Bamboo Laptop Stand,Bamboo
  • Item # 22ND20
  • Mfr. Model # BB-003
  • Laptop Stand, Bamboo, Natural, Weight Capacity 10 lb., Width 12-1/2 In., Height 1-3/4 In., Depth 10-1/4 In.,...More

Notebook Stand,Charcoal Gray,Plastic
Results per page:  16 | 32 | 48

Shop Grainger for a monitor stand or laptop stand to create more space on your desk. Place your computer monitor on a monitor riser and stow the keyboard underneath it at the end of the day. A mesh laptop stand includes a cord organizer to help prevent wiring from tangling. Use a phone stand to create a special spot for phone books, right under the phone for added convenience. Desktop shelves and stands help you stay organized. Find a monitor stand or laptop stand to fit your needs at Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More