Skip Content

Desktop Shelves and Stands

30 results found that include 44 products

Shop Grainger for a monitor stand or laptop stand to create more space on your desk. Place your computer monitor on a monitor riser and stow the keyboard underneath it at the end of the day. A mesh laptop stand includes a cord organizer to help prevent wiring from tangling. Use a phone stand to create a special spot for phone books, right under the phone for added convenience. Desktop shelves and stands help you stay organized. Find a monitor stand or laptop stand to fit your needs at Grainger today!Close

Filter Results By

Branch Availability
Item
Material
Color
Weight Capacity
Brand
Price
Shop By
Ratings

Viewing as

List
  • Adjustable Monitor Stand
    • 3M
    • Multiple product options available

      Adjustable Monitor Stand, Polystyrene, Weight Capacity 40 lb., Length 12", Height 5-7/8" and Includes Hardware; Varies by Color

  • Monitor/Laptop Riser,Black
    Monitor/Laptop Riser,Black
    • FELLOWES
    • Item # 22W836
    • Mfr. Model # 8036601
    • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

  • Laptop Riser
    • FELLOWES
    • Multiple product options available

      Laptop Riser; Varies by Material, Color and Weight Capacity

  • Monitor Riser
    • FELLOWES
    • Multiple product options available

      Monitor Riser; Varies by Material, Color and Weight Capacity

  • Mesh Laptop Stand,Metal,Black/Silver
    Mesh Laptop Stand,Metal,Black/Silver
    • ROLODEX
    • Item # 2NRN8
    • Mfr. Model # 82410
    • Laptop Stand, Metal, Black/Silver, Weight Capacity 15 lb., Length 11-3/4 In., Width 13 In., Height 3 In.,...More

  • Monitor Stand,Black/Silver,35 lb.
    Monitor Stand,Black/Silver,35 lb.
    • ROLODEX
    • Item # 24T974
    • Mfr. Model # 1735708
    • Monitor Stand, Metal, Black/Silver, Weight Capacity 35 lb., Length 11 7/8 In., Width 14-5/8 In., Height 4-3/8...More

  • Corner Monitor Riser,Plastic,Black/Slvr
    Corner Monitor Riser,Plastic,Black/Slvr
    • FELLOWES
    • Item # 4RYF3
    • Mfr. Model # 8020101
    • Corner Monitor Riser, Plastic, Black/Silver, Weight Capacity 40 lb., Length 12-1/2 In., Width 18-1/2 In.,...More

  • Off Desk Shelf,Metal Mesh,Black
    Off Desk Shelf,Metal Mesh,Black
    • ROLODEX
    • Item # 3WFF7
    • Mfr. Model # 22397ELD
    • Off Desk Shelf, Metal Mesh, Black, Length 7 In., Width 26 In., Height 7 In., Depth 7 In., Includes Hardware

  • Adjustable Monitor Stand
    • VICTOR
    • Multiple product options available

      Multiple product options available

  • Laptop Riser,Black/Silver,Steel
    Laptop Riser,Black/Silver,Steel
    • ALLSOP
    • Item # 23K194
    • Mfr. Model # ASP30498
    • Laptop Riser, Steel, Black/Silver, Width 15 In., Height 6 In., Depth 11-1/2 In.

  • Phone Planner Stand,Metal Mesh,Black
    Phone Planner Stand,Metal Mesh,Black
    • ROLODEX
    • Item # 3WFH4
    • Mfr. Model # 22151
    • Off Desk Phone Planner Stand, Metal Mesh, Black, Length 10 1/4 In., Width 11-3/4 In., Height 5-1/2 In., Depth...More

  • Phone Stand,Recycled,Black,Plastic
    Phone Stand,Recycled,Black,Plastic
    • OFFICEMATE
    • Item # 2RLH7
    • Mfr. Model # 26093
    • Phone Stand with Drawer, Plastic, Black, Weight Capacity 15 lb., Length 9-5/8 In., Width 13-1/8 In., Height...More

  • Monitor Stand
    • KENSINGTON
    • Multiple product options available

      Monitor Stand and Plastic; Varies by Color and Weight Capacity

  • Monitor Riser
    • VICTOR
    • Multiple product options available

      Multiple product options available

  • Phone Stand,Plastic,Black
    Phone Stand,Plastic,Black
    • OFFICEMATE
    • Item # 1WEB1
    • Mfr. Model # 22802
    • Phone Stand, Plastic, Black, Weight Capacity 15 lb., Length 10-1/2 In., Width 12-1/4 In., Height 5-1/4 In.,...More

  • Laptop Riser w/USB,Black
    Laptop Riser w/USB,Black
    • FELLOWES
    • Item # 22W783
    • Mfr. Model # 8020201
    • Laptop Riser w/USB, Plastic, Black, Weight Capacity 13 lb., Width 13-1/8 In., Height 7-1/2 In., Depth 10-5/8...More

  • Monitor Stand, Spin,Plastic,Black
    Monitor Stand, Spin,Plastic,Black
    • KENSINGTON
    • Item # 1UEE9
    • Mfr. Model # K60049USAF
    • Monitor Stand, Spin, Plastic, Black/Gray, Weight Capacity 40 lb., Length 13-29/32 In., Width 13-29/32 In.,...More

  • Printer Stand,Black
    Printer Stand,Black
    • VICTOR
    • Item # 38Y741
    • Mfr. Model # 1130-5
    • Printer Stand, Wood, Black, Weight Capacity 50 lb., Length 15-1/4 In., Width 21-3/4 In., Height 7-3/4 In.,...More

  • Monitor Stand
    • ALLSOP
    • Multiple product options available

      Monitor Stand and Steel; Varies by Color and Weight Capacity

  • Phone Stand,Black,10-1/2in. Dx5-1/4in. H
    Phone Stand,Black,10-1/2in. Dx5-1/4in. H
    • UNIVERSAL
    • Item # 45HA99
    • Mfr. Model # UNV08116
    • Phone Stand, Plastic, Black, Length 10-1/2 In., Width 12-1/4 In., Height 5-1/4 In., Depth 10-1/2 In.

  • Laptop Base Station,Blk,Plastic
    Laptop Base Station,Blk,Plastic
    • KELLYREST
    • Item # 2VHN1
    • Mfr. Model # KCS10350
    • Laptop Base Station, Plastic, Black, Length 15-3/4 In., Width 13-1/2 In., Height 2-1/2 In.. Only shipped in...More

  • Corner Monitor Stand,Pewter,Steel
    Corner Monitor Stand,Pewter,Steel
    • ALLSOP
    • Item # 23K184
    • Mfr. Model # ASP29191
    • Corner Monitor Stand, Steel, Pewter, Weight Capacity 40 lb., Width 20 In., Height 5 In., Depth 11-1/2 In.

  • Laptop Stand,White,15-3/4in H,20 lb
    Laptop Stand,White,15-3/4in H,20 lb
    • VICTOR
    • Item # 49WC05
    • Mfr. Model # DC240W
    • Height Adjustable Laptop Stand with Storage Cup, Wood/Steel, White, Weight Capacity 20 lb., Length 15-1/4...More

  • Laptop Stand,Black,15-3/4in H,20 lb
    Laptop Stand,Black,15-3/4in H,20 lb
    • VICTOR
    • Item # 49WC04
    • Mfr. Model # DC240B
    • Height Adjustable Laptop Stand with Storage Cup, Wood/Steel, Black, Weight Capacity 20 lb., Length 15-1/4...More

  • Phone Stand
    • ROLODEX
    • Multiple product options available

      Phone Stand, Wood, Width 12-1/8", Height 4-3/4", Depth 10" and Includes Non-Dkid Protective Pads; Varies by Color

  • Laptop Stand,White,15-3/4in H x 13in L
    Laptop Stand,White,15-3/4in H x 13in L
    • VICTOR
    • Item # 49WC03
    • Mfr. Model # DC230W
    • Height Adjustable Laptop Stand, Wood/Steel, White, Weight Capacity 20 lb., Length 13 In., Width 21 In.,...More

  • Laptop Stand,Black,15-3/4in H x 13in L
    Laptop Stand,Black,15-3/4in H x 13in L
    • VICTOR
    • Item # 49WC02
    • Mfr. Model # DC230B
    • Height Adjustable Laptop Stand, Wood/Steel, Black, Weight Capacity 20 lb., Length 13 In., Width 21 In.,...More

  • Laptop Stand,Bamboo
    Laptop Stand,Bamboo
    • BUDDY PRODUCTS
    • Item # 22ND20
    • Mfr. Model # BB-003
    • Laptop Stand, Bamboo, Natural, Weight Capacity 10 lb., Width 12-1/2 In., Height 1-3/4 In., Depth 10-1/4 In.,...More

  • Laptop Workstation w/USB
    Laptop Workstation w/USB
    • FELLOWES
    • Item # 22W784
    • Mfr. Model # 8024601
    • Laptop Workstation w/USB, Steel, Black, Weight Capacity 15 lb., Width 12-1/8 In., Height 3 In., Depth 13-1/3...More

  • Phone Stand,Black
    Phone Stand,Black
    • FELLOWES
    • Item # 2REV5
    • Mfr. Model # 8038601
    • Phone Stand, HIPPS Plastic, Black, Length 9-1/8 In., Width 13 In., Height 4-3/8 In.

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More