Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Desk Returns and Bridges

14 products found

Browse a selection of desk returns and bridges from Grainger. There are desk bridges, desk pedestal returns, desk return shells, left desk returns and right desk returns. Desks returns, bridges and credenzas feature black grommets for easy wire management. There knock-down design allows for quick, easy assembly in any location. Use support pedestals under the shell.Close

Filter Results By

Viewing as

List
  • Desk Return, Cherry Base, Overall 42" W

    Brand
    BOSS
    Item #
    423M33
    Mfr. Model #
    N196-C
    Desk Return, Cherry Base, Overall 42" W
    Web Price $109.30 / each
  • Desk Return, Mahogany Base, Overall 48" W

    Brand
    BOSS
    Item #
    423M37
    Mfr. Model #
    N145-M
    Desk Return, Mahogany Base, Overall 48" W
    Web Price $117.48 / each
  • Desk Return, Mahogany Base, Overall 42" W

    Brand
    BOSS
    Item #
    423M36
    Mfr. Model #
    N196-M
    Desk Return, Mahogany Base, Overall 42" W
    Web Price $109.30 / each
  • Left Desk Return, 66 x 30 In, Putty

    Brand
    EDSAL
    Item #
    9ARL4
    Mfr. Model #
    DL3066PU
    Left Desk Return, 66 x 30 In, Putty
    Web Price $388.50 / each
  • Left Desk Return, 42 x 29 x 24 In, Putty

    Brand
    EDSAL
    Item #
    9LFG0
    Mfr. Model #
    LW4224PU
    Left Desk Return, 42 x 29 x 24 In, Putty
    Web Price $264.00 / each
  • Right Desk Return, 45-1/2x27x24 In, Putty

    Brand
    EDSAL
    Item #
    8RR23
    Mfr. Model #
    WR4224PU
    Right Desk Return, 45-1/2x27x24 In, Putty
    Web Price $264.00 / each
  • Right Desk Return, 66 x 30 In, Gray

    Brand
    EDSAL
    Item #
    9WHP5
    Mfr. Model #
    DR3066GY
    Right Desk Return, 66 x 30 In, Gray
    Web Price $380.00 / each
  • Right Desk Return, 66 x 30 In, Black

    Brand
    EDSAL
    Item #
    8DY67
    Mfr. Model #
    DR3066BW
    Right Desk Return, 66 x 30 In, Black
    Web Price $388.50 / each
  • Left Desk Return, 42 x 29 x 24 In, Gray

    Brand
    EDSAL
    Item #
    9ATW6
    Mfr. Model #
    LW4224GY
    Left Desk Return, 42 x 29 x 24 In, Gray
    Web Price $264.00 / each
  • Left Desk Return, 42 x 29 x 24 In, Black

    Brand
    EDSAL
    Item #
    8DXM9
    Mfr. Model #
    LW4224BW
    Left Desk Return, 42 x 29 x 24 In, Black
    Web Price $264.00 / each
  • Right Desk Return, 66 x 30 In, Putty

    Brand
    EDSAL
    Item #
    9LFG1
    Mfr. Model #
    DR3066PU
    Right Desk Return, 66 x 30 In, Putty
    Web Price $380.00 / each
  • Left Desk Return, 66 x 30 In, Gray

    Brand
    EDSAL
    Item #
    9KCF1
    Mfr. Model #
    DL3066GY
    Left Desk Return, 66 x 30 In, Gray
    Web Price $388.50 / each
  • Right Desk Return, 45-1/2x27x24 In, Black

    Brand
    EDSAL
    Item #
    9WJ29
    Mfr. Model #
    WR4224BW
    Right Desk Return, 45-1/2x27x24 In, Black
    Web Price $264.00 / each
  • Right Desk Return, 45-1/2x27x24 In, Gray

    Brand
    EDSAL
    Item #
    9UER6
    Mfr. Model #
    WR4224GY
    Right Desk Return, 45-1/2x27x24 In, Gray
    Web Price $264.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More