Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Deodorants and Antiperspirants

8 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Individual Pocket Deodorant,0.5 oz.,PK36
Baby Powder, 4 oz., Fresh Fragrance, Powder, PK 48
Deodorant, 1.7 oz., Extreme Blast Fragrance, Solid, PK 12
  • SUAVE
  • Deodorant Deodorant
  • Multiple product options available

    These deodorant products are designed for personal use in correctional facilities. By promoting personal hygene, they can help to control germs and enhance cleanliness in the workplace.

    Multiple product options available

Roll-On Antiperspirant, 1.5 oz., Fresh Fragrance, Liquid, PK
Deodorant Soap, 1.5 oz., Fresh Fragrance, Solid, PK 500
Individual Packet Deodorant,PK1000
  • CORTECH
  • Individual Packet Deodorant, PK1000 Individual Packet Deodorant,PK1000
  • Individual Packet Deodorant, Application Days 1, Size .12 oz., Container Type Packet, Fragrance Fresh Scent, Package Quantity 1000

  • Item # 13Z979
  • Mfr. Model # 42808
  • Individual Packet Deodorant, Application Days 1, Size .12 oz., Container Type Packet, Fragrance Fresh Scent,...More

Deodorant, 2.7 oz., Fresh Fragrance, Solid, PK 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More