Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DELTA

83 products found

Filter Results By

Viewing as

List
  • Non-OEM Faucet Repair Parts for Delta Faucets, 5 Length (In.)

    Brand
    DELTA
    Item #
    49X978
    Mfr. Model #
    RP72773
    Non-OEM Faucet Repair Parts for Delta Faucets, 5 Length
    Web Price $43.50 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    DELTA
    Item #
    4NLK3
    Mfr. Model #
    100-DST
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $117.00 / each
  • Lavatory or Kitchen Cartridge for 2502, 2529HDF and 2 Faucets

    Brand
    DELTA
    Item #
    1NNX9
    Mfr. Model #
    RP1740
    Lavatory or Kitchen Cartridge for 2502, 2529HDF and 2
    Web Price $5.35 / each
  • Faucet Repair Kit for Lavatory, Kitchen, and Tub and Shower Faucets

    Brand
    DELTA
    Item #
    1NNX8
    Mfr. Model #
    RP4993
    Faucet Repair Kit for Lavatory, Kitchen, and Tub and S
    Web Price $4.20 / each
  • Tub and Shower Cover Plate, For Use With Covering Up to 8" Center Holes

    Brand
    DELTA
    Item #
    1NNZ7
    Mfr. Model #
    RP29827
    Tub and Shower Cover Plate, For Use With Covering Up&#
    Web Price $24.75 / each
  • Lavatory Cartridge for 2502 and 2529HDF

    Brand
    DELTA
    Item #
    1NNY8
    Mfr. Model #
    RP25513
    Lavatory Cartridge for 2502 and 2529HDF
    Web Price $18.45 / each
  • Faucet Handle for Delta 500 Series Faucets, 2-1/4 Length (In.)

    Brand
    DELTA
    Item #
    10N722
    Mfr. Model #
    RP2389
    Faucet Handle for Delta 500 Series Faucets, 2-1/4 Leng
    Web Price $12.95 / each
  • Cartridge for Delta Single Handle Faucets with "DST" suffix

    Brand
    DELTA
    Item #
    6NRG0
    Mfr. Model #
    RP50587
    Cartridge for Delta Single Handle Faucets with "DST"&#
    Web Price $43.80 / each
  • Metal Wall Mounted Shower Head Kit, 2.00 gpm, 1/2", 7" Face Dia.

    Brand
    DELTA
    Item #
    4NLL8
    Mfr. Model #
    T13220
    Metal Wall Mounted Shower Head Kit, 2.00 gpm, 1/2"
    Web Price $70.75 / each
  • Black Caster Set, Height (In.): 6, Width (In.): 2, Length (In.): 5

    Brand
    DELTA
    Item #
    1MCG4
    Mfr. Model #
    1-321990
    Black Caster Set, Height (In.): 6, Width (In
    Web Price $177.50 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 2

    Brand
    DELTA
    Item #
    4NLK9
    Mfr. Model #
    21C133
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $156.50 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    DELTA
    Item #
    6NRG2
    Mfr. Model #
    101LF-HDF
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $126.50 / each
  • Faucet Repair Kit for All Single Handle Kitchen and Lavatory Faucets

    Brand
    DELTA
    Item #
    1NNY9
    Mfr. Model #
    RP63138
    Faucet Repair Kit for All Single Handle Kitchen and La
    Web Price $106.50 / each
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1

    Brand
    DELTA
    Item #
    4NLK8
    Mfr. Model #
    22C131
    Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
    Web Price $151.00 / each
  • Tub and Shower Cartridge, For Use With For Tub and Shower T1700 Series

    Brand
    DELTA
    Item #
    4NLN4
    Mfr. Model #
    RP46463
    Tub and Shower Cartridge, For Use With For Tub and
    Web Price $97.25 / each
  • Hot and Cold Faucet Handle Buttons for RP2390, RP5693, 3/8 Length (In.)

    Brand
    DELTA
    Item #
    10N737
    Mfr. Model #
    RP19659
    Hot and Cold Faucet Handle Buttons for RP2390, RP5693,
    Web Price $4.25 / pair
  • Faucet Repair Kit for Delta 100, 200, 300, 400 Series and Single Handle Lever or Knob Faucets

    Brand
    DELTA
    Item #
    1NNZ1
    Mfr. Model #
    RP3614
    Faucet Repair Kit for Delta 100, 200, 300, 400 Series&
    Web Price $10.30 / each
  • Metal, Plastic Wall Mounted, Shower Head

    Brand
    DELTA
    Item #
    10N733
    Mfr. Model #
    RP28599
    Metal, Plastic Wall Mounted, Shower Head
    Web Price $19.05 / each
  • Faucet Stem for 2529HDF, 2 Length (In.)

    Brand
    DELTA
    Item #
    10N718
    Mfr. Model #
    RP24096
    Faucet Stem for 2529HDF, 2 Length (In.)
    Web Price $15.75 / each
  • Black Caster Set, Height (In.): 4, Width (In.): 2, Length (In.): 5

    Brand
    DELTA
    Item #
    1MCG3
    Mfr. Model #
    1-320990
    Black Caster Set, Height (In.): 4, Width (In
    Web Price $177.00 / each
  • Delta OEM Original Cartridge for Delta Faucets

    Brand
    DELTA
    Item #
    31TR28
    Mfr. Model #
    RP19804
    Delta OEM Original Cartridge for Delta Faucets
    Web Price $41.70 / each
  • Brass Bathroom Faucet, Knob Handle Type, No. of Handles: 2

    Brand
    DELTA
    Item #
    6NRG1
    Mfr. Model #
    2502LF
    Brass Bathroom Faucet, Knob Handle Type, No. of Handles
    Web Price $78.50 / each
  • Non-OEM DELTA Repair Kit for Delta Faucets, 14 Length (In.)

    Brand
    DELTA
    Item #
    49X979
    Mfr. Model #
    RP63139
    Non-OEM DELTA Repair Kit for Delta Faucets, 14 Length
    Web Price $213.00 / each
  • Brass Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 1

    Brand
    DELTA
    Item #
    4NLK4
    Mfr. Model #
    400-DST
    Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
    Web Price $150.50 / each
  • Male Aerator, Aerated Stream, 15/16"-27 Thread Size

    Brand
    DELTA
    Item #
    46KL99
    Mfr. Model #
    RP19754
    Male Aerator, Aerated Stream, 15/16"-27 Thread Size
    Web Price $8.10 / each
  • Brass, Plastic Drain Assembly, 2-1/8" Pipe Dia., Slip

    Brand
    DELTA
    Item #
    10N730
    Mfr. Model #
    RP5651
    Brass, Plastic Drain Assembly, 2-1/8" Pipe Dia., Slip
    Web Price $51.25 / each
  • Lavatory and Shower Handle for Delta 600 Series

    Brand
    DELTA
    Item #
    1NNY1
    Mfr. Model #
    RP17443
    Lavatory and Shower Handle for Delta 600 Series
    Web Price $12.95 / each
  • Tub and Shower Trim

    Brand
    DELTA
    Item #
    4NLL9
    Mfr. Model #
    T13020
    Tub and Shower Trim
    Web Price $65.00 / each
  • Shower Valve

    Brand
    DELTA
    Item #
    4NLL5
    Mfr. Model #
    R10000-UNWS
    Shower Valve
    Web Price $65.25 / each
  • Spout Retainer for Delta 172, 173, 174, 176, and 178 Waterfall Series

    Brand
    DELTA
    Item #
    1NNZ3
    Mfr. Model #
    RP21463
    Spout Retainer for Delta 172, 173, 174, 176, and 178&#
    Web Price $3.80 / each
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 1

    Brand
    DELTA
    Item #
    4NLK5
    Mfr. Model #
    1903-DST
    Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
    Web Price $167.50 / each
  • Faucet Sink Spray Head and Hose Assembly for Delta Non Quick-Snap® Kitchen Faucets with Spray, 7-7/8

    Brand
    DELTA
    Item #
    10N735
    Mfr. Model #
    RP6011
    Faucet Sink Spray Head and Hose Assembly for Delta Non
    Web Price $47.10 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More