Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Decorative Bulbs and Lamps

5 results found that include 115 products

Filter Results By

Branch Availability
Overall Bulb Shape
Bulb Shape
Bulb Base Type
Lumens
Light Technology
Watts
Wattage Equivalency
Light Appearance
Bulb Finish
Average Bulb Life
Color Rendering Index
Bulb Color Temp.
Energy Star Compliant
Dimmable
Shatter-Resistant
Voltage
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Decorative Bulbs and Lamps, Candelabra Screw (E12) Bas
    • Multiple product options available

      These decorative bulbs and lamps each feature an E12 candelabra screw base. Incandescent Bulbs create light by heating a filament wire in a vacuum. Halogen Bulbs operate in very much the same way as incandescent bulbs, but they feature halogen gas inside the bulb, which helps to increase clarity and service life. Flourescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of flourescent lamps. LED Lamps (light-emitting diodes), are more efficient than flourescent lamps. They also feature longer life spans.

      Multiple product options available

  • Decorative Bulbs and Lamps, Medium Screw (E26) Bulb&#x
    • Multiple product options available

      These decorative bulbs and lamps each feature an E26 medium screw base. Incandescent Bulbs create light by heating a filament wire in a vacuum. Halogen Bulbs operate in very much the same way as incandescent bulbs, but they feature halogen gas inside the bulb, which helps to increase clarity and service life. Flourescent Lamps operate by passing an electric current through mercury vapor gas, which causes a phosphor coating on the inside of the lamp to glow. They are more efficient than incandescent lamps, but many are classified as hazardous waste due to the mercury content. Many jurisdictions require proper recycling of flourescent lamps. LED Lamps (light-emitting diodes), are more efficient than flourescent lamps. They also feature longer life spans.

      Multiple product options available

  • 40 Watts Incandescent Lamp, G25, Medium Screw (E26),&#
    40 Watts Incandescent Lamp, G25, Medium Screw (E26),&#
    • SATCO
    • Incandescent Lamp, Bulb Shape G25, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 320, Bulb Finish White, Bulb Color Temp. 2700K, Incandescent, 120 Voltage, Shatter-Resistant No, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Light Distribution Omnidirectional, Max. Overall Bulb Length 4-3/8 In., Light Bulb Dia. 3-1/8 In., Bulb Beam Angle 360 Degrees , Average Bulb Life 3000 hr., Bulb Power Source Plug and Play

    • Item # 451F86
    • Mfr. Model # S3441
    • Incandescent Lamp, Bulb Shape G25, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 320, Bulb Finish...More

  • 40 Watts Incandescent Lamp, CA10, Medium Screw (E26),&
    40 Watts Incandescent Lamp, CA10, Medium Screw (E26),&
    • SATCO
    • Incandescent Lamp, Bulb Shape CA10, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 360, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Decorative, Light Distribution Omnidirectional, Max. Overall Bulb Length 4-1/4 In., Light Bulb Dia. 1-1/4 In., Bulb Beam Angle 360 Degrees , Average Bulb Life 2500/3000 hr., Bulb Power Source Plug and Play

    • Item # 451F80
    • Mfr. Model # A3665
    • Incandescent Lamp, Bulb Shape CA10, 40 Watts, Bulb Base Type Medium Screw (E26), Lumens 360, Bulb Finish...More

  • 40 Watts Incandescent Lamp, E12, Candelabra Screw (E12)
    40 Watts Incandescent Lamp, E12, Candelabra Screw (E12)
    • SATCO
    • Incandescent Lamp, Bulb Shape E12, 40 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 370, Bulb Finish Clear, Bulb Color Temp. 2700K, Incandescent, 130 Voltage, Shatter-Resistant No, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application Decorative, Light Distribution Omnidirectional, Max. Overall Bulb Length 3-15/16 In., Light Bulb Dia. 1-3/16 In., Bulb Beam Angle 360 Degrees , Average Bulb Life 2500/3000 hr., Bulb Power Source Plug and Play

    • Item # 451F81
    • Mfr. Model # A3675
    • Incandescent Lamp, Bulb Shape E12, 40 Watts, Bulb Base Type Candelabra Screw (E12), Lumens 370, Bulb Finish...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More