Skip Content

Deck and Floor Scrapers

7 results found that include 41 products

Filter Results By

Branch Availability
Item
Nonsparking
Putty Knife/Scraper Blade Flexibility
Blade Type
Blade Width
Blade Material
Handle Material
Blade Length
Handle Length
Color
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Flexible Adjustable Floor Scraper with 8" Carbon Steel
    Adjustable Floor Scrapers
    • QEP
    • Featuring a cushioned grip for comfortable use, this scraper has a flexible blade with a canvas guard, and a telescoping handle that adjusts from 3 to 6 ft. in length.

    • Item # 5LG17
    • Mfr. Model # 62909Q
    • Scrapers, Nonsparking No, Flexible, Blade Type Razor, Blade Width 8 In., Blade Material Carbon Steel, Handle...More

  • Angled Floor Scrapers
    • TM

      Grainger Choice

    • Multiple product options available

      Angled for enhanced leverage, these scrapers remove adhesives, tile, carpet, and other stubborn materials from floors.

      Multiple product options available

  • Floor Scrapers
    • TM

      Grainger Choice

    • Multiple product options available

      Use these scrapers to remove adhesives, tile, and carpet from floors. Stiff blades allow heavy-duty twisting and prying.

      Multiple product options available

  • Floor Scraper Blades
    • Multiple product options available

      These efficient, hygienic scraper blades help remove the most stubborn substances. Handles are available separately.

      Multiple product options available

  • Stiff Reversible Floor Scraper with 3-1/4" Carbon Stee
    Reversible Floor Scrapers
    • QEP
    • Great for removing tile, wood, laminate, stone, carpet, roofing, and even ice, this scraper is ideal for use in tight spaces. The reversible blade can be converted from 5" to 3", depending on your needs. The curved, ergonomic handle reduces fatigue.

    • Item # 5HXC9
    • Mfr. Model # 62965Q
    • Scrapers, Nonsparking No, Stiff, Blade Type Beveled, Blade Width 3-1/4 In., Blade Material Carbon Steel,...More

  • Stiff Floor Scraper with 6" Beryllium Copper
    Nonsparking Floor Scraper Blades
    • TM

      Grainger Choice

    • WESTWARD
    • Nonsparking scraper blades are recommended for use in the presence of flammable or combustible vapors, liquids, dusts, or residues. Handles are available separately.

    • Item # 23X824
    • Mfr. Model # 23X824
    • Scrapers, Nonsparking Yes, Stiff, Blade Type Beveled, Blade Width 6 In., Blade Material Beryllium Copper,...More

  • Nonsparking Deck Scrapers
    • TM

      Grainger Choice

    • Multiple product options available

      Nonsparking scrapers are recommended for use in the presence of flammable or combustible vapors, liquids, dusts, or residues. They're suitable for drywall/plaster finishing and window installation applications.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More