Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DC Motors

5 results found that include 28 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Voltage
HP
Item
Nameplate RPM
Frame
Shaft Dia.
Motor Enclosure Design
Full Load Amps
Full Load Torque
Length Less Shaft
Shaft Length
Motor Mounting Type
Overall Length
Features
Ins. Class
Voltage Compatibility
Brand
Price
Results per page:  16 | 32 | 48
  • MARATHON MOTORS
  • MARATHON MOTORS 56C Frame Washdown DC Motors

    MARATHON MOTORS 56C Frame Washdown DC Motors
  • Multiple product options available

    These washdown DC motors can provide cost-effective rotary motion control for a diverse group of applications, including robotics, machine tools, material-handling systems, power tools and more. The totally enclosed, fan-cooled DC motors can be used with speed controls or NEMA type K DC power supplies on constant or diminishing torque applications.

    Washdown DC Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, CCWLE Rotation, Body Dia....More

  • MARATHON MOTORS
  • MARATHON MOTORS 42 Frame DC Permanent Magnet Motors

    MARATHON MOTORS 42 Frame DC Permanent Magnet Motors
  • Multiple product options available

    These general purpose motors are designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications. Permanent magnet motors help to provide cost-effective rotary motion control for a diverse group of applications, including robotics, machine tools, material-handling systems, and power tools.

    DC Permanent Magnet Motors, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Insulation Class,...More

  • MARATHON MOTORS
  • MARATHON MOTORS 56 Frame DC Permanent Magnet Motors

    MARATHON MOTORS 56 Frame DC Permanent Magnet Motors
  • Multiple product options available

    These general purpose motors are designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications. They are recommended for a diverse group of applications including robotics, machine tools, material-handling systems, and power tools.

    DC Permanent Magnet Motors, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Thermal Protection None, H Insulation Class,...More

  • MARATHON MOTORS
  • MARATHON MOTORS 56C Frame DC Permanent Magnet Motors

    MARATHON MOTORS 56C Frame DC Permanent Magnet Motors
  • Multiple product options available

    These permanent magnet DC motors help to provide cost-effective rotary motion control for a diverse group of applications including robotics, machine tools, material-handling systems, power tools, and more. The totally enclosed, fan-cooled DC motors can be used with speed controls or NEMA type K DC power supplies on constant or diminishing torque applications.

    DC Permanent Magnet Motors, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Insulation Class, Bearings Ball, Max. Ambient Temp. 40°C, Face Mounting O.C....More

1 HP DC Permanent Magnet Motor Permanent Magnet DC,1750
  • MARATHON MOTORS
  • 1 HP DC Permanent Magnet Motor Permanent Magnet DC, 1750 Nameplate RPM 180VDC Voltage 48 Frame

    1 HP DC Permanent Magnet Motor Permanent Magnet DC,1750 Nameplate RPM 180VDC Voltage 48 Frame
  • DC Permanent Magnet Motor, Permanent Magnet DC, 1 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 5.0, Full Load Torque 36.0 in.-lb., Frame 48, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CCWLE Rotation, Overall Length 14-7/8 In., 12-7/8 In. Length Less Shaft, Body Dia. 5-5/8 In., Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Base Mounting O.C. 3 x 4-7/8 In.

  • Item # 26VX15
  • Mfr. Model # 056E17F2006
  • DC Permanent Magnet Motor, Permanent Magnet DC, 1 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More