Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

161 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • B85 V-Belt, Outside Length 88"

    Brand
    DAYTON
    Item #
    3X647
    Mfr. Model #
    3X647
    B85 V-Belt, Outside Length 88"
    Web Price $33.60 / each
  • 3-Blade Ceiling Fan, 120V, 10 to 45 ft. Mounting Height, 1-Speed, 56" Blade Dia., 275 RPM

    Brand
    DAYTON
    Item #
    5NPZ5
    Mfr. Model #
    5NPZ5
    3-Blade Ceiling Fan, 120V, 10 to 45 ft. Mounting Heigh
    Web Price $158.50 / each
  • Round Motor Start Capacitor, 161-193 Microfarad Rating, 110-125VAC Voltage

    Brand
    DAYTON
    Item #
    2MDR4
    Mfr. Model #
    2MDR4
    Round Motor Start Capacitor,161-193 Microfarad Rating,110-125VAC Volt
    Web Price $10.70 / each
  • 12" Light Commercial Wall-Mounted Air Circulator

    Brand
    DAYTON
    Item #
    2LY90
    Mfr. Model #
    2LY90
    12" Light Commercial Wall-Mounted Air Circulator
    Web Price $70.75 / each
  • Low V Mechanical Tstat, 50 to 90F, White

    Brand
    DAYTON
    Item #
    4PU47
    Mfr. Model #
    4PU47
    Low V Mechanical Tstat, 50 to 90F, White
    Web Price $13.25 / each
  • Maintained Reversing Plastic Drum Switch, 2 Pole, NEMA Rating 1

    Brand
    DAYTON
    Item #
    2X440
    Mfr. Model #
    2X440
    Maintained Reversing Plastic Drum Switch, 2 Pole, NEMA Rati
    Web Price $59.75 / each
  • Single Function Encapsulated Timing Relay, 24 to 240VAC, 12 to 48VDC, Mounting: Surface, SPST-NO

    Brand
    DAYTON
    Item #
    2A562
    Mfr. Model #
    2A562
    Single Function Encapsulated Timing Relay, 24 to 240VAC, 12
    Web Price $28.40 / each
  • Stainless Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

    Brand
    DAYTON
    Item #
    4HA31
    Mfr. Model #
    4HA31
    Stainless Steel Hand Operated Drum Pump, Piston, Ounces per
    Web Price $93.50 / each
  • 1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

    Brand
    DAYTON
    Item #
    3M778
    Mfr. Model #
    3M778
    1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM,&
    Web Price $56.50 / each
  • PVC Hand Operated Drum Pump, Piston, Ounces per Stroke: 8 oz.

    Brand
    DAYTON
    Item #
    4HA32
    Mfr. Model #
    4HA32
    PVC Hand Operated Drum Pump, Piston, Ounces per Stroke:
    Web Price $23.90 / each
  • 1/3 HP Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4" M, 10 ft. Cord Length

    Brand
    DAYTON
    Item #
    3YU56
    Mfr. Model #
    3YU56
    1/3 HP Dewatering Pump with 120VAC Voltage and Dischar
    Web Price $100.50 / each
  • DC Speed Control, NEMA 1,0 to 90VDC Voltage Output, 2 Max. Amps

    Brand
    DAYTON
    Item #
    5X412
    Mfr. Model #
    5X412
    DC Speed Control,NEMA 1,0 to 90VDC Voltage Output,2 Max.&#x
    Web Price $169.52 / each
  • Dehumidifier Control, Plug In 120 V

    Brand
    DAYTON
    Item #
    1UHG2
    Mfr. Model #
    1UHG2
    Dehumidifier Control, Plug In 120 V
    Web Price $37.00 / each
  • Semi Pneumatic Wheel, 10" dia.

    Brand
    DAYTON
    Item #
    46H008
    Mfr. Model #
    SRW-100
    Semi Pneumatic Wheel, 10" dia.
    Web Price $24.60 / each
  • Raised Indicator Light, LED Lamp Type, 120VAC Voltage, 22mm Mounting Dia. Size

    Brand
    DAYTON
    Item #
    22NZ06
    Mfr. Model #
    22NZ06
    Raised Indicator Light, LED Lamp Type, 120VAC Voltage, 22mm
    Web Price $8.80 / each
  • Push Button Control Station, 1NC Contact Form, Number of Operators: 1

    Brand
    DAYTON
    Item #
    32W275
    Mfr. Model #
    32W275
    Push Button Control Station, 1NC Contact Form, Number of&#x
    Web Price $47.50 / each
  • 1/12 HP Utility Pump, 115 Voltage, 3/4" GHT Inlet, 3/4" GHT Outlet

    Brand
    DAYTON
    Item #
    3YU61
    Mfr. Model #
    3YU61
    1/12 HP Utility Pump, 115 Voltage, 3/4" GHT
    Web Price $127.50 / each
  • Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 12 Watts

    Brand
    DAYTON
    Item #
    4A707
    Mfr. Model #
    011212
    Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC&#x
    Web Price $33.60 / each
  • Maintained Reversing Steel Drum Switch, 3 Pole, NEMA Rating 1

    Brand
    DAYTON
    Item #
    4UYF1
    Mfr. Model #
    4UYF1
    Maintained Reversing Steel Drum Switch, 3 Pole, NEMA Rating
    Web Price $73.25 / each
  • 2.0 Amps 1/12 HP Flexible Impeller Pump, 17.3 psi, 3/4 MGHT

    Brand
    DAYTON
    Item #
    3ACA4
    Mfr. Model #
    3ACA4
    2.0 Amps 1/12 HP Flexible Impeller Pump, 17.3 psi,
    Web Price $143.00 / each
  • Universal AC/DC Carbon Brush, PK6

    Brand
    DAYTON
    Item #
    1YNR3
    Mfr. Model #
    1YNR3
    Universal AC/DC Carbon Brush, PK6
    Web Price $103.00 / pkg. of 6
  • 1/4 HP Residential Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4" F, 20 ft. Cord Leng

    Brand
    DAYTON
    Item #
    11C685
    Mfr. Model #
    11C685
    1/4 HP Residential Dewatering Pump with 120VAC Voltage
    Web Price $195.00 / each
  • 1/2 HP Utility Pump, 115 Voltage, 1" NPT Inlet, 1" NPT Outlet

    Brand
    DAYTON
    Item #
    5PXY0
    Mfr. Model #
    5PXY0
    1/2 HP Utility Pump, 115 Voltage, 1" NPT Inlet,&#
    Web Price $335.00 / each
  • 1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

    Brand
    DAYTON
    Item #
    3M569
    Mfr. Model #
    3M569
    1/15 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageF
    Web Price $87.50 / each
  • 5 gal. Contractor Dry Vacuum, 6.3 Amps, HEPA Filter Type

    Brand
    DAYTON
    Item #
    22XJ65
    Mfr. Model #
    22XJ65
    5 gal. Contractor Dry Vacuum, 6.3 Amps, HEPA Filter Ty
    Web Price $214.50 / each
  • 12 gal. Contractor 5-1/2 Wet/Dry Vacuum, 11.6 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    22XJ47
    Mfr. Model #
    22XJ47
    12 gal. Contractor 5-1/2 Wet/Dry Vacuum, 11.6 Amps,&#x
    Web Price $264.50 / each
  • 1/2 HP Universal AC/DC Motor, Universal AC/DC, 10,000 Nameplate RPM, 115 Voltage, Frame Non-Standard

    Brand
    DAYTON
    Item #
    2M145
    Mfr. Model #
    2M145
    1/2 HP Universal AC/DC Motor,Universal AC/DC,10,000 Na
    Web Price $225.00 / each
  • 1 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1140 Nameplate RPM, 115/230 Voltage

    Brand
    DAYTON
    Item #
    4YU26
    Mfr. Model #
    4YU26
    1 HP Direct Drive Blower Motor, Permanent Split Capacitor,&
    Web Price $367.03 / each
  • Upright Sump Pump, 1/2 HP

    Brand
    DAYTON
    Item #
    5URJ4
    Mfr. Model #
    5URJ4
    Upright Sump Pump,  1/2 HP
    Web Price $707.00 / each
  • 208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Center Discharge Pump, 3-Phase, 2-1/2" NPT In

    Brand
    DAYTON
    Item #
    12A070
    Mfr. Model #
    12A070
    208 to 240/480VAC Totally Enclosed Fan-Cooled Straight Cent
    Web Price $2,068.00 / each
  • Wet/Dry Vacuum Accessory Kit

    Brand
    DAYTON
    Item #
    2Z978
    Mfr. Model #
    2Z978
    Wet/Dry Vacuum Accessory Kit
    Web Price $205.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 10.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU70
    Mfr. Model #
    2YU70
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 10.0
    Web Price $770.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More