Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

241 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • AA Standard Battery, Dayton, Alkaline, PK24

    Brand
    DAYTON
    Item #
    40KJ60
    Mfr. Model #
    40KJ60
    AA Standard Battery, Dayton, Alkaline, PK24
    Sale Price $8.78 / pkg. of 24 Offer Ends 10/25/18

    Web Price $9.75

  • 4L240 V-Belt, Outside Length 24"

    Brand
    DAYTON
    Item #
    4L240
    Mfr. Model #
    4L240
    4L240 V-Belt, Outside Length 24"
    Web Price $6.50 / each
  • A42 V-Belt, Outside Length 44"

    Brand
    DAYTON
    Item #
    3X621
    Mfr. Model #
    3X621
    A42 V-Belt, Outside Length 44"
    Web Price $13.65 / each
  • 120VAC, 8-Pin Octal Base General Purpose General Purpose Relay; AC Contact Rating: 10A @ 277V

    Brand
    DAYTON
    Item #
    5X827
    Mfr. Model #
    5X827
    120VAC, 8-Pin Octal Base General Purpose General Purpose Re
    Web Price $34.80 / each
  • Round Axial Fan, 5-7/8" Width, 6-3/4" Height, 115VAC Voltage

    Brand
    DAYTON
    Item #
    4WT42
    Mfr. Model #
    4WT42
    Round Axial Fan, 5-7/8" Width, 6-3/4" Height,
    Web Price $68.25 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/8", 115VAC

    Brand
    DAYTON
    Item #
    1TDR3
    Mfr. Model #
    1TDR3
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $93.00 / each
  • 42" Backdraft Damper / Wall Shutter, 42-1/2" x 42-1/2" Opening Required

    Brand
    DAYTON
    Item #
    1C210
    Mfr. Model #
    1C210
    42" Backdraft Damper / Wall Shutter, 42-1/2"
    Web Price $154.96 / each
  • Round Motor Dual Run Capacitor, 35/5 Microfarad Rating, 370VAC Voltage

    Brand
    DAYTON
    Item #
    2MEE9
    Mfr. Model #
    2MEE9
    Round Motor Dual Run Capacitor,35/5 Microfarad Rating,370VAC
    Web Price $12.40 / each
  • B144 V-Belt, Outside Length 147"

    Brand
    DAYTON
    Item #
    3X651
    Mfr. Model #
    3X651
    B144 V-Belt, Outside Length 147"
    Web Price $57.25 / each
  • 1/83 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame Non-Standard

    Brand
    DAYTON
    Item #
    4YFG2
    Mfr. Model #
    4YFG2
    1/83 HP Unit Bearing Motor, Shaded Pole, 1550 Nameplat
    Web Price $32.70 / each
  • 1/4 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48YZ

    Brand
    DAYTON
    Item #
    6K406
    Mfr. Model #
    6K406
    1/4 HP Pedestal Fan Motor, Split-Phase, 1725 Nameplate
    Web Price $192.00 / each
  • Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity, Spin Top Height Adjustment Method

    Brand
    DAYTON
    Item #
    2W877
    Mfr. Model #
    2W877
    Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity,
    Web Price $183.50 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 6-1/4", 115VAC

    Brand
    DAYTON
    Item #
    1TDT2
    Mfr. Model #
    1TDT2
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $167.00 / each
  • 1/6 HP Utility/Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4" M, 10 ft. Cord Length

    Brand
    DAYTON
    Item #
    3YU54
    Mfr. Model #
    3YU54
    1/6 HP Utility/Dewatering Pump with 120VAC Voltage and
    Web Price $102.00 / each
  • 1/20 HP Room Air Conditioner Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 115 Voltage, Frame 42

    Brand
    DAYTON
    Item #
    5WJA7
    Mfr. Model #
    5WJA7
    1/20 HP Room Air Conditioner Motor,Permanent Split Capacito
    Web Price $109.00 / each
  • Lift Wheel Kit

    Brand
    DAYTON
    Item #
    46G276
    Mfr. Model #
    97-43
    Lift Wheel Kit
    Web Price $48.00 / each
  • 8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 9.9 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    3VE19
    Mfr. Model #
    3VE19
    8 gal. Contractor 4-1/2 Wet/Dry Vacuum, 9.9 Amps,
    Web Price $148.00 / each
  • 12" Blade Dia. 1/20 HP Guard Mounted Exhaust Fan, 1625 Motor RPM

    Brand
    DAYTON
    Item #
    1HKL4
    Mfr. Model #
    1HKL4
    12" Blade Dia. 1/20 HP Guard Mounted Exhaust Fan,
    Web Price $131.00 / each
  • Line Volt Mechanical Tstat for Heating and Cooling, 120 to 240VAC

    Brand
    DAYTON
    Item #
    4LZ94
    Mfr. Model #
    4LZ94
    Line Volt Mechanical Tstat for Heating and Cooling, 120
    Web Price $109.50 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 5-1/8", 115VAC

    Brand
    DAYTON
    Item #
    1TDR9
    Mfr. Model #
    1TDR9
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $113.50 / each
  • 1/20 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

    Brand
    DAYTON
    Item #
    3M568
    Mfr. Model #
    3M568
    1/20 HP HVAC MotorShaded Pole1550 Nameplate RPM115 VoltageF
    Web Price $102.00 / each
  • 1/4 HP Utility Pump with 120VAC Voltage and Discharge NPT 1-1/4", 9 ft. Cord Length

    Brand
    DAYTON
    Item #
    2VAN7
    Mfr. Model #
    2VAN7
    1/4 HP Utility Pump with 120VAC Voltage and Discharge&
    Web Price $116.50 / each
  • Round Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 3", 115VAC

    Brand
    DAYTON
    Item #
    1TDN7
    Mfr. Model #
    1TDN7
    Round Permanent Split Capacitor OEM Specialty Blower, Flange
    Web Price $66.00 / each
  • 1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48

    Brand
    DAYTON
    Item #
    5K907
    Mfr. Model #
    5K907
    1/4 HP Belt Drive Motor, Split-Phase, 1725 Nameplate R
    Web Price $110.00 / each
  • Round Motor Dual Run Capacitor, 40/5 Microfarad Rating, 440VAC Voltage

    Brand
    DAYTON
    Item #
    2MEJ7
    Mfr. Model #
    2MEJ7
    Round Motor Dual Run Capacitor,40/5 Microfarad Rating,440VAC
    Web Price $28.00 / each
  • Line Volt Mechanical Tstat for Cooling, 120 to 277VAC

    Brand
    DAYTON
    Item #
    6GVX8
    Mfr. Model #
    6GVX8C
    Line Volt Mechanical Tstat for Cooling, 120 to 277VAC
    Web Price $42.00 / each
  • 1/2 HP 36"-Dia. 115VACV Shutter Mount Exhaust Fan, 37" Square Opening Required

    Brand
    DAYTON
    Item #
    1HLB6
    Mfr. Model #
    1HLB6
    1/2 HP 36"-Dia. 115VACV Shutter Mount Exhaust Fan,
    Web Price $820.00 / each
  • Portable Electric Heater, Convection, 120VAC, 5118 / 3071 BTU, Gray

    Brand
    DAYTON
    Item #
    1VNX1
    Mfr. Model #
    1VNX1
    Portable Electric Heater, Convection, 120VAC, 5118 / 3071&#
    Web Price $65.00 / each
  • Dust Collector, Single Stage

    Brand
    DAYTON
    Item #
    3AA28
    Mfr. Model #
    3AA28
    Dust Collector, Single Stage
    Web Price $512.00 / each
  • 1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

    Brand
    DAYTON
    Item #
    3BB71
    Mfr. Model #
    3BB71
    1/2 HP Submersible Sump Pump, Vertical Switch Type, Ca
    Sale Price $230.00 / each Offer Ends 10/25/18

    Web Price $238.00

  • 5 gal. Portable 6 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type

    Brand
    DAYTON
    Item #
    1VHF8
    Mfr. Model #
    1VHF8
    5 gal. Portable 6 Wet/Dry Vacuum, 11.5 Amps, Standard&
    Web Price $207.00 / each
  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: No, Wheel Dia: 8-5/8", 115VAC

    Brand
    DAYTON
    Item #
    1TDT5
    Mfr. Model #
    1TDT5
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Web Price $237.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More