Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

2,049 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 42" Dia., Exhaust Fan with Drive Package, 208-230/460VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7CF24
    Mfr. Model #
    7CF24
    42" Dia., Exhaust Fan with Drive Package, 208-230/460V
    Web Price $1,083.00 / each
  • 10 HP General Purpose Motor, 3-Phase, 1770 Nameplate RPM, Voltage 230/460, Frame 215T

    Brand
    DAYTON
    Item #
    2MXV4
    Mfr. Model #
    2MXV4
    10 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 2
    Web Price $1,059.00 / each
  • 20 gal. Industrial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type

    Brand
    DAYTON
    Item #
    22XJ57
    Mfr. Model #
    4PGU1
    20 gal. Industrial Wet/Dry Vacuum, 12 Amps, HEPA Filte
    Web Price $1,116.00 / each
  • Brass 1-1/2 HP Fountain Pump, Submersible, 230VAC Voltage

    Brand
    DAYTON
    Item #
    5RGV6
    Mfr. Model #
    5RGV6
    Brass 1-1/2 HP Fountain Pump, Submersible, 230VAC Voltage
    Web Price $1,368.00 / each
  • Floor Scrubber, Single, 20 In, 1.5HP, 175rpm

    Brand
    DAYTON
    Item #
    6UFR4
    Mfr. Model #
    6UFR4
    Floor Scrubber, Single, 20 In, 1.5HP, 175rpm
    Web Price $1,250.00 / each
  • AC Gearmotor 208-230/460 Nameplate RPM 45 Max. Torque 966.0 in.-lb. Enclosure TEFC

    Brand
    DAYTON
    Item #
    4CVX5
    Mfr. Model #
    4CVX5
    AC Gearmotor 208-230/460 Nameplate RPM 45 Max. Torque
    Web Price $1,082.00 / each
  • Standard Cast Iron C-Face Speed Reducer, Single Output, 875 lb. Overhung Load

    Brand
    DAYTON
    Item #
    4Z303
    Mfr. Model #
    4Z303
    Standard Cast Iron C-Face Speed Reducer, Single Output, 875
    Web Price $1,025.00 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 660 lb. Load Capacity, Lifting Height Max. 63"

    Brand
    DAYTON
    Item #
    33W295
    Mfr. Model #
    33W295
    Mobile Manual Lift, Manual Push Scissor Lift Table, 660
    Web Price $1,136.00 / each
  • 24" Tubeaxial Fan

    Brand
    DAYTON
    Item #
    3C411
    Mfr. Model #
    3C411
    24" Tubeaxial Fan
    Web Price $1,302.00 / each
  • 3/4 HP 16"-Dia. Direct Drive Axial Supply Ventilator, 115V, 1750 RPM

    Brand
    DAYTON
    Item #
    4YC57
    Mfr. Model #
    4YC57
    3/4 HP 16"-Dia. Direct Drive Axial Supply Ventilator,&
    Web Price $1,046.00 / each
  • Hydronic Unit Heater, 29" H, 2900 cfm

    Brand
    DAYTON
    Item #
    5PV34
    Mfr. Model #
    5PV34
    Hydronic Unit Heater, 29" H, 2900 cfm
    Web Price $1,485.06 / each
  • Mobile Manual Lift, Manual Push Scissor Lift Table, 800 lb. Load Capacity, Lifting Height Max. 51"

    Brand
    DAYTON
    Item #
    3KR47
    Mfr. Model #
    3KR47
    Mobile Manual Lift, Manual Push Scissor Lift Table, 800
    Web Price $1,378.57 / each
  • 42"-Dia. Standard-Duty Supply Fan w/Drive Package, Open DripproofMotor Enclosure

    Brand
    DAYTON
    Item #
    7CC52
    Mfr. Model #
    7CC52
    42"-Dia. Standard-Duty Supply Fan w/Drive Package, Open
    Web Price $1,196.00 / each
  • Gas Unit Heater, NG, Propeller, BtuH Input 175,000, 2850 cfm, Gas Connection 1/2"

    Brand
    DAYTON
    Item #
    4LX58
    Mfr. Model #
    4LX58
    Gas Unit Heater, NG, Propeller, BtuH Input 175,000, 2850&#x
    Web Price $1,434.18 / each
  • 1/3 HP 18"-Dia. Direct Drive Axial Exhaust Ventilator, 115V, 1140 RPM

    Brand
    DAYTON
    Item #
    4YC50
    Mfr. Model #
    4YC50
    1/3 HP 18"-Dia. Direct Drive Axial Exhaust Ventilator,
    Web Price $1,173.00 / each
  • LP Infrared Tube Heater, 100, 000 BtuH

    Brand
    DAYTON
    Item #
    7D842
    Mfr. Model #
    7D842
    LP Infrared Tube Heater, 100, 000 BtuH
    Web Price $1,320.00 / each
  • 16 gal. Commercial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type

    Brand
    DAYTON
    Item #
    22XJ58
    Mfr. Model #
    22XJ58
    16 gal. Commercial Wet/Dry Vacuum, 12 Amps, HEPA Filte
    Web Price $1,056.00 / each
  • 15 HP General Purpose Motor, 3-Phase, 1770 Nameplate RPM, Voltage 230/460, Frame 254T

    Brand
    DAYTON
    Item #
    2MXV7
    Mfr. Model #
    2MXV7
    15 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 2
    Web Price $1,444.00 / each
  • H2 Electric Chain Hoist, 500 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 7 fpm

    Brand
    DAYTON
    Item #
    2GTD3
    Mfr. Model #
    2GTD3
    H2 Electric Chain Hoist, 500 lb. Load Capacity, 115V,
    Web Price $1,219.00 / each
  • 20 HP General Purpose Motor, 3-Phase, 1770 Nameplate RPM, Voltage 230/460, Frame 256T

    Brand
    DAYTON
    Item #
    2MXW1
    Mfr. Model #
    2MXW1
    20 HP General Purpose Motor,3-Phase,1770 Nameplate RPM,Voltage 2
    Web Price $1,286.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 15.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU73
    Mfr. Model #
    2YU73
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 15.0
    Web Price $1,252.00 / each
  • 14-3/4", Unassembled Downblast Ventilator, Belt-Drive

    Brand
    DAYTON
    Item #
    7A652
    Mfr. Model #
    7A652
    14-3/4", Unassembled Downblast Ventilator, Belt-Drive
    Web Price $1,290.00 / each
  • Upblast Ventilator, Spun Aluminum, Wheel Dia. 21-1/4", Shaft Dia. Wheel End 3/4"

    Brand
    DAYTON
    Item #
    4YY19
    Mfr. Model #
    4YY19
    Upblast Ventilator, Spun Aluminum, Wheel Dia. 21-1/4",
    Web Price $1,406.00 / each
  • 1 HP Submersible Effluent Pump, No Switch Included Switch Type

    Brand
    DAYTON
    Item #
    4HU77
    Mfr. Model #
    4HU77
    1 HP Submersible Effluent Pump, No Switch Included Switch&#
    Web Price $1,124.00 / each
  • Industrial Portable Dehumidifier, 115V, 6.8 Amps, Height 37-7/16", Width 23-1/8", Depth 17-15/16"

    Brand
    DAYTON
    Item #
    5EAJ5
    Mfr. Model #
    5EAJ5
    Industrial Portable Dehumidifier, 115V, 6.8 Amps, Height 37-7&#x
    Web Price $1,332.00 / each
  • Low Profile Telescoping Forklift Boom, 4000 lb.

    Brand
    DAYTON
    Item #
    4WYT2
    Mfr. Model #
    4WYT2
    Low Profile Telescoping Forklift Boom, 4000 lb.
    Web Price $1,206.00 / each
  • 208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 1-1/2" NPT Inlet Size

    Brand
    DAYTON
    Item #
    2ZWT5
    Mfr. Model #
    2ZWT5
    208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal P
    Web Price $1,428.00 / each
  • Industrial Air Cleaner, 1800/1400/1000CFM

    Brand
    DAYTON
    Item #
    2HNR8
    Mfr. Model #
    2HNR8
    Industrial Air Cleaner, 1800/1400/1000CFM
    Web Price $1,334.00 / each
  • Disc Sander, 12 In., 1-1/2 HP, 120/240 V

    Brand
    DAYTON
    Item #
    49G992
    Mfr. Model #
    49G992
    Disc Sander, 12 In., 1-1/2 HP, 120/240 V
    Web Price $1,458.00 / each
  • Standard Cast Iron C-Face Speed Reducer, Double Output, 1500 lb. Overhung Load

    Brand
    DAYTON
    Item #
    6Z130
    Mfr. Model #
    6Z130
    Standard Cast Iron C-Face Speed Reducer, Double Output, 150
    Web Price $1,207.00 / each
  • Bridge Crane Kit, Cap 4000Lb

    Brand
    DAYTON
    Item #
    4ZV95
    Mfr. Model #
    4ZV95
    Bridge Crane Kit, Cap 4000Lb
    Web Price $1,348.00 / each
  • Mtrzd Damper, For Fan Dia. 60", 24-240V

    Brand
    DAYTON
    Item #
    3C189
    Mfr. Model #
    3C189
    Mtrzd Damper, For Fan Dia. 60", 24-240V
    Web Price $1,192.88 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More