Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

541 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Mini Ball Bearing, Shielded, Bore 0.2500In

    Brand
    DAYTON
    Item #
    1ZEH3
    Mfr. Model #
    1ZEH3
    Mini Ball Bearing, Shielded, Bore 0.2500In
    Clearance Price $5.46 / each

    Web Price $5.75

  • Electromechanical Timer, 120VAC Voltage, 21 Amps, Max. Time Setting: 23-3/4 hr.

    Brand
    DAYTON
    Item #
    23YU34
    Mfr. Model #
    23YU34
    Electromechanical Timer, 120VAC Voltage, 21 Amps, Max. Time
    Clearance Price $7.84 / each

    Web Price $8.25

  • Spring Latch, 302 SS, Natural

    Brand
    DAYTON
    Item #
    2YPH9
    Mfr. Model #
    2YPH9
    Spring Latch, 302 SS, Natural
    Clearance Price $4.13 / each

    Web Price $4.35

  • AC Gearmotor 115 Nameplate RPM 4 Max. Torque 18.0 in.-lb. Enclosure Open

    Brand
    DAYTON
    Item #
    3M098
    Mfr. Model #
    3M098
    AC Gearmotor 115 Nameplate RPM 4 Max. Torque 18.0 in.-
    Clearance Price $17.68 / each

    Web Price $59.50

  • Slip Hook, Forged Steel, G70, Clevis

    Brand
    DAYTON
    Item #
    1DNB8
    Mfr. Model #
    1DNB8
    Slip Hook, Forged Steel, G70, Clevis
    Clearance Price $11.73 / each

    Web Price $12.35

  • Relay Socket, Socket Type: Standard, Socket Style: Square, Number of Pins: 11

    Brand
    DAYTON
    Item #
    5X854
    Mfr. Model #
    5X854
    Relay Socket, Socket Type: Standard, Socket Style: Squ
    Clearance Price $0.38 / each

    Web Price $1.76

  • Plug In Timer, White, Min. Time Setting: 30 min., Max. Time Setting: 23 hr., 30 min.

    Brand
    DAYTON
    Item #
    23YU30
    Mfr. Model #
    23YU30
    Plug In Timer, White, Min. Time Setting: 30 min.,
    Clearance Price $6.84 / each

    Web Price $7.20

  • Mini Ball Bearing, Shielded, Bore 0.2500In

    Brand
    DAYTON
    Item #
    1ZEG9
    Mfr. Model #
    1ZEG9
    Mini Ball Bearing, Shielded, Bore 0.2500In
    Clearance Price $5.22 / each

    Web Price $5.80

  • Square Axial Fan, 2-3/8" Width, 2-3/8" Height, 12VDC Voltage

    Brand
    DAYTON
    Item #
    2RTH2
    Mfr. Model #
    2RTH2
    Square Axial Fan, 2-3/8" Width, 2-3/8" Height,&#x
    Clearance Price $27.36 / each

    Web Price $28.80

  • Frame, Surface Mount

    Brand
    DAYTON
    Item #
    5ZK62
    Mfr. Model #
    5ZK62
    Frame, Surface Mount
    Clearance Price $40.28 / each

    Web Price $42.40

  • 8" Bench Buffer, 120V, 3/4 HP, 3450 Max. RPM, 5/8" Arbor, 7.0 Amps

    Brand
    DAYTON
    Item #
    1FYV4
    Mfr. Model #
    1FYV4
    8" Bench Buffer, 120V, 3/4 HP, 3450 Max. RPM,
    Clearance Price $228.95 / each

    Web Price $241.00

  • 12VDC, 8-Pin Square Base General Purpose General Purpose Relay; AC Contact Rating: 15A @ 240V

    Brand
    DAYTON
    Item #
    5YR17
    Mfr. Model #
    5YR17
    12VDC, 8-Pin Square Base General Purpose General Purpose Re
    Clearance Price $10.59 / each

    Web Price $14.50

  • H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 16 fpm

    Brand
    DAYTON
    Item #
    3YB80
    Mfr. Model #
    3YB80
    H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/4
    Web Price $3,243.00 / each
  • H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 10 ft. Hoist Lift, 16 fpm

    Brand
    DAYTON
    Item #
    3YB78
    Mfr. Model #
    3YB78
    H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/2
    Web Price $2,416.00 / each
  • Steel Fan Guard, 1 EA, For Fan Size (In.) 6-15/16

    Brand
    DAYTON
    Item #
    4YD89
    Mfr. Model #
    4YD89
    Steel Fan Guard, 1 EA,For Fan Size (In.) 6-15
    Clearance Price $0.92 / each

    Web Price $6.20

  • Cable, 5/32 In, L 100 Ft, WLL 520 Lb

    Brand
    DAYTON
    Item #
    2TAA8
    Mfr. Model #
    2TAA8
    Cable, 5/32 In, L 100 Ft, WLL 520 Lb
    Web Price $35.70 / each
  • 1/10 HP, HVAC Motor, Permanent Split Capacitor, 3000 Nameplate RPM, 115 Voltage, Frame 3.3

    Brand
    DAYTON
    Item #
    6NZR4
    Mfr. Model #
    6NZR4
    1/10 HP, HVAC Motor, Permanent Split Capacitor, 3000 N
    Clearance Price $57.00 / each

    Web Price $60.00

  • 1/20 HP, HVAC Motor, Permanent Split Capacitor, 3000 Nameplate RPM, 208-230 Voltage, Frame 3.3

    Brand
    DAYTON
    Item #
    6NZR5
    Mfr. Model #
    6NZR5
    1/20 HP, HVAC Motor, Permanent Split Capacitor, 3000 N
    Clearance Price $50.11 / each

    Web Price $52.75

  • Cable, 1/32 In, L 250 Ft, WLL 37 Lb

    Brand
    DAYTON
    Item #
    2RZX5
    Mfr. Model #
    2RZX5
    Cable, 1/32 In, L 250 Ft, WLL 37 Lb
    Clearance Price $12.45 / each

    Web Price $13.10

  • Blade, Fan, Propeller Dia.18"

    Brand
    DAYTON
    Item #
    2C360
    Mfr. Model #
    2C360
    Blade, Fan, Propeller Dia.18"
    Clearance Price $5.49 / each

    Web Price $63.50

  • Cable, 3/16 In, L25Ft, WLL840Lb, 7x19, Steel

    Brand
    DAYTON
    Item #
    2VJN3
    Mfr. Model #
    2VJN3
    Cable, 3/16 In, L25Ft, WLL840Lb, 7x19, Steel
    Web Price $30.10 / each
  • Multi-Function Timing Relay, 12VAC/DC, 12A @ 240V, 10 Pins, DPDT

    Brand
    DAYTON
    Item #
    1EJP4
    Mfr. Model #
    1EJP4
    Multi-Function Timing Relay, 12VAC/DC, 12A @ 240V, 10&
    Clearance Price $64.13 / each

    Web Price $67.50

  • 14 ft. Flat Eye and Eye - Type 3 Web Sling, Polyester, Number of Plies: 1, 1" W

    Brand
    DAYTON
    Item #
    35XN74
    Mfr. Model #
    35XN74
    14 ft. Flat Eye and Eye - Type 3 Web Sling,
    Clearance Price $16.34 / each

    Web Price $17.20

  • Aluminum, Fixed Nozzle Automatic Hand Dryer, 120 Voltage

    Brand
    DAYTON
    Item #
    6PGK6
    Mfr. Model #
    6PGK6
    Aluminum, Fixed Nozzle Automatic Hand Dryer, 120 Voltage
    Clearance Price $609.00 / each

    Web Price $818.00

  • Square Axial Fan, 3-5/8" Width, 3-5/8" Height, 24VDC Voltage

    Brand
    DAYTON
    Item #
    31CC84
    Mfr. Model #
    31CC84
    Square Axial Fan, 3-5/8" Width, 3-5/8" Height,&#x
    Clearance Price $34.30 / each

    Web Price $36.10

  • Hoist Ring, 180 Pivot, 4000 lb.Load Cap.

    Brand
    DAYTON
    Item #
    1DMX5
    Mfr. Model #
    1DMX5
    Hoist Ring, 180 Pivot, 4000 lb.Load Cap.
    Web Price $65.50 / each
  • Sidewall Venting Kit, For Use With Dayton ® Residential Tube Heaters

    Brand
    DAYTON
    Item #
    3VH28
    Mfr. Model #
    3VH28
    Sidewall Venting Kit, For Use With Dayton ® Residential
    Clearance Price $47.27 / each

    Web Price $98.50

  • 120VAC, 11-Pin Square Base General Purpose General Purpose Relay; AC Contact Rating: 15A @ 277V

    Brand
    DAYTON
    Item #
    1EZ96
    Mfr. Model #
    1EZ96
    120VAC, 11-Pin Square Base General Purpose General Purpose
    Clearance Price $9.30 / each

    Web Price $11.95

  • 3 HP Sludge Pump with Cast Iron Base Material and Cast Iron Housing

    Brand
    DAYTON
    Item #
    12U570
    Mfr. Model #
    12U570
    3 HP Sludge Pump with  Cast Iron Base Material an
    Clearance Price $991.17 / each

    Web Price $2,429.00

  • Miniature Circuit Breaker, 1 Amps, B Curve Type, Number of Poles: 1

    Brand
    DAYTON
    Item #
    33V925
    Mfr. Model #
    33V925
    Miniature Circuit Breaker, 1 Amps, B Curve Type, Number
    Clearance Price $41.52 / each

    Web Price $43.70

  • Plug In Timer, Black, Min. Time Setting: 2 hr., Max. Time Setting: 8 hr.

    Brand
    DAYTON
    Item #
    23YU28
    Mfr. Model #
    23YU28
    Plug In Timer, Black, Min. Time Setting: 2 hr., M
    Clearance Price $14.54 / each

    Web Price $15.30

  • Manual Cable Hoist, 7050 lb. Lifting Capacity, 66 ft. Cable Length

    Brand
    DAYTON
    Item #
    20TM65
    Mfr. Model #
    20TM65
    Manual Cable Hoist, 7050 lb. Lifting Capacity, 66 ft.
    Clearance Price $2,384.10 / each

    Web Price $2,649.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More