Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

152 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Duct Blower, 30 In

    Brand
    DAYTON
    Item #
    7H486
    Mfr. Model #
    7H486
    Duct Blower, 30 In
    Web Price $4,161.00 / each
  • 60" Dia., Exhaust Fan with Drive Package, 115/230VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7AR76
    Mfr. Model #
    7AR76
    60" Dia., Exhaust Fan with Drive Package, 115/230VACV,
    Web Price $4,096.00 / each
  • 60"-Dia. Heavy-Duty Supply Fan w/Drive Package, Totally Enclosed Fan CooledMotor Enclosure

    Brand
    DAYTON
    Item #
    7AC75
    Mfr. Model #
    7AC75
    60"-Dia. Heavy-Duty Supply Fan w/Drive Package, Totally
    Web Price $4,057.00 / each
  • Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    7A724
    Mfr. Model #
    7A724
    Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive
    Web Price $4,108.00 / each
  • Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    7A723
    Mfr. Model #
    7A723
    Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive
    Web Price $4,017.00 / each
  • Blower, 24-1/2 In, 5 HP, 208-230/460 Volts

    Brand
    DAYTON
    Item #
    7C114
    Mfr. Model #
    7C114
    Blower, 24-1/2 In, 5 HP, 208-230/460 Volts
    Web Price $4,186.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 50.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU81
    Mfr. Model #
    2YU81
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 50.0
    Web Price $4,395.00 / each
  • 50 HP General Purpose Motor, 3-Phase, 1780 Nameplate RPM, Voltage 208-230/460, Frame 326T

    Brand
    DAYTON
    Item #
    2MXX4
    Mfr. Model #
    2MXX4
    50 HP General Purpose Motor,3-Phase,1780 Nameplate RPM,Voltage 2
    Web Price $4,274.00 / each
  • Assembled Upblast Ventilator, 30-1/2" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    3ATV2
    Mfr. Model #
    3ATV2
    Assembled Upblast Ventilator, 30-1/2" Wheel Dia., Belt-Driv
    Web Price $4,060.00 / each
  • Stationary Electric Lift Scissor Lift Table, 4000 lb. Load Capacity, Lifting Height Max. 39"

    Brand
    DAYTON
    Item #
    35KT70
    Mfr. Model #
    35KT70
    Stationary Electric Lift Scissor Lift Table, 4000 lb. Load&
    Web Price $4,214.00 / each
  • Standard General Purpose Semi-Electric Pallet Jack, 3300 lb. Load Capacity, Fork Size: 6-3/8"W x 48"

    Brand
    DAYTON
    Item #
    5RTD1
    Mfr. Model #
    5RTD1
    Standard General Purpose Semi-Electric Pallet Jack, 3300 lb.
    Web Price $4,465.00 / each
  • Stationary Electric Lift Scissor Lift Table, 4400 lb. Load Capacity, Lifting Height Max. 39-1/2"

    Brand
    DAYTON
    Item #
    35KT51
    Mfr. Model #
    35KT51
    Stationary Electric Lift Scissor Lift Table, 4400 lb. Load&
    Web Price $4,378.00 / each
  • 1HP Centrifugal 316L Stainless Steel Electric Operated Drum Pump, 32 GPM, 10,000 RPM

    Brand
    DAYTON
    Item #
    16A158
    Mfr. Model #
    16A158
    1HP Centrifugal 316L Stainless Steel Electric Operated Drum
    Web Price $4,399.00 / each
  • 1-1/2 HP Horizontal Band Saw, Voltage: 220, Max. Blade Length: 97"

    Brand
    DAYTON
    Item #
    40PM06
    Mfr. Model #
    40PM06
    1-1/2 HP Horizontal Band Saw, Voltage: 220, Max.
    Sale Price $4,184.55 / each Offer Ends 12/31/18

    Web Price $4,923.00

  • Walk Behind Floor Scrubber, 15 in.

    Brand
    DAYTON
    Item #
    20HW28
    Mfr. Model #
    20HW28
    Walk Behind Floor Scrubber, 15 in.
    Web Price $4,125.00 / each
  • Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number of Light Fixtures 4, Length 144"

    Brand
    DAYTON
    Item #
    6KWL1
    Mfr. Model #
    6KWL1
    Commercial Kitchen Exhaust Hood, 430 Stainless Steel, Number
    Web Price $4,221.00 / each
  • Combination Lathe/Milling Machine, 115VAC

    Brand
    DAYTON
    Item #
    48WE41
    Mfr. Model #
    48WE41
    Combination Lathe/Milling Machine, 115VAC
    Web Price $4,207.00 / each
  • 112kVA Three Phase Transformer, Input Voltage: 480VAC Delta

    Brand
    DAYTON
    Item #
    44YV15
    Mfr. Model #
    44YV15
    112kVA Three Phase Transformer, Input Voltage: 480VAC Delta
    Web Price $4,322.00 / each
  • 75kVA Three Phase Transformer, Input Voltage: 240VAC Delta

    Brand
    DAYTON
    Item #
    44YV26
    Mfr. Model #
    44YV26
    75kVA Three Phase Transformer, Input Voltage: 240VAC Delta
    Web Price $4,175.00 / each
  • Polypropylene Santoprene® Single Double Diaphragm Pump, 160 gpm, 100 psi

    Brand
    DAYTON
    Item #
    3HJW6
    Mfr. Model #
    3HJW6
    Polypropylene Santoprene® Single Double Diaphragm Pump, 160
    Web Price $4,193.00 / each
  • Blower, 22 5/8 In

    Brand
    DAYTON
    Item #
    7C269
    Mfr. Model #
    7C269
    Blower, 22 5/8 In
    Web Price $4,170.00 / each
  • Duct Blower, 30 In

    Brand
    DAYTON
    Item #
    7H485
    Mfr. Model #
    7H485
    Duct Blower, 30 In
    Web Price $4,018.00 / each
  • 60" Dia., Exhaust Fan with Drive Package, 208-230/460VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7M8H3
    Mfr. Model #
    7M8H3
    60" Dia., Exhaust Fan with Drive Package, 208-230/460V
    Web Price $4,480.00 / each
  • 24" 3-Phase Tubeaxial Fan with Motor and Drive Package, 208-230/460V, 1199 Fan RPM

    Brand
    DAYTON
    Item #
    7AG38
    Mfr. Model #
    7AG38
    24" 3-Phase Tubeaxial Fan with Motor and Drive Package
    Web Price $4,366.00 / each
  • 42", Unassembled Downblast Ventilator, Belt-Drive

    Brand
    DAYTON
    Item #
    7AU98
    Mfr. Model #
    7AU98
    42", Unassembled Downblast Ventilator, Belt-Drive
    Web Price $4,289.00 / each
  • Blower, 24 1/2 In, 7 1/2 HP, 230/460 V, 3 Ph

    Brand
    DAYTON
    Item #
    7C902
    Mfr. Model #
    7C902
    Blower, 24 1/2 In, 7 1/2 HP, 230/460 V,
    Web Price $4,022.00 / each
  • Blower, 22 In, Fwd Curve

    Brand
    DAYTON
    Item #
    7K427
    Mfr. Model #
    7K427
    Blower, 22 In, Fwd Curve
    Web Price $4,240.00 / each
  • 42", Unassembled Downblast Ventilator, Belt-Drive

    Brand
    DAYTON
    Item #
    7AU99
    Mfr. Model #
    7AU99
    42", Unassembled Downblast Ventilator, Belt-Drive
    Web Price $4,479.00 / each
  • Blower, 22 5/8 In

    Brand
    DAYTON
    Item #
    7C267
    Mfr. Model #
    7C267
    Blower, 22 5/8 In
    Web Price $4,431.00 / each
  • 60" Dia., Exhaust Fan with Drive Package, 208-230/460VACV, Totally Enclosed Fan-Cooled

    Brand
    DAYTON
    Item #
    7M876
    Mfr. Model #
    7M876
    60" Dia., Exhaust Fan with Drive Package, 208-230/460V
    Web Price $4,467.00 / each
  • Blower, 20 In, Fwd Curve

    Brand
    DAYTON
    Item #
    7J518
    Mfr. Model #
    7J518
    Blower, 20 In, Fwd Curve
    Web Price $4,137.00 / each
  • Blower, 22 5/8 In

    Brand
    DAYTON
    Item #
    7C265
    Mfr. Model #
    7C265
    Blower, 22 5/8 In
    Web Price $4,008.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More