Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAYTON

253 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 20 ft. Hoist Lift, 8 fpm

    Brand
    DAYTON
    Item #
    7E990
    Mfr. Model #
    7E990
    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/2
    Web Price $3,703.00 / each
  • Blower, 24-1/2 In, 2 HP, 208-230/460 Volts

    Brand
    DAYTON
    Item #
    7C106
    Mfr. Model #
    7C106
    Blower, 24-1/2 In, 2 HP, 208-230/460 Volts
    Web Price $3,583.00 / each
  • 13 HP Aluminum 389cc Engine Driven Centrifugal Pump, 6.45 qt. Tank Capacity

    Brand
    DAYTON
    Item #
    3P654
    Mfr. Model #
    3P654
    13 HP Aluminum 389cc Engine Driven Centrifugal Pump, 6.45&#
    Web Price $3,624.00 / each
  • Blower, 24-1/2 In, 10 HP, 208-230/460 Volts

    Brand
    DAYTON
    Item #
    7A0V8
    Mfr. Model #
    7A0V8
    Blower, 24-1/2 In, 10 HP, 208-230/460 Volts
    Web Price $3,862.00 / each
  • 54" Dia., Exhaust Fan with Drive Package, 208-230/460VACV, Open Dripproof

    Brand
    DAYTON
    Item #
    7M8F7
    Mfr. Model #
    7M8F7
    54" Dia., Exhaust Fan with Drive Package, 208-230/460V
    Web Price $3,506.00 / each
  • Unassembled Upblast Ventilator, 21-1/4" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    7YR78
    Mfr. Model #
    7YR78
    Unassembled Upblast Ventilator, 21-1/4" Wheel Dia., Belt-Dr
    Web Price $3,615.00 / each
  • 5 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 45 GPM

    Brand
    DAYTON
    Item #
    7YT26
    Mfr. Model #
    7YT26
    5 HP Stainless Steel Deep Well Submersible Pump/Motor
    Web Price $3,918.00 / each
  • 5 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 90 GPM

    Brand
    DAYTON
    Item #
    7YT30
    Mfr. Model #
    7YT30
    5 HP Stainless Steel Deep Well Submersible Pump/Motor
    Web Price $3,873.00 / each
  • Air Chain Hoist, 1000 lb. Load Capacity, 20 ft. Hoist Lift, Hook Mounted - No Trolley

    Brand
    DAYTON
    Item #
    29XL87
    Mfr. Model #
    29XL87
    Air Chain Hoist, 1000 lb. Load Capacity, 20 ft. Hoist&
    Web Price $3,651.00 / each
  • 7.1 HP Aluminum 242cc Engine Driven Centrifugal Pump Kit, 5.6 qt. Tank Capacity

    Brand
    DAYTON
    Item #
    7AJ21
    Mfr. Model #
    7AJ21
    7.1 HP Aluminum 242cc Engine Driven Centrifugal Pump Kit,&#
    Web Price $3,617.00 / each
  • Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 137"

    Brand
    DAYTON
    Item #
    5RRZ6
    Mfr. Model #
    SPN22-138
    Electric Lift, Manual Push Stacker, 2200 lb. Load Capacity,
    Web Price $3,782.10 / each
  • 1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade Length: 120-3/4"

    Brand
    DAYTON
    Item #
    48WE33
    Mfr. Model #
    48WE33
    1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade&#
    Sale Price $3,867.30 / each Offer Ends 12/31/18

    Web Price $4,297.00

  • Radial Arm Saw 10" and 12", 3400 No Load RPM, 0° to 45° Miter Capacity

    Brand
    DAYTON
    Item #
    49G998
    Mfr. Model #
    49G998
    Radial Arm Saw 10" and 12", 3400 No Load RPM
    Web Price $3,615.00 / each
  • Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi, 16" Cleaning Path

    Brand
    DAYTON
    Item #
    4NEK6
    Mfr. Model #
    4NEK6
    Walk Behind Carpet Extractor, 10 gal., 115V, 100 psi,
    Web Price $3,957.00 / each
  • Electric Unit Heater, Vertical or Horizontal, 480VAC, 40.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    3END4
    Mfr. Model #
    3END4
    Electric Unit Heater, Vertical or Horizontal, 480VAC, 40.0
    Web Price $3,931.00 / each
  • Assembled Upblast Ventilator, 30-1/2" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    3GY74
    Mfr. Model #
    3GY74
    Assembled Upblast Ventilator, 30-1/2" Wheel Dia., Belt-Driv
    Web Price $3,854.00 / each
  • Brake, Floor

    Brand
    DAYTON
    Item #
    13W877
    Mfr. Model #
    13W877
    Brake,  Floor
    Web Price $3,557.00 / each
  • Blower

    Brand
    DAYTON
    Item #
    3C109
    Mfr. Model #
    3C109
    Blower
    Web Price $3,684.00 / each
  • H3 Electric Chain Hoist, 4000 lb. Load Capacity, 115V, 20 ft. Hoist Lift, 8 fpm

    Brand
    DAYTON
    Item #
    2GXH8
    Mfr. Model #
    2GXH8
    H3 Electric Chain Hoist, 4000 lb. Load Capacity, 115V,
    Web Price $3,505.00 / each
  • Automatic Motor Base, For NEMA Frame 364/365,32 Length (In.), 20 Width (In.)

    Brand
    DAYTON
    Item #
    6YTT0
    Mfr. Model #
    6YTT0
    Automatic Motor Base,For NEMA Frame 364/365,32 Length (
    Web Price $3,734.00 / each
  • Pallet Lifter, 2200 lb. Load Capacity, 31-1/2"Fork Height Raised, 3-3/8" Fork Height Lowered

    Brand
    DAYTON
    Item #
    2PLH8
    Mfr. Model #
    2PLH8
    Pallet Lifter, 2200 lb. Load Capacity, 31-1/2"Fork Hei
    Clearance Price $3,537.90 / each

    Web Price $3,931.00

  • Electric Unit Heater, Vertical or Horizontal, 208/240VAC, 37.5/50.0 kW, 3 Phase

    Brand
    DAYTON
    Item #
    2YU80
    Mfr. Model #
    2YU80
    Electric Unit Heater, Vertical or Horizontal, 208/240VAC, 3
    Web Price $3,862.00 / each
  • 18-3/4"H Pulling Hand Winch with 10,000 lb. 1st Layer Load Capacity; Brake Included: No

    Brand
    DAYTON
    Item #
    36WG06
    Mfr. Model #
    36WG06
    18-3/4"H Pulling Hand Winch with 10,000 lb. 1st L
    Web Price $3,672.00 / each
  • Blower, 22 1/4 In

    Brand
    DAYTON
    Item #
    7C710
    Mfr. Model #
    7C710
    Blower, 22 1/4 In
    Web Price $3,609.00 / each
  • Blower, 22 1/4 In

    Brand
    DAYTON
    Item #
    7C711
    Mfr. Model #
    7C711
    Blower, 22 1/4 In
    Web Price $3,728.00 / each
  • 36" 3-Phase Tubeaxial Fan with Motor and Drive Package, 230/460V, 1133 Fan RPM

    Brand
    DAYTON
    Item #
    7F865
    Mfr. Model #
    7F865
    36" 3-Phase Tubeaxial Fan with Motor and Drive Package
    Web Price $3,658.00 / each
  • Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    7A721
    Mfr. Model #
    7A721
    Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive
    Web Price $3,892.00 / each
  • Blower, 22 1/4 In

    Brand
    DAYTON
    Item #
    7C712
    Mfr. Model #
    7C712
    Blower, 22 1/4 In
    Web Price $3,610.00 / each
  • Blower, 24 1/2 In, 5 HP, 230/460 V, 3 Ph

    Brand
    DAYTON
    Item #
    7C719
    Mfr. Model #
    7C719
    Blower, 24 1/2 In, 5 HP, 230/460 V, 3 Ph
    Web Price $3,817.00 / each
  • Inline Blower, 30 In, w/ 3/4 HP Drive Pkg

    Brand
    DAYTON
    Item #
    7A0M0
    Mfr. Model #
    7A0M0
    Inline Blower, 30 In, w/ 3/4 HP Drive Pkg
    Web Price $3,874.00 / each
  • Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive

    Brand
    DAYTON
    Item #
    7A722
    Mfr. Model #
    7A722
    Unassembled Upblast Ventilator, 36" Wheel Dia., Belt-Drive
    Web Price $3,920.00 / each
  • Blower, 22 1/4 In

    Brand
    DAYTON
    Item #
    7C713
    Mfr. Model #
    7C713
    Blower, 22 1/4 In
    Web Price $3,716.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More